Skip Content

Filter Results By

File Cabinets

211 Results Found that Include 719 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • GRAINGER APPROVED
  • Flat File Cabinet Flat File Cabinet
  • Multiple product options available

    Flat File Cabinet, Overall Height 16-7/64", Finish Powder Coat and Includes Chrome Label Holders and Drawer Handles; Varies by Type, Color, Overall Depth, Overall Width,...More

  • BASYX BY HON
  • Vertical File Vertical File
  • Multiple product options available

    Vertical File, 410, File Size Letter, Overall Width 15", Overall Depth 22", Material Steel, Handle Pull with Thumb Latch, Assembly Fully Assembled and Includes Lock,...More

  • EDSAL
  • Flat File Cabinet Flat File Cabinet
  • Multiple product options available

    Flat File Cabinet, 5 Drawers, Overall Height 16-1/8", Finish Steel and Includes Hinged Paper Weights; Varies by Color, Overall Depth and Overall Width

Bookcase Drawer Cabinet,4 Shelf,Blk
Cabinet,13 x 26-1/2 x 19-1/2 In,Cherry
  • BALT
  • Cabinet, 13 x 26-1/2 x 19-1/2 In, Cherry File Cabinet
  • Item # 15Y361
  • Mfr. Model # 90005
  • File Cabinet, iFlex Series, File Size Letter, Number of Drawers 3, Overall Width 13 In., Overall Height...More

Fire Safe File,Letter/Legal,2 Drwr,Putty
  • TENNSCO
  • Stationary Bookcase Stationary Bookcase
  • Multiple product options available

    Stationary Bookcase, Assembled, Width 34-1/2", Depth 13-1/2", All Welded Steel, Powder Coat and Shelf Capacity (Lbs.) 130 lb.; Varies by Color and Height

  • SANDUSKY LEE
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Lateral, File Size Letter/Legal, Number of Doors 0, Overall Depth 19-1/4", Material Steel, Handle Standard, Assembly Fully Assembled, Standards ANSI/BIFMA...More

  • EDSAL
  • Combo Cabinet Combo Cabinet
  • Multiple product options available

    Combo Cabinet, Width 36", Depth 18", Color Black and Steel; Varies by Number of Drawers or Bins and Height

Vertical File,4 Drawer,Letter
  • FIRE KING
  • Vertical File, 4 Drawer, Letter Vertical File,4 Drawer,Letter
  • Item # 11X397
  • Mfr. Model # 4R1822-CPA
  • Vertical File, Fireproof Files, File Size Letter/Legal, Number of Drawers 4, Overall Height 52-3/4 In.,...More

Vertical File Cabinet,54 1/2Hx16Wx39D In
Fire Safe File,Letter/Legal,2 Drwr,Black
Lateral File Drawer Cabinet,3 Shelf,Gray
Lateral File Cabinet,36In W,2 Drawer,Blk
Lateral File Cabinet,42In W,2 Drawer,Blk
Fire Safe File,Letter/Legal,4 Drwr,Black
Lateral Fire File,53Hx36W,Black
  • SENTRY SAFE
  • Lateral Fire File, 53Hx36W, Black Lateral Fire File,53Hx36W,Black
  • Item # 5ECK4
  • Mfr. Model # 4L3600B
  • Fire-Resistant Filing Cabinet, Lateral, File Size Letter/Legal, Number of Drawers 4, Overall Height 53-5/8...More

Vert Fire/WaterFile,Letter,53Hx16W,Putty
  • SENTRY SAFE
  • Vert Fire/WaterFile, Letter, 53Hx16W, Putty Vert Fire/WaterFile,Letter,53Hx16W,Putty
  • Item # 5ECG7
  • Mfr. Model # 4T2531P
  • Fire/Water-Resistant Filing Cabinet, Vertical, File Size Letter, Number of Drawers 4, Overall Height 53-5/8...More

Lateral File Drawer Cabinet,3 Shelf,Blk
  • TENNSCO
  • File Cabinet File Cabinet
  • Multiple product options available

    Laterial File Cabinet, Depth 17-15/16", Steel, Powder Coat and Includes Lock; Varies by Number of Drawers or Bins, Color, Type, Height and Width

Vertical Storage Cabinet,42Hx16Wx27D In
File Storage w/Shelf,Cherry
  • SAFCO
  • File Storage w/Shelf, Cherry File Storage w/Shelf,Cherry
  • Item # 20C532
  • Mfr. Model # 9445CY
  • File Storage w/Shelf, Apres Series, Overall Width 29-3/4 In., Overall Height 29-3/4 In., Overall Depth 11-3/4...More

Lateral File Cabinet,Northern Maple
  • BESTAR
  • Lateral File Cabinet, Northern Maple Lateral File Cabinet,Northern Maple
  • Item # 44ZG67
  • Mfr. Model # 150632-38
  • Lateral File Cabinet, Lateral, Width 30-7/64 In., Depth 18-13/64 In., Height 28-45/64 In., Color Northern...More

Lateral File Cabinet,Tuxedo/Sandstone
  • BESTAR
  • Lateral File Cabinet, Tuxedo/Sandstone Lateral File Cabinet,Tuxedo/Sandstone
  • Item # 44ZG57
  • Mfr. Model # 150633-78
  • Lateral File Cabinet, Lateral, Width 30-7/64 In., Depth 18-13/64 In., Height 28-45/64 In., Color...More

  • BESTAR
  • Lateral File Cabinet Lateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, File Size Letter/Legal, Number of Drawers 2, Material Thermofused Melamine, Standards Forest Stewardship Council (FSC) Certified Wood and...More

Lateral File Cabinet,Bark Gray,2 Drawers
  • BESTAR
  • Lateral File Cabinet, Bark Gray, 2 Drawers Lateral File Cabinet,Bark Gray,2 Drawers
  • Item # 44ZH02
  • Mfr. Model # 120636-1147
  • Lateral File Cabinet, Lateral, Width 35-39/64 In., Depth 19-1/2 In., Height 28-13/32 In., Color Bark Gray,...More

Lateral File Cabinet,Tuxedo,1 Drawer
  • BESTAR
  • Lateral File Cabinet, Tuxedo, 1 Drawer Lateral File Cabinet,Tuxedo,1 Drawer
  • Item # 44ZG47
  • Mfr. Model # 150632-78
  • Lateral File Cabinet, Lateral, Width 30-7/64 In., Depth 18-13/64 In., Height 28-45/64 In., Color Tuxedo,...More

Lateral File Cabinet,Melamine,2 Drawers
  • BESTAR
  • Lateral File Cabinet, Melamine, 2 Drawers Lateral File Cabinet,Melamine,2 Drawers
  • Item # 44ZG50
  • Mfr. Model # 120636-1130
  • Lateral File Cabinet, Lateral, Width 35-39/64 In., Depth 19-1/2 In., Height 28-13/32 In., Color Oak Barrel,...More

Lateral File Cabinet,Tuxedo,2 Drawers
  • BESTAR
  • Lateral File Cabinet, Tuxedo, 2 Drawers Lateral File Cabinet,Tuxedo,2 Drawers
  • Item # 44ZH11
  • Mfr. Model # 150630-78
  • Lateral File Cabinet, Lateral, Width 30-7/64 In., Depth 18-13/64 In., Height 28-45/64 In., Color Tuxedo,...More

FR Filing Cabinet,4 Drawrs,Lttr,Blk
  • FIRE KING
  • FR Filing Cabinet, 4 Drawrs, Lttr, Blk FR Filing Cabinet,4 Drawrs,Lttr,Blk
  • Item # 40LL41
  • Mfr. Model # 4-1956-2BL
  • Fire-Resistant Filing Cabinet, Vertical File, File Size Letter, Number of Drawers 4, Overall Height 56-3/16...More

FR Filing Cabinet,2 Drawrs,Lttr,Parchmnt
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More