Skip Content

Filter Results By

Air Hoses

309 Results Found that Include 690 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SPEEDAIRE
  • 3/8" 250 psi Coupled Assembly Multipurpose Air Hose 3/8" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.687", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube Material Nitrile Oil Resistant...More

Coiled Air Hose,1/4 In ID x 12 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 12 Ft, Nylon Coiled Air Hose,1/4 In ID x 12 Ft,Nylon
  • Item # 1VEH7
  • Mfr. Model # 1VEH7
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Usable Length 9 Ft, Hose Length 12 Ft, NPT Size...More

  • SPEEDAIRE
  • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose 1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.543", Color Yellow, Max. Pressure 300 psi, Temp. Range -20 to 190°F,...More

Hose Kit
  • LOC-LINE
  • Hose Kit Hose Kit
  • Item # 3P816
  • Mfr. Model # 40413
  • Hose Kit, Hose Inside Diameter 1/4 Inch, 13 Inches Long with Fitting, Includes 1/4, 1/8, 1/16 Inch Nozzles...More

  • SPEEDAIRE
  • 1/4" 250 psi Coupled Assembly Multipurpose Air Hose 1/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.500", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube...More

Coiled Air Hose,3/8 In ID x 25 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 3/8 In ID x 25 Ft, Nylon Coiled Air Hose,3/8 In ID x 25 Ft,Nylon
  • Item # 1VEJ2
  • Mfr. Model # 1VEJ2
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Usable Length 18 Ft, Hose Length 25 Ft, NPT Size...More

Coiled Air Hose,1/4 In ID x 25 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 25 Ft, Nylon Coiled Air Hose,1/4 In ID x 25 Ft,Nylon
  • Item # 1VEH8
  • Mfr. Model # 1VEH8
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Usable Length 18 Ft, Hose Length 25 Ft, NPT Size...More

Coiled Air Hose,1/4 In ID x 15 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 15 Ft, Poly Coiled Air Hose,1/4 In ID x 15 Ft,Poly
  • Item # 1VEJ9
  • Mfr. Model # 1VEJ9
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 13, NPT Size (In.) 1/4, Male Rigid...More

Coiled Air Hose,1/4 In ID x 20 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 20 Ft, Poly Coiled Air Hose,1/4 In ID x 20 Ft,Poly
  • Item # 1VEK1
  • Mfr. Model # 1VEK1
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 18, NPT Size (In.) 1/4, Male Rigid...More

Snubber Hose,3/8 ID x 30 In L,1/4 NPT
  • SPEEDAIRE
  • Snubber Hose, 3/8 ID x 30 In L, 1/4 NPT Snubber Hose,3/8 ID x 30 In L,1/4 NPT
  • Item # 1AFJ1
  • Mfr. Model # 1AFJ1
  • Snubber Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Hose Length 30 In, FNPT Fitting 1/4 In, MNPT Fitting...More

Coiled Air Hose,1/4 In ID x 6 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 6 Ft, Poly Coiled Air Hose,1/4 In ID x 6 Ft,Poly
  • Item # 1VEJ7
  • Mfr. Model # 1VEJ7
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 5, NPT Size (In.) 1/4, Male Rigid...More

Coiled Air Hose,1/2 In ID x 25 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/2 In ID x 25 Ft, Nylon Coiled Air Hose,1/2 In ID x 25 Ft,Nylon
  • Item # 1VEJ5
  • Mfr. Model # 1VEJ5
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/2 In, Usable Length 18 Ft, Hose Length 25 Ft, NPT Size...More

  • GRAINGER APPROVED
  • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose 3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor 4:1, Tube Material PVC, Cover Material PVC,...More

Snubber Hose,3/8 ID x 24 In L,1/4 NPT
  • GRAINGER APPROVED
  • Snubber Hose, 3/8 ID x 24 In L, 1/4 NPT Snubber Hose,3/8 ID x 24 In L,1/4 NPT
  • Item # 3HAZ8
  • Mfr. Model # HFZ3802YW2B-GRA
  • Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 3/8, Hose Length (In.) 24, (F)NPT Fitting (In.) 1/4,...More

Hose Kit
  • LOC-LINE
  • Hose Kit Hose Kit
  • Item # 3P823
  • Mfr. Model # 50813
  • Hose Kit, Hose Inside Diameter 1/2 Inch, 13 Inches Long, Includes 1/4, 3/8, 1/2 Inch Nozzles and 3/8, 1/2...More

Coiled Air Hose,1/4 In ID x 50 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 50 Ft, Nylon Coiled Air Hose,1/4 In ID x 50 Ft,Nylon
  • Item # 1VEH9
  • Mfr. Model # 1VEH9
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Usable Length 44 Ft, Hose Length 50 Ft, NPT Size...More

Coiled Air Hose,3/8 In ID x 12 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 3/8 In ID x 12 Ft, Nylon Coiled Air Hose,3/8 In ID x 12 Ft,Nylon
  • Item # 1VEJ1
  • Mfr. Model # 1VEJ1
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Usable Length 10 Ft, Hose Length 12 Ft, NPT Size...More

Coiled Air Hose,3/8 In ID x 50 Ft,Nylon
  • SPEEDAIRE
  • Coiled Air Hose, 3/8 In ID x 50 Ft, Nylon Coiled Air Hose,3/8 In ID x 50 Ft,Nylon
  • Item # 1VEJ3
  • Mfr. Model # 1VEJ3
  • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Usable Length 42 Ft, Hose Length 50 Ft, NPT Size...More

  • REELCRAFT
  • 1/2" 300 psi Coupled Assembly Multipurpose Air Hose 1/2" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Outside Dia. 0.78 In., Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150 °F, Safety Factor 4:1, Tube...More

Coiled Air Hose,1/4 In ID x 10 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 1/4 In ID x 10 Ft, Poly Coiled Air Hose,1/4 In ID x 10 Ft,Poly
  • Item # 1VEJ8
  • Mfr. Model # 1VEJ8
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 9, NPT Size (In.) 1/4, Male Rigid...More

  • SPEEDAIRE
  • 3/4" 300 psi Coupled Assembly Multipurpose Air Hose 3/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.189", Color Yellow, Max. Pressure 300 psi, Temp. Range -20 to 190°F,...More

Coiled Air Hose,3/8 In ID x 10 Ft,Poly
  • SPEEDAIRE
  • Coiled Air Hose, 3/8 In ID x 10 Ft, Poly Coiled Air Hose,3/8 In ID x 10 Ft,Poly
  • Item # 1VEK2
  • Mfr. Model # 1VEK2
  • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 3/8, Usable Length (Ft.) 9, NPT Size (In.) 3/8, Male Rigid...More

  • HI-TECH DURAVENT
  • Blue PVC PVC Unreinforced Ducting Hose Blue PVC PVC Unreinforced Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Air, Dust, Material PVC, Color Blue, Length 25 ft. and Operating Temp. Range -20° to 180°F; Varies by Inside Dia., Bend Radius, Max....More

  • REELCRAFT
  • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose 3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.64", Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150°F, Safety Factor 4:1, Tube Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More