Skip Content

Filter Results By

Product Categories

Safety Electrical Lockouts

57 Results Found that Include 111 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Grip-Cinching Cable Lockout,6 ft. L
  • BRADY
  • Grip-Cinching Cable Lockout, 6 ft. L Grip-Cinching Cable Lockout
  • Item # 3TM22
  • Mfr. Model # 65318
  • Grip-Cinching Cable Lockout, 6 ft. Cable Length, Red, Padlock Shackle Max. Dia. 9/32 In., Cable Dia. 1/8 In.,...More

Circuit Breaker Lockout,Red/Blk,1-3/4inW
  • STOPOUT
  • Circuit Breaker Lockout, Red/Blk, 1-3/4inW Circuit Breaker Lockout,Red/Blk,1-3/4inW
  • Item # 45KY05
  • Mfr. Model # KDD161
  • Circuit Breaker Lockout, Clamp-On, Circuit Breaker Voltage 120/240, For Use With Double-Pole Circuit...More

Circuit Breaker Lockout,120/240V,Red
  • ACCUFORM SIGNS
  • Circuit Breaker Lockout, 120/240V, Red Circuit Breaker Lockout,120/240V,Red
  • Item # 41CM77
  • Mfr. Model # KDD135
  • Circuit Breaker Lockout, Multiple-Pole, Circuit Breaker Voltage 120/240, For Use With Single Pole/Double Pole...More

Circuit Breaker Lockout,Red,3 in. W
  • STOPOUT
  • Circuit Breaker Lockout, Red, 3 in. W Circuit Breaker Lockout,Red,3 in. W
  • Item # 45KY07
  • Mfr. Model # KDD170
  • Circuit Breaker Lockout, Clamp-On with Screw, Circuit Breaker Voltage 120/240, For Use With 120-240 Circuit...More

Miniature Circuit Breaker Lockout,Gold
  • GRAINGER APPROVED
  • Miniature Circuit Breaker Lockout, Gold Miniature Circuit Breaker Lockout,Gold
  • Item # 45MZ75
  • Mfr. Model # 7263
  • Miniature Circuit Breaker Lockout, Clamp-On with Screw, Circuit Breaker Voltage 120/277, For Use With Style...More

Wall Switch Lockout,Red,5/16 In. Dia.
Plug Lockout,Red,3/8In Shackle Dia.
  • ACCUFORM SIGNS
  • Plug Lockout, Red, 3/8In Shackle Dia. Plug Lockout,Red,3/8In Shackle Dia.
  • Item # 6DGN2
  • Mfr. Model # KDD230
  • Plug Lockout, Red, Padlock Shackle Max. Dia. 3/8 In., Max. Number of Padlocks 1, Fits Up to 1 In. Dia. Cord...More

Oversized Plug Cover,Red
  • MASTER LOCK
  • Oversized Plug Cover, Red Oversized Plug Cover,Red
  • Item # 1TDB5
  • Mfr. Model # 453L
  • Oversized Plug Cover, Red, Padlock Shackle Max. Dia. 1/4 In., Max. Number of Padlocks 6, Fits Hanging...More

Plug Lockout,Red,2-1/4in.L
  • STOPOUT
  • Plug Lockout, Red, 2-1/4in.L Plug Lockout,Red,2-1/4in.L
  • Item # 45KY14
  • Mfr. Model # KDD225
  • Plug Lockout, Red, Padlock Shackle Max. Dia. 9/32 In., Max. Number of Padlocks 1, Fits Fits Most 110 VAC...More

Circuit Breaker Switch Padlock
  • MASTER LOCK
  • Circuit Breaker Switch Padlock Circuit Breaker Switch Padlock
  • Item # 2CJL3
  • Mfr. Model # 7C5RED
  • Circuit Breaker Switch Padlock, Cable Shackle, Circuit Breaker Voltage 120/277, Padlock Shackle Max. Dia....More

Wall Switch Lockout,Red,5/16 In. Dia.
  • MASTER LOCK
  • Wall Switch Lockout, Red, 5/16 In. Dia. Wall Switch Lockout,Red,5/16 In. Dia.
  • Item # 2CJK9
  • Mfr. Model # 496B
  • Wall Switch Lockout, Red, Padlock Shackle Max. Dia. 5/16 In., Max. Number of Padlocks 1, Fits Toggle and...More

Circuit Breaker Lockout,0.35 In Dia
  • PANDUIT
  • Circuit Breaker Lockout, 0.35 In Dia Circuit Breaker Lockout
  • Item # 3LTG4
  • Mfr. Model # PSL-CBILG
  • Circuit Breaker Lockout, No-Hole, For Use With Handle Sizes: 0.30 In. to 0.60 In. Tall and 0.25 In. to 0.44...More

Wall Switch Lockout,Red,3/8 In. Dia.
  • ZING
  • Wall Switch Lockout, Red, 3/8 In. Dia. Wall Switch Lockout,Red,3/8 In. Dia.
  • Item # 36D369
  • Mfr. Model # 6064
  • Wall Switch Lockout, Red, Padlock Shackle Max. Dia. 3/8 In., Max. Number of Padlocks 1, Fits Standard Wall...More

Power Cord Lockout,Red
  • STOPOWER
  • Power Cord Lockout, Red Power Cord Lockout
  • Item # 3VAE5
  • Mfr. Model # RRKD
  • Power Cord Lockout, Red, Fits Any Two or Three Prong Plug, Overall Dimensions 3/4 In.H x 1-3/4 In.L x 1-1/4...More

Power Cord Lockout,Red
  • BRADY
  • Power Cord Lockout, Red Power Cord Lockout,Red
  • Item # 6AP32
  • Mfr. Model # 65673
  • Power Cord Lockout, Red, Max. Number of Padlocks 9/16 In., Fits Any Two or Three Prong Plug, Overall...More

Circuit Breaker Lockout,Red/Blk,2-1/2inW
  • STOPOUT
  • Circuit Breaker Lockout, Red/Blk, 2-1/2inW Circuit Breaker Lockout,Red/Blk,2-1/2inW
  • Item # 45KY06
  • Mfr. Model # KDD162
  • Circuit Breaker Lockout, Clamp-On, Circuit Breaker Voltage 120/240, For Use With Triple-Pole Circuit...More

Circuit Breaker Lockout,Red,5 in. W
  • STOPOUT
  • Circuit Breaker Lockout, Red, 5 in. W Circuit Breaker Lockout,Red,5 in. W
  • Item # 45KY03
  • Mfr. Model # KDD280
  • Circuit Breaker Lockout, Slide-On, Circuit Breaker Voltage 277/480/600, For Use With Large Handle Circuit...More

Lockout Station,Filled,Electrical,1 Lock
  • BRADY
  • Lockout Station, Filled, Electrical, 1 Lock Filled Lockout Station
  • Item # 3ZM48
  • Mfr. Model # 3075
  • Lockout Station, Filled, Lockout Application Electrical Lockout, Number of Components 5, Number of Padlocks...More

Toggle Swtch Lckout,Yellow,5/16 In. Dia.
Lcking Device,BQXD,BL,BQ,BQH,HBQ,BLH,HBL
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More