Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

32 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • DEWALT
    • Cordless WorklightCordless Worklight
    • Multiple product options available

      Rechargeable Worklight, Number of Batteries 1, Batteries Included No, Focus Fixed, Lens Material Polycarbonate, Light Output Modes Single and Safety Rating Not...More

    Cord Reel Light,7 A
    • LUMAPRO
    • Cord Reel Light, 7 ACord Reel Light,7 A
    • Item # 6X756
    • Mfr. Model # 6X756
    • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 50 ft., Gauge/Conductor...More

    Flexible Floodlight,Yellow,Xenon,325 L
    • DEWALT
    • Flexible Floodlight, Yellow, Xenon, 325 LFlexible Floodlight,Yellow,Xenon,325 L
    • Item # 4LG25
    • Mfr. Model # DW919
    • Flexible Rechargeable Floodlight, Lamp Type Xenon, Battery Size 18V, Battery Type NiCad/Lithium-Ion, Number...More

    Hand Lamp,Magnetic Swivel Base,100W
    • LUMAPRO
    • Hand Lamp, Magnetic Swivel Base, 100WMagnetic Hand Lamp
    • Item # 5NKR2
    • Mfr. Model # 5NKR2
    • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 25 ft., NEC Cord...More

    Cord Reel Light,7 A
    • LUMAPRO
    • Cord Reel Light, 7 ACord Reel Light,7 A
    • Item # 1A135
    • Mfr. Model # 1A135
    • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 20 ft., Gauge/Conductor...More

    • MILWAUKEE
    • Work LightWork Light
    • Multiple product options available

      Rechargeable Worklight, Battery Type Lithium-Ion, Number of Batteries 1, Batteries Included No, Focus Fixed, Impact Resistance Not Specified, Lens Material...More

    Cord Reel Light,SJT Cord
    • LUMAPRO
    • Cord Reel Light, SJT CordCord Reel Light,SJT Cord
    • Item # 1W943
    • Mfr. Model # 1W943
    • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 25 ft., Gauge/Conductor...More

    • MAKITA
    • Rechargeable FlashlightRechargeable Flashlight
    • Multiple product options available

      Rechargeable Flashlight, Number of Batteries 1, Batteries Included No, Impact Resistance Not Specified, Lens Material Polycarbonate, Safety Rating Not Specified and...More

    Cordless Flash/Floodlight,Yellow/Black
    • DEWALT
    • Cordless Flash/Floodlight, Yellow/BlackCordless Flash/Floodlight,Yellow/Black
    • Item # 2YA92
    • Mfr. Model # DC509
    • Rechargeable Floodlight, Lamp Type Xenon, Battery Size 36V, Battery Type Lithium-Ion, Number of Batteries 1,...More

    Hazardous Location Hand Lamp,100W,50 ft
    • KH INDUSTRIES
    • Hazardous Location Hand Lamp, 100W, 50 ftHazardous Location Hand Lamp,100W,50 ft
    • Item # 5WYA7
    • Mfr. Model # EP410-16N-Y16K-M
    • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

    Hazardous Location Hand Lamp Head,100W
    • DANIEL WOODHEAD
    • Hazardous Location Hand Lamp Head, 100WHazardous Location Hand Lamp Head,100W
    • Item # 4V362
    • Mfr. Model # 61430
    • Hazardous Location Hand Lamp Head, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

    Hazardous Location Hand Lamp Head,100W
    • KH INDUSTRIES
    • Hazardous Location Hand Lamp Head, 100WHazardous Location Hand Lamp Head,100W
    • Item # 5WYA8
    • Mfr. Model # EP410-16N
    • Hazardous Location Hand Lamp Head, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

    Cord Reel Light,5 A
    • LUMAPRO
    • Cord Reel Light, 5 ACord Reel Light,5 A
    • Item # 6X755
    • Mfr. Model # 6X755
    • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 35 ft., Gauge/Conductor...More

    Cordless Combination Kit,Li-Ion,18.0V
    • DEWALT
    • Cordless Combination Kit, Li-Ion, 18.0V18.0 Volt Cordless Combination Kit
    • Item # 6NUL9
    • Mfr. Model # DCK465L
    • Cordless Combination Kit, Voltage 18.0, Number of Tools 4, Tools Included Hammer Drill, Impact Driver, Light,...More

    Rechargeable Flashlight,Teal,Xenon,
    • BOSCH
    • Rechargeable Flashlight, Teal, Xenon,Flashlight
    • Item # 4MGX7
    • Mfr. Model # CFL180
    • Rechargeable Flashlight, Lamp Type Xenon, Battery Size 18V, Battery Type Lithium-Ion, Batteries Included No,...More

    Cord Reel Light,Incan,75W,50Ft Cord
    • LUMAPRO
    • Cord Reel Light, Incan, 75W, 50Ft CordCord Reel Light,Incan,75W,50Ft Cord
    • Item # 2YKT2
    • Mfr. Model # 2YKT2
    • Cord Reel Light, Incandescent Lamp Type, 100 Lamp Watts, Voltage 125VAC, Cord Length 50 ft., Gauge/Conductor...More

    Hand Lamp,50 ft.,75W,110-115V
    • STANDARD PORTABLE
    • Hand Lamp, 50 ft., 75W, 110-115VHand Lamp,50 ft.,75W,110-115V
    • Item # 4DU80
    • Mfr. Model # ML-50-C3
    • Magnetic Trouble Light,, Incandescent Lamp Type, 120 Voltage, 75 Watts, Replacement Lamps 2V563, Cord Length...More

    Hazardous Location Hand Lamp,100W,50 ft
    • KH INDUSTRIES
    • Hazardous Location Hand Lamp, 100W, 50 ftHazardous Location Hand Lamp,100W,50 ft
    • Item # 5WYA6
    • Mfr. Model # EP410-12V-Y16K-M
    • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

    Cordless Combination Kit,18.0V,1.5A/hr.
    • MAKITA
    • Cordless Combination Kit, 18.0V, 1.5A/hr.18.0 Volt Cordless Combination Kit
    • Item # 14F146
    • Mfr. Model # LCT400W
    • Cordless Combination Kit, Voltage 18.0, Number of Tools 4, Battery Type Li-Ion, 4NNH6 Drill, 4NNJ1 Impact...More

    Hazardous Location Hand Lamp,100W,50 ft
    • DANIEL WOODHEAD
    • Hazardous Location Hand Lamp, 100W, 50 ftHazardous Location Hand Lamp,100W,50 ft
    • Item # 1PJK9
    • Mfr. Model # 61430B163
    • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120 to 240VAC, Lamp Watts 100, Replacement...More

    Hazardous Location Hand Lamp,75W,50 ft
    • DANIEL WOODHEAD
    • Hazardous Location Hand Lamp, 75W, 50 ftHazardous Location Hand Lamp,75W,50 ft
    • Item # 1PJL1
    • Mfr. Model # 1635-12B
    • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 75, Replacement Lamps 2V563,...More

    Spotlight,,Sealed Beam,1,000,000 CP
    Cord Reel Light,SJT-UL,75W,20 ft,18/3
    • STANDARD PORTABLE
    • Cord Reel Light, SJT-UL, 75W, 20 ft, 18/3Cord Reel Light,SJT-UL,75W,20 ft,18/3
    • Item # 4DU82
    • Mfr. Model # C200-20R
    • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 120VAC, Cord Length 20 ft., Gauge/Conductor...More

    Cord Reel Light,SJT-UL,75W,20 ft,18/3
    • STANDARD PORTABLE
    • Cord Reel Light, SJT-UL, 75W, 20 ft, 18/3Cord Reel Light,SJT-UL,75W,20 ft,18/3
    • Item # 5XN06
    • Mfr. Model # MLC-20R
    • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 120VAC, Cord Length 20 ft., Gauge/Conductor...More

    Hand Lamp,50 ft.,100W,120V
    • DANIEL WOODHEAD
    • Hand Lamp, 50 ft., 100W, 120VHand Lamp,50 ft.,100W,120V
    • Item # 1PJL3
    • Mfr. Model # 1203B163
    • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 50 ft., NEC Cord...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More