Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Portable Lights

242 Results Found that Include 648 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LUMAPRO
  • General Purpose Hand Lamp General Purpose Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
Clamp On Light,150 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Clamp On Light, 150 W Clamp On Light,150 W
  • Item # 2V647
  • Mfr. Model # 2V647
  • Incandescent Clamp Light, Heavy Duty Clamp, 150 Watts, 120 Voltage, Description/Special Features Incandescent...More

  • Category : Temporary Job Site Light Heads
Rechargeable Worklight,Red,LED,160 Lm
  • TM

    Grainger Choice

  • Hook Mounting Hook Mounting
  • Multiple product options available

    Multiple product options available

  • Category : Cord Reels with Hand Lamps
Replacement Bulb,For Floodlight
Cordless Spotlight,Li-Ion,6-1/2 in. L
Remote Area Lighting System,779lm,Copper
  • SOUTHWIRE COMPANY
  • Remote Area Lighting System, 779lm, Copper Remote Area Lighting System,779lm,Copper
  • Item # 24PK25
  • Mfr. Model # L113SW
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 1 hr. 40 min., Color Copper, Cord Length 3 ft.,...More

  • Category : Remote Area Lighting Systems
General Purpose Spotlight,LED,Black
  • ENERGIZER
  • General Purpose Spotlight, LED, Black General Purpose Spotlight,LED,Black
  • Item # 1LEF1
  • Mfr. Model # HCSP61E
  • General Purpose Spotlight, Flashlight Grade General Purpose, Rechargeable No, 500/150 Lumens, Battery Type...More

  • Category : Spotlights
  • TM

    Grainger Choice

  • WESTWARD
  • Spotlight Spotlight
  • Multiple product options available

    Spotlight, Lamp Type Halogen, Body Material ABS Plastic, Switch Type Trigger, Impact Resistance Not Specified and Water Penetration Rating Not Specified; Varies by Body...More

  • Category : Spotlights
General Purpose Spotlight,LED,Yellow
  • TM

    Grainger Choice

  • WESTWARD
  • General Purpose Spotlight, LED, Yellow General Purpose Spotlight,LED,Yellow
  • Item # 5RHR7
  • Mfr. Model # 5RHR7
  • General Purpose Spotlight, Flashlight Grade General Purpose, Rechargeable Yes, 500 Lumens, Battery Type...More

  • Category : Spotlights
Corded/Cordless Worklight,Yellow,Fluor
  • Corded/Cordless Worklight, Yellow, Fluor Corded/Cordless Worklight,Yellow,Fluor
  • Item # 3FYW6
  • Mfr. Model # DC020
  • Corded/Cordless Rechargeable Worklight, Lamp Type Fluorescent, Battery Size 18V, Battery Type...More

  • Category : Cordless Work Lights
Hand Lamp,Incandescent,75W,Hook
  • BAYCO
  • Hand Lamp, Incandescent, 75W, Hook Hand Lamp,Incandescent,75W,Hook
  • Item # 39AM81
  • Mfr. Model # SL-425A
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 25 ft., NEC Cord...More

  • Category : Hand Lamps
Battery Operated LED Work Light,Yellow
  • PROBUILT
  • Battery Operated LED Work Light, Yellow Battery Operated LED Work Light,Yellow
  • Item # 45NL41
  • Mfr. Model # 511512
  • Battery Operated LED Work Light, Number of Lamp Heads 1, Run Time 10 hr. Low, 5 hr. High, Color Yellow, Cord...More

  • Category : Remote Area Lighting Systems
LED Tape Light,Green,6Ft,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Tape Light, Green, 6Ft, 120V LED Tape Light,Green,6Ft,120V
  • Item # 30F530
  • Mfr. Model # 30F530
  • LED Tape Light, 4.38 Watts, Light Color Green, Voltage 120, Length 6 ft, Width 2/5 In., Height 1/10 In.,...More

  • Category : LED Decorative Lighting
Rechargeable Lantern,LED,Black/Red
  • TM

    Grainger Choice

  • WESTWARD
  • Rechargeable Lantern, LED, Black/Red Rechargeable Lantern,LED,Black/Red
  • Item # 5RHN0
  • Mfr. Model # 5RHN0
  • Rechargeable Hand Lamp, Lamp Type LED, Length 16-3/4 In., Lens Material Polycarbonate, Standards UL, Includes...More

  • Category : Hand Lamps
Remote Area Lighting System,350 lm,Green
  • SOUTHWIRE COMPANY
  • Remote Area Lighting System, 350 lm, Green Remote Area Lighting System,350 lm,Green
  • Item # 24PK28
  • Mfr. Model # L1320SW
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 2 hr., Color Green, Cord Length 6 ft., Max....More

  • Category : Remote Area Lighting Systems
Temporary Job Site Light,Halogen,120VAC
  • BAYCO
  • Temporary Job Site Light, Halogen, 120VAC Temporary Job Site Light,Halogen,120VAC
  • Item # 39AM78
  • Mfr. Model # SL-1082
  • Temporary Job Site Light, Light Distribution Flood, Lamp Type Halogen, Number of Lamp Heads 2, Voltage...More

  • Category : Temporary Job Site Lights
Rechargeable Hand Lamp,1W,5V
  • DEFENDER
  • Rechargeable Hand Lamp, 1W, 5V Rechargeable Hand Lamp,1W,5V
  • Item # 46T439
  • Mfr. Model # E712810
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Lamp Watts 1.0, Cord Length Cordless, Housing...More

  • Category : Hand Lamps
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
  • PEAK
  • Rechargeable Spotlight Rechargeable Spotlight
  • Multiple product options available

    Rechargeable Spotlight, Number of Batteries 1, Batteries Included Yes, Body Material ABS Plastic, Switch Type Pistol Grip Trigger, Impact Resistance 1m and Water...More

  • Category : Spotlights
Cordless Combination Kit, Voltage 12.0 Li-Ion, Number of To
  • DEWALT
  • Cordless Combination Kit, Voltage 12.0 Li-Ion, Number of Tools 4 12.0 Volt Cordless Combination Kit
  • Item # 24T876
  • Mfr. Model # DCK413S2
  • Cordless Combination Kit, Voltage 12.0, Number of Tools 4, Tools Included Drill, Impact Driver, Light,...More

  • Category : Cordless Combination Kits
Rechargeable Hand Lamp,25 ft.,13W
  • BAYCO PRODUCTS INC
  • Rechargeable Hand Lamp, 25 ft., 13W Rechargeable Hand Lamp,25 ft.,13W
  • Item # 8MDC6
  • Mfr. Model # UVR-9000
  • Rechargeable Hand Lamp, Lamp Type UV Bulb, Power Source 12VDC or 120VAC, Lamp Watts 13, Cord Length Cordless,...More

  • Category : Hand Lamps
Industrial Spotlight,Halogen,Black
  • Q-BEAM
  • Industrial Spotlight, Halogen, Black Industrial Spotlight
  • Item # 31LA95
  • Mfr. Model # 800-2301-W
  • Industrial Spotlight, Flashlight Grade Industrial, 1625 Lumens, Lumens Range Greater Than 750, Maximum Lumens...More

  • Category : Spotlights
String Light,70 LED,White,Concave
  • TM

    Grainger Choice

  • LUMAPRO
  • String Light, 70 LED, White, Concave String Light,70 LED,White,Concave
  • Item # 21AP69
  • Mfr. Model # 21AP69
  • LED Holiday String Lights, 4.8 Watts, Light Color White, Lens Type Epoxy Resin, Number of LEDs 70 Concave,...More

  • Category : LED Decorative Lighting
  • TM

    Grainger Choice

  • LUMAPRO
  • Hook Hand Lamp Hook Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnetic Hand Lamp Magnetic Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More