Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Task Lights

455 Results Found that Include 792 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Clamp Light,75W,Incandescent
  • BAYCO
  • Clamp Light, 75W, Incandescent Clamp Light,75W,Incandescent
  • Item # 38W587
  • Mfr. Model # SL-201PDQ6
  • Clamp Light, Lamp Type Incandescent, Cord Length 6 ft., Gauge/Conductor 18/2, Amps 10, Housing Material...More

  • Category : Hand Lamps
LED Undercabinet Lighting,120V,6W,14In L
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Undercabinet Lighting, 120V, 6W, 14In L LED Undercabinet Lighting,120V,6W,14In L
  • Item # 33L570
  • Mfr. Model # 33L570
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI...More

  • Category : LED Undercabinet Lighting
LED Strip Light,4000K,24W,White
  • ACUITY LITHONIA
  • LED Strip Light, 4000K, 24W, White LED Strip Light,4000K,24W,White
  • Item # 22CK45
  • Mfr. Model # MNSL MV
  • LED Strip Light, 24 Watts, 2100 Lumens, Color Temp. 4000K, CRI 88, Voltage 120 to 277, Length 46-1/2 In.,...More

  • Category : LED Channel Strip Fixtures
Hand Lamp,Yellow,LED,400lm
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Lamp, Yellow, LED, 400lm Hand Lamp,Yellow,LED,400lm
  • Item # 5RHR8
  • Mfr. Model # 5RHR8
  • Hand Lamp, Lamp Type LED, Replacement Lamps No, Handle Rubber Contour, Color Yellow, Black, Length 13.60 In.,...More

  • Category : Hand Lamps
  • TM

    Grainger Choice

  • LUMAPRO
  • General Purpose Hand Lamp General Purpose Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
LED Undercabinet Lighting , 22", CO
  • RADIONIC INDUSTRIES
  • LED Undercabinet Lighting , 22", CO LED Undercabinet Lighting , 22", CO
  • Item # 32PF24
  • Mfr. Model # G22WH-CP-CO
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 90, Length...More

  • Category : LED Undercabinet Lighting
  • TM

    Grainger Choice

  • LUMAPRO
  • Task Light Task Light
  • Multiple product options available

    Multiple product options available

  • Category : Task Lighting
Rechargeable Hand Lamp,10W,110V
  • K&E SAFETY
  • Rechargeable Hand Lamp, 10W, 110V Rechargeable Hand Lamp,10W,110V
  • Item # 20KL13
  • Mfr. Model # KE-WL500
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 110VAC, Lamp Watts 10, Cord Length Cordless, Housing...More

  • Category : Hand Lamps
Round Magnifier Light,2.25,Fluor,Black
  • TM

    Grainger Choice

  • LUMAPRO
  • Round Magnifier Light, 2.25, Fluor, Black Round Magnifier Light,2.25,Fluor,Black
  • Item # 6MNU1
  • Mfr. Model # 6MNU1
  • Round Magnifier Light, Articulating Arm, Magnification 2.25, Cord Conductor 2, Color Black, Diopter 5, Arm...More

  • Category : Magnifier Lights
Hand Lamp,LED,(3) AAA Batteries
  • KLEIN TOOLS
  • Hand Lamp, LED, (3) AAA Batteries Hand Lamp,LED,(3) AAA Batteries
  • Item # 35HU87
  • Mfr. Model # 55437
  • Hand Lamp, Lamp Type LED, Power Source (3) AAA Batteries, Cord Length Cordless, Housing Material ABS, Handle...More

  • Category : Hand Lamps
  • TM

    Grainger Choice

  • LUMAPRO
  • Hook Hand Lamp Hook Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
Machine Tool Light,CFL,Acrylic,36W
  • WALDMANN
  • Machine Tool Light, CFL, Acrylic, 36W Machine Tool Light,CFL,Acrylic,36W
  • Item # 3PYD8
  • Mfr. Model # 619063010-00077590
  • Tubular Machine Tool Light, Acrylic, Compact Fluorescent Lamp Type, 110 to 230VAC Voltage, 36 Watts, Outside...More

  • Category : Machine Tool Lights
Bench Grinder Worklight, 16 In
  • TM

    Grainger Choice

  • DAYTON
  • Bench Grinder Worklight, 16 In Bench Grinder Worklight, 16 In
  • Item # 16W004
  • Mfr. Model # 16W004
  • Bench Grinder Work Light, Construction Die Cast Aluminum Frame And Body With Flexable Goose Neck For Targeted...More

  • Category : Task Lighting
LED Adj Gooseneck Clip Lamp,Black
  • TENSOR
  • LED Adj Gooseneck Clip Lamp, Black LED Adj Gooseneck Clip Lamp,Black
  • Item # 45RM45
  • Mfr. Model # 10C-003
  • LED Adj Clip Lamp, Gooseneck, LED Lamp Type, 2.8 Watts, On/Off Switch On Cord Switch, 120 Voltage, Black...More

  • Category : Task Lighting
Industrial Worklight,Blk/Yllw,LED,110lm
  • Industrial Worklight, Blk/Yllw, LED, 110lm Industrial Worklight,Blk/Yllw,LED,110lm
  • Item # 11A159
  • Mfr. Model # DCL040
  • Industrial Hands Free Light, Safety Rating Not Rated, Lumens 110, Battery Size 20V, Batteries Included No,...More

  • Category : Hands Free Lights
Rechargable Worklight,Yellow,LED,130 L
  • Rechargable Worklight, Yellow, LED, 130 L Rechargable Worklight,Yellow,LED,130 L
  • Item # 6CXN1
  • Mfr. Model # DCL510
  • Industrial Hands Free Light, Safety Rating Not Rated, Lumens 130, Battery Size 12V, Batteries Included No,...More

  • Category : Hands Free Lights
Round Magnifier Light,2.25,Fluor,White
  • TM

    Grainger Choice

  • LUMAPRO
  • Round Magnifier Light, 2.25, Fluor, White Round Magnifier Light,2.25,Fluor,White
  • Item # 6MNU2
  • Mfr. Model # 6MNU2
  • Round Magnifier Light, Articulating Arm, Magnification 2.25, Cord Conductor 2, Color White, Diopter 5, Arm...More

  • Category : Magnifier Lights
LED Adj Gooseneck Desk Lamp,Silver
  • TENSOR
  • LED Adj Gooseneck Desk Lamp, Silver LED Adj Gooseneck Desk Lamp,Silver
  • Item # 45RM44
  • Mfr. Model # 10C-002
  • LED Adj Desk Lamp, Gooseneck, LED Lamp Type, 2.8 Watts, Toggle Switch, 120 Voltage, Silver Color, Waterproof...More

  • Category : Task Lighting
Magnifier Light,2.25x,5D,Clamp On
  • ELECTRIX
  • Magnifier Light, 2.25x, 5D, Clamp On Magnifier Light,2.25x,5D,Clamp On
  • Item # 39TA63
  • Mfr. Model # 7122
  • Magnifier Light, Articulating Arm, Magnification 2.25, Cord Conductor 3, Color Black, Diopter 5, Arm Length...More

  • Category : Magnifier Lights
Flexible Floodlight,Yellow,Xenon,325 L
  • Flexible Floodlight, Yellow, Xenon, 325 L Flexible Floodlight,Yellow,Xenon,325 L
  • Item # 4LG25
  • Mfr. Model # DW919
  • Flexible Rechargeable Floodlight, Lamp Type Xenon, Battery Size 18V, Battery Type NiCad/Lithium-Ion, Number...More

  • Category : Cordless Job Site Lights
Magnifier Light,6.75x4.5In,LED,Gry,1.88X
  • LUXO
  • Magnifier Light, 6.75x4.5In, LED, Gry, 1.88X Magnifier Light,6.75x4.5In,LED,Gry,1.88X
  • Item # 21EN79
  • Mfr. Model # 18845LG
  • Magnifier Light, Rectangular, Magnification 1.88, Cord Conductor 2, Color Light Gray, Diopter 3.5, Arm Length...More

  • Category : Magnifier Lights
LED Undercabinet Lighting ,32 in., w/USB
  • RADIONIC INDUSTRIES
  • LED Undercabinet Lighting , 32 in., w/USB LED Undercabinet Lighting ,32 in., w/USB
  • Item # 39UR46
  • Mfr. Model # G32-WH-ND-U
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 90, Length...More

  • Category : LED Undercabinet Lighting
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
Round Magnifier Light,1.75,Fluor,Black
  • TM

    Grainger Choice

  • LUMAPRO
  • Round Magnifier Light, 1.75, Fluor, Black Round Magnifier Light,1.75,Fluor,Black
  • Item # 6MNT9
  • Mfr. Model # 6MNT9
  • Round Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3, Arm...More

  • Category : Magnifier Lights
Magnifier Light,5In,LED,6 ft.,Black,1.75
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnifier Light, 5In, LED, 6 ft., Black, 1.75 Magnifier Light,5In,LED,6 ft.,Black,1.75
  • Item # 32PE51
  • Mfr. Model # 32PE51
  • Magnifier Light, LED, Magnification 1.75, Color Black, Diopter 3, Arm Length 16 In., Overall Length 32", Cord...More

  • Category : Magnifier Lights
Magnifier Light,7.5Inx6.2Inx8.67In,LED
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnifier Light, 7.5Inx6.2Inx8.67In, LED Magnifier Light,7.5Inx6.2Inx8.67In,LED
  • Item # 32PE47
  • Mfr. Model # 32PE47
  • Magnifier Light, LED, Magnification 2.25, Color White, Diopter 5, Arm Length 18 In., Overall Length 36", Cord...More

  • Category : Magnifier Lights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More