Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Work Lights

396 Results Found that Include 832 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • BAYCO PRODUCTS INC
  • Work Light Work Light
  • Multiple product options available

    Multiple product options available

Clamp On Light,300 W
  • LUMAPRO
  • Clamp On Light, 300 W Clamp On Light,300 W
  • Item # 5AY60
  • Mfr. Model # 5AY60
  • Incandescent Clamp Light, Heavy Duty, Incandescent Lamp Type, 300 Watts, 120 Voltage, Max. Height 18 In.,...More

Rechargeable Lantern,LED,Black/Red
Rechargable Worklight,Yellow,LED,130 L
  • Rechargable Worklight, Yellow, LED, 130 L Rechargable Worklight,Yellow,LED,130 L
  • Item # 6CXN1
  • Mfr. Model # DCL510
  • Industrial Hands Free Light, Safety Rating Not Rated, Lumens 130, Battery Size 12V, Batteries Included No,...More

Rechargeable Worklight,Red,LED,160 Lm
Rechargeable Hand Lamp,1W,5V
  • DEFENDER
  • Rechargeable Hand Lamp, 1W, 5V Rechargeable Hand Lamp,1W,5V
  • Item # 46T439
  • Mfr. Model # E712810
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Lamp Watts 1.0, Cord Length Cordless, Housing...More

Remote Area Lighting System,779 lm,Green
  • DESIGNER'S EDGE
  • Remote Area Lighting System, 779 lm, Green Remote Area Lighting System,779 lm,Green
  • Item # 24PK25
  • Mfr. Model # L1320
  • Remote Area Lighting System, Number of Lamp Heads 1, Run Time 1 hr. 40 min., Color Green, Cord Length 3 ft.,...More

  • TRUCK LITE CO INC
  • Work Light Work Light
  • Multiple product options available

    Multiple product options available

30 Pc. Work Light
  • OTC
  • 30 Pc. Work Light 30 Pc. Work Light
  • Item # 38N853
  • Mfr. Model # 5552
  • 30 Pc. Work Light, Hard Coated Unbreakable Acrylic, LED, Light Output 2250 LUX at 50 cm, 5.0V 1000 mAH,...More

Temporary Job Site Light,LED,9.6W
  • LUMAPRO
  • Temporary Job Site Light, LED, 9.6W Temporary Job Site Light,LED,9.6W
  • Item # 24JZ59
  • Mfr. Model # 24JZ59
  • Temporary Job Site Light, Number of Lamp Heads 1, Run Time 4 hr., Color Yellow, Max. Height 12-1/2 In., Light...More

Clamp On Light,150 W
  • LUMAPRO
  • Clamp On Light, 150 W Clamp On Light,150 W
  • Item # 2V647
  • Mfr. Model # 2V647
  • Incandescent Clamp Light, Heavy Duty Clamp, 150 Watts, 120 Voltage, Description/Special Features Incandescent...More

Industrial Hands Free Light,LED,Yellow
  • Industrial Hands Free Light, LED, Yellow Industrial Hands Free Light,LED,Yellow
  • Item # 23X772
  • Mfr. Model # 90642
  • Industrial Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 200 / 63, Battery Size AA,...More

Hand Lamp,LED,(3) AAA Batteries
  • KLEIN TOOLS
  • Hand Lamp, LED, (3) AAA Batteries Hand Lamp,LED,(3) AAA Batteries
  • Item # 35HU87
  • Mfr. Model # 55437
  • Hand Lamp, Lamp Type LED, Power Source (3) AAA Batteries, Cord Length Cordless, Housing Material ABS, Handle...More

Rechargeable Hand Lamp,Clear
  • PODLIGHT
  • Rechargeable Hand Lamp, Clear Rechargeable Hand Lamp,Clear
  • Item # 3JYT9
  • Mfr. Model # 3002
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 12VDC or 120VAC, Cord Length Cordless, Housing Material...More

LED Adj Gooseneck Clip Lamp,Black
  • TENSOR
  • LED Adj Gooseneck Clip Lamp, Black LED Adj Gooseneck Clip Lamp,Black
  • Item # 45RM45
  • Mfr. Model # 10C-003
  • LED Adj Clip Lamp, Gooseneck, LED Lamp Type, 2.8 Watts, On/Off Switch On Cord Switch, 120 Voltage, Black...More

LED Task Light,24V,60 Deg,Surface
Hand Lamp,Incandescent,75W,Hook
  • BAYCO
  • Hand Lamp, Incandescent, 75W, Hook Hand Lamp,Incandescent,75W,Hook
  • Item # 39AM81
  • Mfr. Model # SL-425A
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 25 ft., NEC Cord...More

Industrial Worklight,Blk/Yllw,LED,110lm
  • Industrial Worklight, Blk/Yllw, LED, 110lm Industrial Worklight,Blk/Yllw,LED,110lm
  • Item # 11A159
  • Mfr. Model # DCL040
  • Industrial Hands Free Light, Safety Rating Not Rated, Lumens 110, Battery Size 20V, Batteries Included No,...More

Hand Lamp,8 ft.,500W,120V
  • BULLDOG
  • Hand Lamp, 8 ft., 500W, 120V Hand Lamp,8 ft.,500W,120V
  • Item # 8AR89
  • Mfr. Model # P11040
  • Hand Lamp, Lamp Type Halogen, Power Source 120VAC, Lamp Watts 500, Cord Length 8 ft., NEC Cord Designation...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More