Skip Content

Filter Results By

Product Categories

Wall Lighting Fixtures

429 Results Found that Include 902 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack Item Wall Pack Item
  • Multiple product options available

    Multiple product options available

  • Category : LED Wall Packs
  • TM

    Grainger Choice

  • LUMAPRO
  • 180° Swiveling Dock Light 180° Swiveling Dock Light
  • Multiple product options available

    Multiple product options available

  • Category : Dock Lights
Wallpack, LED, 40 W, 5000K
  • TM

    Grainger Choice

  • LUMAPRO
  • Wallpack, LED, 40 W, 5000K Wallpack, LED, 40 W, 5000K
  • Item # 13E801
  • Mfr. Model # 13E801
  • LED Wall Pack, 40 Watts, 2560 Lumens, 61 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 5000K, Height 9...More

  • Category : Wall Packs and Wall Mount Fixtures
Vapor Tight Fixture,Incand,150 W,Wall
  • ACUITY LITHONIA
  • Vapor Tight Fixture, Incand, 150 W, Wall Vapor Tight Fixture,Incand,150 W,Wall
  • Item # 2PYK2
  • Mfr. Model # VW150I M12
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage...More

  • Category : Vapor Tight Fixtures
LED Wet Location Fixture,64W,6300 lm
  • TM

    Grainger Choice

  • LUMAPRO
  • Emergency Light Emergency Light
  • Multiple product options available

    Multiple product options available

  • Category : Emergency Lighting Fixtures
Fixture,Ceiling,150 W
  • ACUITY LITHONIA
  • Fixture, Ceiling, 150 W Fixture,Ceiling,150 W
  • Item # 3GE22
  • Mfr. Model # VR4CV 150S TB LPI
  • Vandal Resistant, Utilitarian Fixture Type, Lamp Quantity 1, Lamp Type HPS, Suggested Lamp Item No. 2V713,...More

  • Category : High Abuse Fixtures
Fluorescent Dock Light, 40" Arm Length, 55 Lamp Watts,
  • FOSTORIA
  • Fluorescent Dock Light, 40" Arm Length, 55 Lamp Watts, 120 Voltage Loading Dock Light
  • Item # 2YDT9
  • Mfr. Model # DKL-40VA-FL-A
  • Dock Light, Lamp Type Fluorescent, 55 Lamp Watts, 120 Voltage, Arm Length 40 In., Number of Arms 2, Yes Lamp...More

  • Category : Dock Lights
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD6
  • Mfr. Model # TWH 400M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
LED Light Fixture, Surface Mount,4500 lm
  • HUBBELL LIGHTING - COLUMBIA
  • LED Light Fixture, Surface Mount, 4500 lm LED Light Fixture, Surface Mount,4500 lm
  • Item # 32WU71
  • Mfr. Model # LAW4-35ML-EDU
  • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp....More

  • Category : LED Surface Mount Fixtures
LED Dock Light,16W,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Dock Light, 16W, 120V LED Dock Light,16W,120V
  • Item # 24K343
  • Mfr. Model # 24K343
  • LED Dock Light, Lamp Watts 16, Voltage 120, Lamp Included Yes, Number of Arms 2, Arm Length 40 In., Cord...More

  • Category : LED Dock Lights
LED Striplight,3000K,12In,PK2
  • RADIONIC INDUSTRIES
  • LED Striplight, 3000K, 12In, PK2 LED Striplight,3000K,12In,PK2
  • Item # 21GP56
  • Mfr. Model # ES-CA02-WW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Aluminum, White Light Color, Color Temp....More

  • Category : LED Display and Cove Lighting
Fixture,Hi Abuse,7 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 7 W Fixture,Hi Abuse,7 W
  • Item # 3GE10
  • Mfr. Model # VR2 7TT 120 L/LP
  • Hi Abuse Fixture, Lamp Power Rating 7 Watts, Lamp Quantity 1, Lamp Type Compact Fluorescent, Voltage Rating...More

  • Category : High Abuse Fixtures
Fixture, Wall Bracket
  • ACUITY LITHONIA
  • Fixture, Wall Bracket Fixture, Wall Bracket
  • Item # 3XY93
  • Mfr. Model # WC 2 32 MVOLT GEB10IS
  • Wall Bracket Fluorescent Fixtures, General Grade All-Purpose, Electronic Ballast, Lamp Quantity 2, F32T8 Lamp...More

  • Category : Wall Bracket Fixtures
LED Wet Location Fixture,50W,4700 lm
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More