Skip Content

Filter Results By

Lecterns

260 Results Found that Include 260 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lectern,Walnut,30-44 In. H,Walnut
Lectern,Gray,Steel
Lectern,Walnut,46-1/2x26x16 In
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, Walnut, 46-1/2x26x16 In Lectern,Walnut,46-1/2x26x16 In
  • Item # 30F290
  • Mfr. Model # W280-WT
  • Lectern, Sound System No, Height 46-1/2 In., Width 26 In., Depth 16 In., Color Walnut, Material Stain and...More

Podium,Silver/Gray,44-3/4 In. H
Lectern,Steel,Black,49-3/4x28-3/4x22
Lectern,Steel/Polycarbonate,Gray
Lectern,Wireless,50W,15V
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, Wireless, 50W, 15V Lectern,Wireless,50W,15V
  • Item # 31HG59
  • Mfr. Model # SW124-CD
  • Lectern,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300 ft.,Frequency Range...More

Lectern,Mahogany,46-3/4x26x25-1/2 In
Lectern,Full Height,Sound,Medium Oak
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, Full Height, Sound, Medium Oak Lectern,Full Height,Sound,Medium Oak
  • Item # 4CVP7
  • Mfr. Model # S505A-MO
  • LecternSound System Wired, Height 39 to 45 In., Width 20-3/4 In., Depth 16-1/2 In., Color Medium Oak,...More

Lectern,Wireless,Black/Cherry
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, Wireless, Black/Cherry Lectern,Wireless,Black/Cherry
  • Item # 4CVL5
  • Mfr. Model # SW3250-SC
  • Lectern, Wireless Sound System, Height 46-3/4", Width 26", Depth 25-1/2", Color Black/Cherry Panel, Material...More

Lectern w/Sound,Cherry,27x23-1/2x11-1/2
Projection Stand,3 Shelf,Black
  • BALT
  • Projection Stand, 3 Shelf, Black Projection Stand,3 Shelf,Black
  • Item # 15Y314
  • Mfr. Model # 81052
  • Projection Stand, Material Metal, Number of Shelves 3, Color Black, Finish Powder Coated, Adjustable Yes,...More

Lectern Stand,Adjustable,30-44,Mahogany
Lectern,Mahogany,43-1/2x24x18 in.
Lectern Stand,Adjustable,30-44In,Oak
Lectern,Mahogany,46-1/2x25-1/2x20-1/2 In
Executive Mobile Lectern,Cherry
Executive Mobile Lectern,Mahogany
Executive Mobile Lectern,Medium Oak
Lectern Base/Media Cart,Cherry
  • SAFCO
  • Lectern Base/Media Cart, Cherry Lectern Base/Media Cart,Cherry
  • Item # 49J106
  • Mfr. Model # 8917CY
  • Lectern Base/Media Cart, Presentation Furniture, Material Furniture Grade Particleboard, Color Cherry, Caster...More

Stand-Up Lectern,Cherry,Mobile
Tabletop Lectern,Folding,Maple
  • AMPLIVOX SOUND SYSTEMS
  • Tabletop Lectern, Folding, Maple Tabletop Lectern,Folding,Maple
  • Item # 48FZ19
  • Mfr. Model # W242-MP
  • Tabletop Lectern, Folding, Sound System No, Height 12 In., Width 20 In., Depth 16 In., Color Maple, Material...More

Tabletop Lectern,Folding,Mahogany
Lectern w/Sound,Mahogany,43x21x15 In
Lectern w/Sound,Oak,43x21x15 In
  • AMPLIVOX SOUND SYSTEMS
  • Lectern w/Sound, Oak, 43x21x15 In Lectern w/Sound,Oak,43x21x15 In
  • Item # 30F092
  • Mfr. Model # S355-MO
  • Lectern, Sound System Yes, Height 43 In., Width 21 In., Depth 15 In., Color Oak, Material Solid Wood Veneer,...More

Lectern,Mahogany,48-3/4x27x17-1/2 In
Lectern w/Sound,Maple
Lectern w/Sound,Medium Oak,26x23x20 In
Lectern,Oak,18x12-3/4x12-1/2 In
Lectern,Seattle Java,48-3/4x27x17-1/2 In
Lectern,Clear Acrylic,47x27x16 In
Lectern w/Sound,43-1/2x25-1/2x20-1/4 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More