Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Test Instruments

1,283 Results Found that Include 2,965 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Therm, Refrigerator/Freezer
  • TRACEABLE
  • Digital Therm, Refrigerator/Freezer Digital Therm, Refrigerator/Freezer
  • Item # 3KTU9
  • Mfr. Model # 4127
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

Receptacle Tester with GFCI,60 Hz
  • EXTECH
  • Receptacle Tester with GFCI, 60 Hz Receptacle Tester with GFCI,60 Hz
  • Item # 40JZ67
  • Mfr. Model # ET10
  • Receptacle Tester with GFCI, Voltage 120, NEMA Plug Configuration No, Indicator LED, Frequency Range 60 Hz,...More

Mini IR Therm,-4to630 F,1 In@8 In Focus
  • EXTECH
  • Mini IR Therm, -4to630 F, 1 In@8 In Focus Mini IR Therm,-4to630 F,1 In@8 In Focus
  • Item # 6XFV4
  • Mfr. Model # IR400
  • Mini Infrared Thermometer, Temp. Range (F) -4 Degrees to 630 Degrees F, Temp. Range (C) -20 Degrees to 332...More

Dial Pocket Thermometer,5 In. L
  • RUBBERMAID
  • Dial Pocket Thermometer, 5 In. L Dial Pocket Thermometer,5 In. L
  • Item # 6HXE8
  • Mfr. Model # FGTHP220C
  • Dial Pocket Thermometer, Temp. Range (F) 0 to 220 Degrees F, Stem Length 5 In., Accuracy +/-2 Degrees F,...More

Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

Voltage Detector,10 to 1000VAC,LED
  • MILWAUKEE
  • Voltage Detector, 10 to 1000VAC, LED Voltage Detector,10 to 1000VAC,LED
  • Item # 20LN62
  • Mfr. Model # 2203-20
  • Voltage Detector, Voltage Range 10 to 1000VAC, Indication LED, Audible Alert Yes, Battery Type AAA, Safety...More

Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • FLUKE
  • Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • Item # 5YE63
  • Mfr. Model # Fluke 971
  • Temperature Humidity Meter, 5 to 95 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy, -4...More

Voltage Tester,480VAC,600VDC
  • AMPROBE
  • Voltage Tester, 480VAC, 600VDC Voltage Tester,480VAC,600VDC
  • Item # 5NLK5
  • Mfr. Model # PY-1A
  • Voltage Tester, AC Voltage Range 120/240/277/480, DC Voltage Range 160/330/380/600, Calibration Frequency...More

Digital Therm,  High-accuracy Refrig
  • TRACEABLE
  • Digital Therm, High-accuracy Refrig Digital Therm, High-accuracy Refrig
  • Item # 6KEC0
  • Mfr. Model # 4240
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More