Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Testers

1,684 Results Found that Include 3,399 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Thermometer, 5 ml Vaccine
  • TRACEABLE
  • Digital Thermometer, 5 ml Vaccine Digital Thermometer, 5 ml Vaccine
  • Item # 6KDZ9
  • Mfr. Model # 4527
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

  • Category : Critical Temperature Thermometers
Mini IR Therm,-4to630 F,1 In@8 In Focus
  • EXTECH
  • Mini IR Therm, -4to630 F, 1 In@8 In Focus Mini IR Therm,-4to630 F,1 In@8 In Focus
  • Item # 6XFV4
  • Mfr. Model # IR400
  • Infrared Thermometer, Temp. Range (F) -4 Degrees to 630 Degrees F, Temp. Range (C) -20 Degrees to 332 Degrees...More

  • Category : Infrared Thermometers
Dial Pocket Thermometer,5 In. L
  • RUBBERMAID
  • Dial Pocket Thermometer, 5 In. L Dial Pocket Thermometer,5 In. L
  • Item # 6HXE8
  • Mfr. Model # FGTHP220C
  • Dial Pocket Thermometer, Temp. Range (F) 0 to 220 Degrees F, Stem Length 5 In., Accuracy +/-2 Degrees F,...More

  • Category : Pocket Thermometers
Digital Pocket Thermometer
  • UEI TEST INSTRUMENTS
  • Digital Pocket Thermometer Digital Pocket Thermometer
  • Item # 9NZM8
  • Mfr. Model # PDT550
  • Waterproof Digital Pocket Thermometer, Temp. Range (F) -58 Degrees to 571 Degrees , Temp. Range (C) -50...More

  • Category : Pocket Thermometers
Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • FLUKE
  • Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • Item # 5YE63
  • Mfr. Model # Fluke 971
  • Temperature Humidity Meter, 5 to 95 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy, -4...More

  • Category : Temperature Humidity Meters and Dew Point Meters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Dial Thermometer Analog Dial Thermometer
  • Multiple product options available

    Multiple product options available

  • Category : Dial Thermometers
EcoTester,H20 Proof,0.00 to 14,1,2,3 pt.
  • OAKTON
  • EcoTester, H20 Proof, 0.00 to 14,1,2,3 pt. EcoTester,H20 Proof,0.00 to 14,1,2,3 pt.
  • Item # 8UXA3
  • Mfr. Model # WD-35423-10
  • Waterproof EcoTester 2, pH Range 0.00 to 14.00, Waterproof Yes, Automatic Temperature Compensation Yes,...More

  • Category : pH Meters
Digital Sound Level Meter Kit
  • EXTECH
  • Digital Sound Level Meter Kit Digital Sound Level Meter Kit
  • Item # 4CWR4
  • Mfr. Model # 407732-KIT
  • Digital Sound Level Meter Kit, 35 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 db,...More

  • Category : Sound Level Meters
LED Light Meter
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More