Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

207 Results Found that Include 365 Products

Results per page: 16 | 32 | 48
Digital Chef Thermometer,40 to 302F
  • TRUTEMP
  • Digital Chef Thermometer, 40 to 302FDigital Chef Thermometer,40 to 302F
  • Item # 35HV46
  • Mfr. Model # 3516
  • Digital Chef Thermometer, Temperature Test, Temp. Range (F) -40 Degrees to 302 Degrees , Accuracy +/- -3.5...More

IR Therm,0 to 750F,1 In @ 8 In Focus
  • RAYTEK
  • IR Therm, 0 to 750F, 1 In @ 8 In FocusInfrared Thermometer
  • Item # 4XX07
  • Mfr. Model # RAYMT4U/WWG
  • Infrared Thermometer, Temp. Range (F) 0 Degrees to 750 Degrees F, Focus Spot Size and Distance 1 In. @ 8 In.,...More

Digital Pocket Thermometer,4 In. L
  • COOPER ATKINS
  • Digital Pocket Thermometer, 4 In. LDigital Pocket Thermometer,4 In. L
  • Item # 24Y993
  • Mfr. Model # DPP800WG
  • Digital Pocket Thermometer, Temp. Range (F) -40 Degrees to 450 Degrees F, Temp. Range (C) -40 Degrees to 232...More

Digital Therm, Refrigerator/Freezer
  • TRACEABLE
  • Digital Therm, Refrigerator/FreezerDigital Therm, Refrigerator/Freezer
  • Item # 3KTU9
  • Mfr. Model # 4127
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

Mini IR Therm,-4to630 F,1 In@8 In Focus
  • EXTECH
  • Mini IR Therm, -4to630 F, 1 In@8 In FocusMini IR Therm,-4to630 F,1 In@8 In Focus
  • Item # 6XFV4
  • Mfr. Model # IR400
  • Mini Infrared Thermometer, Temp. Range (F) -4 Degrees to 630 Degrees F, Temp. Range (C) -20 Degrees to 332...More

Digital Panel Mount,-40 to 300
  • TAYLOR
  • Digital Panel Mount, -40 to 300Digital Panel Mount,-40 to 300
  • Item # 5XL18
  • Mfr. Model # 9940-10
  • Digital Panel Mount Thermometer, -40 Degrees to 300 Degrees Temp. Range (F), Power Source AAA Battery,...More

Digital Thermometer, 5 ml Vaccine
  • TRACEABLE
  • Digital Thermometer, 5 ml VaccineDigital Thermometer, 5 ml Vaccine
  • Item # 6KDZ9
  • Mfr. Model # 4527
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

Thermistor Thermometer,-40 to 300F,LCD
  • COOPER ATKINS
  • Thermistor Thermometer, -40 to 300F, LCDThermistor Thermometer,-40 to 300F,LCD
  • Item # 2T618
  • Mfr. Model # SH66A
  • Thermistor Thermometer, Temp. Range (F) -40 Degrees to 300 Degrees F, Temp. Range (C) -40 Degrees to 150...More

Digital Panel Mount,External,-58to158
  • GENERAL
  • Digital Panel Mount, External, -58to158Digital Panel Mount,External,-58to158
  • Item # 3LPF1
  • Mfr. Model # AQ150
  • Digital Panel Mount Thermometer, Sensor Type External, -58 Degrees to 158 Degrees Temp. Range (F), -50...More

Digital Thermometer, Memory Monitoring
  • TRACEABLE
  • Digital Thermometer, Memory MonitoringDigital Thermometer, Memory Monitoring
  • Item # 6KDZ8
  • Mfr. Model # 4048
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

Digital Thermometer, Sentry  F
  • TRACEABLE
  • Digital Thermometer, Sentry FDigital Thermometer, Sentry F
  • Item # 3KGL2
  • Mfr. Model # 4120
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

Digital Hygrometer,-40 to 158 F
  • TAYLOR
  • Digital Hygrometer, -40 to 158 FDigital Hygrometer
  • Item # 3NZL2
  • Mfr. Model # 1523
  • Digital Hygrometer, Indoor/Outdoor, Wall or Desk Mounting, -40 Degrees to 158 Degrees Temp. Range (F), -40...More

Temp/Humdty Mtr,10 to 95 per Rel Hum Rng
  • COOPER ATKINS
  • Temp/Humdty Mtr, 10 to 95 per Rel Hum RngTemp/Humdty Mtr,10 to 95 per Rel Hum Rng
  • Item # 6T444
  • Mfr. Model # SRH77A
  • Temperature Humidity Meter, 10 to 95 Percent Relative Humidity Range, +/-2 Percent Humidity Accuracy, -40...More

Digital Pocket Thermometer,5 In. L
  • RUBBERMAID
  • Digital Pocket Thermometer, 5 In. LDigital Pocket Thermometer
  • Item # 6HXE7
  • Mfr. Model # FGTMP1000
  • Digital Pocket Thermometer, Temp. Range (F) -40 to 450 Degrees F, Temp. Range (C) -58 to 230 Degrees C, Stem...More

Results per page: 16 | 32 | 48