Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

78 Results Found that Include 238 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Mini IR Therm,-4to630 F,1 In@8 In Focus
  • EXTECH
  • Mini IR Therm, -4to630 F, 1 In@8 In FocusMini IR Therm,-4to630 F,1 In@8 In Focus
  • Item # 6XFV4
  • Mfr. Model # IR400
  • Mini Infrared Thermometer, Temp. Range (F) -4 Degrees to 630 Degrees F, Temp. Range (C) -20 Degrees to 332...More

Infrared Thermometer,1in. @ 8in. Focus
  • FLUKE
  • Infrared Thermometer, 1in. @ 8in. FocusInfrared Thermometer,1in. @ 8in. Focus
  • Item # 20AZ68
  • Mfr. Model # FLUKE-59 MAX/WWG
  • Infrared Thermometer, Temp. Range (F) -22 Degrees to 662 Degrees , Temp. Range (C) -30 Degrees to 350 Degrees...More

Tachometer,0.5 to 20,000 rpm
  • EXTECH
  • Tachometer, 0.5 to 20,000 rpmTachometer,0.5 to 20,000 rpm
  • Item # 4GE84
  • Mfr. Model # RPM10
  • Tachometer with Infrared Thermometer, Contact and Noncontact, Contact RPM Range 0.5 to 20,000, Noncontact RPM...More

Advanced Electrical Troubleshooting Kit
Infrared Thermometer, 9V
  • GENERAL
  • Infrared Thermometer, 9VInfrared Thermometer, 9V
  • Item # 20VC84
  • Mfr. Model # IRT657
  • Infrared Thermometer, Temp. Range (F) -40 Degrees to 1076 Degrees F, Temp. Range (C) -40 Degrees to 580...More

Infrared Thermometer,Digital Camara,LCD
  • FLUKE
  • Infrared Thermometer, Digital Camara, LCDInfrared Thermometer,Digital Camara,LCD
  • Item # 31FM96
  • Mfr. Model # FLK-VT04A/WWG
  • Infrared Thermometer, Temp. Range (F) 14 Degrees to 482 Degrees , Temp. Range (C) -10 Degrees to 250 Degrees...More

Infrared Thermometer,1in. @ 10in. Focus
  • FLUKE
  • Infrared Thermometer, 1in. @ 10in. FocusInfrared Thermometer,1in. @ 10in. Focus
  • Item # 20AZ69
  • Mfr. Model # FLUKE-59 MAX +/WWG
  • Infrared Thermometer, Temp. Range (F) -22 Degrees to 932 Degrees , Temp. Range (C) -30 Degrees to 500 Degrees...More

Multimeter/IR Thermometer Kit
  • FLUKE
  • Multimeter/IR Thermometer KitMultimeter/IR Thermometer Kit
  • Item # 46N340
  • Mfr. Model # FLUKE-116/62Max+/WWG
  • Multimeter/IR Thermometer Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads,TPAK...More

Digital Multimeter and IR Thermometer
  • WESTWARD
  • Digital Multimeter and IR ThermometerDigital Multimeter and IR Thermometer
  • Item # 22XX27
  • Mfr. Model # 22XX27
  • Digital Electrical Multimeter and Infrared Thermometer, Includes Digital Electrical Multimeter with Infrared...More

IR Therm,Body 50to122F,Obj 32to221F
  • MABIS
  • IR Therm, Body 50to122F, Obj 32to221FIR Therm,Body 50to122F,Obj 32to221F
  • Item # 18K979
  • Mfr. Model # 18-535-000
  • Infrared Thermometer, Temp. Range (F) Body Temperature 50 Degrees to 122 Degrees F, Object/Liquid 32 Degrees...More

Spot Infrared Camera-13° to 716° Temp. Range&#x
  • FLIR
  • Spot Infrared Camera-13° to 716° Temp. Range (F), 80 x 60 PixelsSpot Infrared Camera-13° to 716° Temp. Range (F), 80 x 60 Pixels
  • Item # 32MX58
  • Mfr. Model # TG165
  • Spot Infrared Camera, Wireless No, Temp. Range (F) -13 Degrees to 716 Degrees , Temp. Range (C) -25 Degrees...More

Laser Distance Meter/IR Thermometer Kit
Infrared Thermometer, 9V
  • GENERAL
  • Infrared Thermometer, 9VInfrared Thermometer, 9V
  • Item # 20VC83
  • Mfr. Model # IRT659K
  • Infrared Thermometer, Temp. Range (F) -58 Degrees to 1202 Degrees F, Temp. Range (C) -50 Degrees to 650...More

Motor and Drive Troubleshooting Kit
Hygro-Thermometer,w/IR Thermometer
  • EXTECH
  • Hygro-Thermometer, w/IR ThermometerRelative Humidity Meter
  • Item # 4FB61
  • Mfr. Model # RH101
  • Relative Humidity Meter, With Infrared Thermometer, 10 to 95 Percent Relative Humidity Range, +/-3.5 Percent...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More