Skip Content

Filter Results By

DC Power Supplies

349 Results Found that Include 594 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
120/277VAC Power Pack
  • WATT STOPPER
  • 120/277VAC Power Pack 120/277VAC Power Pack
  • Item # 4EFP3
  • Mfr. Model # BZ-50
  • Power Pack, For Use With Watt Stopper Low Voltage Occupancy Sensors Requiring 24VDC, Voltage 120/277VAC,...More

  • Category : Motion Sensor Accessories
AC to DC Converter, 7A
Power Supply,0-30VDC,0-7A,Programmable
  • KEYSIGHT TECHNOLOGIES
  • Power Supply, 0-30VDC, 0-7A, Programmable Power Supply,0-30VDC,0-7A,Programmable
  • Item # 3PGE8
  • Mfr. Model # E3632A
  • Single Output DC Power Supply, Programmable, Output Volts 0 to 30 DC, Output Current 0 to 7 Amps, Current...More

  • Category : Bench Single Output DC Power Supplies
Power Supply,Digital,Adjustable Benchtop
  • LASCAR
  • Power Supply, Digital, Adjustable Benchtop Power Supply,Digital,Adjustable Benchtop
  • Item # 20FP91
  • Mfr. Model # PSU-130
  • Power Supply, Output Volts (DC) 0 to 30, Output Current (Amps) 0 to 1, Current Limits 0 Percent to 100...More

  • Category : Bench Single Output DC Power Supplies
Digital Single Output DC Power Supply
Power Supply 12VDC Or 24VDC @ 2.5A
  • ALTRONIX
  • Power Supply 12VDC Or 24VDC @ 2.5A Power Supply 12VDC Or 24VDC @ 2.5A
  • Item # 4TEL7
  • Mfr. Model # AL300ULX
  • Power Supply 12Vdc Or 24Vdc @ 2.5A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth...More

  • Category : Electromagnetic Lock Power Supplies
AC to DC Converter, 48A
Power Supply 6/12/24 VDC @ 1.2A
  • ALTRONIX
  • Power Supply 6/12/24 VDC @ 1.2A Power Supply 6/12/24 VDC @ 1.2A
  • Item # 4TEU5
  • Mfr. Model # AL624
  • Power Supply 6/12/24 Vdc @ 1.2A, Type Power Supply/Charger, Material Phenolic or Fiberglass, Length 3.00 In,...More

  • Category : Electromagnetic Lock Power Supplies
DC Power Supply,120V,3A
  • TRIPP LITE
  • DC Power Supply, 120V, 3A DC Power Supply,120V,3A
  • Item # 30EF37
  • Mfr. Model # PR3UL
  • DC Power Supply,Output Volts (DC) 0 to 13.8,Output Current (Amps) 0 to 3,Current Limits 0 Percent to 100...More

  • Category : Bench Single Output DC Power Supplies
DC Power Supply
  • EXTECH
  • DC Power Supply DC Power Supply
  • Item # 1RK10
  • Mfr. Model # 382213
  • Triple Output DC Power Supply, Voltage Output (1) 0 to 30VDC, Current Output (1) 0 to 3ADC, Voltage Output...More

  • Category : Bench Triple Output DC Power Supplies
Power Supply,600W DC
  • EXTECH
  • Power Supply, 600W DC Power Supply,600W DC
  • Item # 13X092
  • Mfr. Model # 382275
  • DC Power Supply, Output Volts (DC) 0 to 30V, Output Current (Amps) 0 to 20A, Current Limits Automatic...More

  • Category : Bench Single Output DC Power Supplies
DC Power Supply,Triple Output,0 to 30VDC
  • B&K PRECISION
  • DC Power Supply, Triple Output, 0 to 30VDC DC Power Supply,Triple Output,0 to 30VDC
  • Item # 20FP71
  • Mfr. Model # 1670A
  • DC Power Supply, Output Volts (DC) 0 to 30, Output Current (Amps) 0 to 3, Current Limits 0 Percent to 100...More

  • Category : Bench Single Output DC Power Supplies
AC to DC Converter, 9.5A
Single Output DC Power Supply,0-36.8 V
  • EXTECH
  • Single Output DC Power Supply, 0-36.8 V Single Output DC Power Supply,0-36.8 V
  • Item # 1DAX4
  • Mfr. Model # 382260
  • Single Output DC Power Supply, Output Volts (DC) 0 to 16.4, 0 to 27.6, 0 to 36.8, Output Current (Amps) 0.1...More

  • Category : Bench Single Output DC Power Supplies
Power Supply,24vdc Plug-in,Black
AC to DC Converter, 20A
Power Supply,12vdc Plug-in,Black
Single Output Power Supply,0 to 60 VDC
  • B&K PRECISION
  • Single Output Power Supply, 0 to 60 VDC Single Output Power Supply,0 to 60 VDC
  • Item # 2LUW7
  • Mfr. Model # 9110
  • Single Output DC Power Supply, Output Volts (DC) 0 to 60, Output Current (Amps) 0 to 5, Current Limits 1...More

  • Category : Bench Single Output DC Power Supplies
Digital Single Output DC Power Supply
  • EXTECH
  • Digital Single Output DC Power Supply Digital Single Output DC Power Supply
  • Item # 6XAA5
  • Mfr. Model # 382200
  • DC Power Supply, Output Volts (DC) 0 to 30, Output Current (Amps) 0 to 1, Ripple Volts Regulation 0.5mV, Line...More

  • Category : Bench Single Output DC Power Supplies
Power Supply,DC,Triple Out,0-30,4-6.5V
  • B&K PRECISION
  • Power Supply, DC, Triple Out, 0-30,4-6.5V Power Supply,DC,Triple Out,0-30,4-6.5V
  • Item # 3CE31
  • Mfr. Model # 1760A
  • DC Power Supply, Triple Output, Meters Two 4 Digit Digital Switchable, Current Output One 0 to 2 Amp, Current...More

  • Category : Bench Triple Output DC Power Supplies
Quad Output DC Power Supply
  • EXTECH
  • Quad Output DC Power Supply Quad Output DC Power Supply
  • Item # 13X091
  • Mfr. Model # 382270
  • Quad Output DC Power Supply, Voltage Output (1) 0 to 30V, Current Output (1) 0 to 5A, Voltage Output (2) 0 to...More

  • Category : Bench Triple Output DC Power Supplies
Power Supply 8 Fuse 12VDC Or 24VDC @ 6A
Power Supply 8Out 12VDC Or 24VDC @ 4A
TRIPLE OUTPUT DC POWER SUPPLY
Power Supply 12VDC @ 3.5A Or 24VDC @ 3A
  • ALTRONIX
  • Power Supply 12VDC @ 3.5A Or 24VDC @ 3A Power Supply 12VDC @ 3.5A Or 24VDC @ 3A
  • Item # 4TEP8
  • Mfr. Model # AL400ULX
  • Power Supply 12Vdc @ 3.5A Or 24Vdc @ 3A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure...More

  • Category : Electromagnetic Lock Power Supplies
  • EDWARDS SIGNALING
  • Power Booster Power Booster
  • Multiple product options available

    Power Booster, 2 AWG Class B Circuit Output 24VDC, 3.0 A, Height 17", Width 13", Color Red, Material Steel, Number Required 1, Standards UL 864, FM, CSFM and Includes —;...More

  • Category : Fire Alarm Control Panels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More