Skip Content

Filter Results By

Product Categories

Electric Sander/Polishers

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Finish Sander,Hook and Loop,2.9 lb.
  • DEWALT
  • Finish Sander, Hook and Loop, 2.9 lb. Finish Sander,Hook and Loop,2.9 lb.
  • Item # 39RW15
  • Mfr. Model # DWE6423K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

  • Category : Electric Sanders
Finish Sander,Hook and Loop
  • DEWALT
  • Finish Sander, Hook and Loop Finish Sander,Hook and Loop
  • Item # 39RV95
  • Mfr. Model # DWE6421K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

  • Category : Electric Sanders
Finish Sander,PSA,3.0A
  • DEWALT
  • Finish Sander, PSA, 3.0A Finish Sander,PSA,3.0A
  • Item # 39RV98
  • Mfr. Model # DWE6420
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 5 In., Type of Sandpaper...More

  • Category : Electric Sanders
Finish Sander,Hook and Loop,3.0A
  • DEWALT
  • Finish Sander, Hook and Loop, 3.0A Finish Sander,Hook and Loop,3.0A
  • Item # 39RW24
  • Mfr. Model # DWE6421
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

  • Category : Electric Sanders
Air Random Orbital Sander,0.26HP,5 In.
  • DYNABRADE
  • Air Random Orbital Sander, 0.26HP, 5 In. DYNABRADEAir Random Orbital Sander with 5" PSA Pad
  • Item # 13C676
  • Mfr. Model # 69035
  • Air Random Orbital Sander, 0.26 HP, Pad Size 5 In., Orbit Dia. 3/32 In., PSA Pad Face Type, Spindle Size 5/16...More

  • Category : Air Sanders
Polisher,For SS,110V,5/8-11,10 In Dia
  • FEIN
  • Polisher, For SS, 110V, 5/8-11,10 In Dia Polisher,For SS,110V,5/8-11,10 In Dia
  • Item # 10F050
  • Mfr. Model # WPO 14-25E
  • Right Angle Polisher, Size (In.) 10, No Load RPM 900 to 2500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

  • Category : Electric Polishers And Buffers
Disc Sander, 7 In, 5.2 A
  • MAKITA
  • Disc Sander, 7 In, 5.2 A Disc Sander, 7 In, 5.2 A
  • Item # 14F043
  • Mfr. Model # 9218SB
  • Sander Polisher, Size (In.) 7 In., No Load RPM 4500, Amps @ 120V 5.2 A, Cord 8, Spindle Thread Size (In.) 5/8...More

  • Category : Electric Sanders
Stone Polisher,18-1/2 in. L,8.4 lb.
  • MAKITA
  • Stone Polisher, 18-1/2 in. L, 8.4 lb. Stone Polisher,18-1/2 in. L,8.4 lb.
  • Item # 46AD57
  • Mfr. Model # PC5011CX1
  • Stone Polisher, Size (In.) 5, No Load RPM 2000 to 5500, Amps @ 120V 11.0, Spindle Thread Size (In.) 5/8-11,...More

  • Category : Electric Polishers And Buffers
Surface Polisher,110V,5/16 to 3-1/8 Dia
  • FEIN
  • Surface Polisher, 110V, 5/16 to 3-1/8 Dia Surface Polisher,110V,5/16 to 3-1/8 Dia
  • Item # 10F025
  • Mfr. Model # RS 10-70E-PS
  • Pipe Surface Polisher, 110 Volt, 1200 Watts, No Load Speed 2700 to 7000, 8.3 lbs With 13 ft Cable w/Plug, For...More

  • Category : Electric Polishers And Buffers
Sander Polisher,Pad Size 7
  • MAKITA
  • Sander Polisher, Pad Size 7 Sander Polisher,Pad Size 7
  • Item # 14F176
  • Mfr. Model # PV7001C
  • Sander Polisher, Pad Size 7, No Load RPM 600 - 2000, Amps @ 120V 7.9, Type of Sandpaper Hook and Loop,...More

  • Category : Electric Sanders
Finish Sander,1/4 in. Sheet,12,000
  • DEWALT
  • Finish Sander, 1/4 in. Sheet, 12,000 Finish Sander,1/4 in. Sheet,12,000
  • Item # 39RW05
  • Mfr. Model # DWE6411K
  • Finish Sander, Pad Size 1/4 In., Amps @ 120V 2.4, Orbits per Minute 12,000, Orbit Dia. 1/8 In., Type of...More

  • Category : Electric Sanders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More