Skip Content

Filter Results By

Product Categories

Sander/Polishers

47 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • DREMEL
  • Rotary Tool Kit, 15000/35,000 RPM, 21 Pc Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • Item # 5EEU5
  • Mfr. Model # 200-1/21
  • Rotary Tool Kit, 15,000 or 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity...More

Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • DREMEL
  • Rotary Tool Kit, 5000-35,000 RPM, 50 Pc Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • Item # 5EEU8
  • Mfr. Model # 4000-6/50
  • Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32...More

Sander,Palm Grip,2 Amps,1/4 In Sheet
  • PORTER CABLE
  • Sander, Palm Grip, 2 Amps, 1/4 In Sheet Sander,Palm Grip,2 Amps,1/4 In Sheet
  • Item # 6XZU1
  • Mfr. Model # 380
  • Random Orbital Sander, Pad Size 4-1/4 x 4-1/2 In., No Load RPM 13,500, Amps @ 120V 2, Orbits per Minute...More

Random Orbit Polisher/Sander,6 In,4.5A
  • PORTER CABLE
  • Random Orbit Polisher/Sander, 6 In, 4.5A Random Orbit Polisher/Sander,6 In,4.5A
  • Item # 3MUX6
  • Mfr. Model # 7424XP
  • Random Orbit Polisher/Sander, Size (In.) 6, No Load RPM 2500 to 6800, Amps @ 120V 4.5, Spindle Thread Size...More

Right Angle Random Orbit Sander,5 In Dia
  • PORTER CABLE
  • Right Angle Random Orbit Sander, 5 In Dia Right Angle Random Orbit Sander,5 In Dia
  • Item # 3MUX9
  • Mfr. Model # 7345
  • Right Angle Random Orbit Sander, Pad Size 5, No Load RPM 2500-6800, Amps @ 120V 4.5, Orbits per Minute...More

Sander Polisher,7 in.,0 to 3000 rpm
  • MAKITA
  • Sander Polisher, 7 in., 0 to 3000 rpm Sander Polisher,7 in.,0 to 3000 rpm
  • Item # 33TD44
  • Mfr. Model # 9237C
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8 x 11,...More

Finish Sander,PSA,3.0A
  • DEWALT
  • Finish Sander, PSA, 3.0A Finish Sander,PSA,3.0A
  • Item # 39RV98
  • Mfr. Model # DWE6420
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 5 In., Type of Sandpaper...More

Rotary Tool,1.6A,120V,9 in. L
  • DREMEL
  • Rotary Tool, 1.6A, 120V, 9 in. L Rotary Tool,1.6A,120V,9 in. L
  • Item # 40TF47
  • Mfr. Model # 4200-4/36
  • Rotary Tool, 35,000 No Load RPM, 1.6 Amps @ 120V, EZ Change Allows Fastest Accessory Change, Speed Control,...More

Finish Sander,Hook and Loop
  • DEWALT
  • Finish Sander, Hook and Loop Finish Sander,Hook and Loop
  • Item # 39RV95
  • Mfr. Model # DWE6421K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

Rotary Tool Kit,35,000 RPM,7 Pc
  • DREMEL
  • Rotary Tool Kit, 35,000 RPM, 7 Pc Rotary Tool Kit,35,000 RPM,7 Pc
  • Item # 5EEU4
  • Mfr. Model # 100-N/7
  • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

Rotary Tool, 120 V, 1.2 A
  • DREMEL
  • Rotary Tool, 120 V, 1.2 A Rotary Tool, 120 V, 1.2 A
  • Item # 14H446
  • Mfr. Model # 3000-1/24
  • Rotary Tool, 5000 to 32000 No Load RPM, 5000 to 32000 Speed, 1.2 A/hr. Amps @ 120V, Includes 6 ft. Cord,...More

Cordless Rotary Tool Kit,12 V,30 Pcs
  • DREMEL
  • Cordless Rotary Tool Kit, 12 V, 30 Pcs Cordless Rotary Tool Kit,12 V,30 Pcs
  • Item # 34E359
  • Mfr. Model # 8220-1/28"
  • Cordless Rotary Tool, 5000 to 30000 No Load RPM, Variable Speed, 12 Amps @ 120V, The Ability To Use All...More

Quick Change Rotary Tool Kit,40 Pcs
  • DREMEL
  • Quick Change Rotary Tool Kit, 40 Pcs Quick Change Rotary Tool Kit,40 Pcs
  • Item # 40L105
  • Mfr. Model # 4200-6/40
  • Quick Change Rotary Tool Kit, 5000 to 35000 No Load RPM1.6 Amps @ 120VBall Bearings BearingsEZ Change...More

Finishing Sander,1/4 Sheet,14,000 RPM
  • PORTER CABLE
  • Finishing Sander, 1/4 Sheet, 14,000 RPM Finishing Sander,1/4 Sheet,14,000 RPM
  • Item # 3MUX8
  • Mfr. Model # 330
  • Finishing Sander, Pad Size 4-1/8 x 4-1/2 In., No Load RPM 14,000, Amps @ 120V 1.2, Orbits per Minute 14,000,...More

Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • PORTER CABLE
  • Sander, Palm Grip, 1.9 Amps, 5 In Hook/Loop Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • Item # 6XZU2
  • Mfr. Model # 382
  • Random Orbital Sander, Pad Size 5, No Load RPM 12,000, Amps @ 120V 1.9, Orbits per Minute 12,000, Type of...More

Cordless Rotary Tool Kit,12 V,31 Pcs
  • DREMEL
  • Cordless Rotary Tool Kit, 12 V, 31 Pcs Cordless Rotary Tool Kit,12 V,31 Pcs
  • Item # 34E360
  • Mfr. Model # 8220-2/28"
  • Cordless Rotary Tool, 5000 to 30000 No Load RPM, Variable Speed, 12 Amps @ 120V, A Slim Ergonomic Body...More

Flex Shaft Tool,2.5 Amps
  • DREMEL
  • Flex Shaft Tool, 2.5 Amps Flex Shaft Tool,2.5 Amps
  • Item # 22RR26
  • Mfr. Model # 9100-21
  • Flex Shaft Tool, 2.5 Amps, Voltage 120, Orbits per Minute 0 to 20,000, Tool Length 37.6 In., Tool Weight 2.6...More

Cordless Rotary Tool Kit, 8.0 V,22 Pcs
Disc Sander,5 In,6 A
  • DEWALT
  • Disc Sander, 5 In, 6 A Disc Sander,5 In,6 A
  • Item # 24T879
  • Mfr. Model # DWE6401DS
  • Electric Sander, Pad Size 5, Amps @ 120V 6, Orbits per Minute 0 - 3700, Orbit Dia. 5 In., Type of Sandpaper...More

Sander Polisher,7 in.,0 to 3000,10.0V
  • MAKITA
  • Sander Polisher, 7 in., 0 to 3000,10.0V Sander Polisher,7 in.,0 to 3000,10.0V
  • Item # 36JA07
  • Mfr. Model # 9237CX3
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8-11,...More

Random Orbit Sander, 5 In
  • MAKITA
  • Random Orbit Sander, 5 In Random Orbit Sander, 5 In
  • Item # 14F068
  • Mfr. Model # BO5030
  • Finish Sander, Pad Size 5, No Load RPM 12000, Amps @ 120V 3, Orbits per Minute 12000, Orbit Dia. 1/8 In.,...More

Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • MAKITA
  • Disc Sander, 5 In, 4500 RPM, 120 V, 3.9 A Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • Item # 2VMV8
  • Mfr. Model # GV5010
  • Disc Sander, Pad Size 5 In., No Load RPM 4500, Amps @ 120V 4.2, Orbits per Minute 4500, Type of Sandpaper PSA...More

Random Orbit Sander,6 In,4000-6800,4.3 A
  • DEWALT
  • Random Orbit Sander, 6 In, 4000-6800,4.3 A Random Orbit Sander,6 In,4000-6800,4.3 A
  • Item # 2FX59
  • Mfr. Model # DW443
  • Right Angle Random Orbit Sander, Pad Size 6 In., No Load RPM 4000 to 6800, Amps @ 120V 4.3, Orbits per Minute...More

Sheet Finishing Sander, 1/3 In, 1.7 A
  • MAKITA
  • Sheet Finishing Sander, 1/3 In, 1.7 A Sheet Finishing Sander, 1/3 In, 1.7 A
  • Item # 14F064
  • Mfr. Model # BO3710
  • Finish Sander, Pad Size 1/3 Sheet, Amps @ 120V 1.7 A, Orbits per Minute 11000, Type of Sandpaper 1/3 In....More

Cordless Die Grinder Kit,18V,1/4 In.
  • MAKITA
  • Cordless Die Grinder Kit, 18V, 1/4 In. Cordless Die Grinder Kit,18V,1/4 In.
  • Item # 6MRR0
  • Mfr. Model # XDG01
  • Cordless Die Grinder Kit, Battery Included, Voltage 18.0, 25,000 No Load RPM, Battery Included (2) 4NNN2,...More

Cordless Die Grinder,18V,1/4 In.
  • MAKITA
  • Cordless Die Grinder, 18V, 1/4 In. Cordless Die Grinder,18V,1/4 In.
  • Item # 6MRP9
  • Mfr. Model # XDG01Z
  • Cordless Die Grinder, Bare Tool (No Battery), Voltage 18.0, 25,000 No Load RPM, Battery Included No, Battery...More

Rotary Tool,Control Grip,0.8 lb.
Sander,Disc,7 In Pad
  • MAKITA
  • Sander, Disc, 7 In Pad Sander,Disc,7 In Pad
  • Item # 6RA91
  • Mfr. Model # GV7000C
  • Disc Sander, Pad Size 7 In., No Load RPM 2500 to 4700, Amps @ 120V 7.9, Orbits per Minute 2500 to 4700, Type...More

Polisher,For SS,110V,5/8-11,10 In Dia
  • FEIN
  • Polisher, For SS, 110V, 5/8-11,10 In Dia Polisher,For SS,110V,5/8-11,10 In Dia
  • Item # 10F050
  • Mfr. Model # WPO 14-25E
  • Right Angle Polisher, Size (In.) 10, No Load RPM 900 to 2500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

Cordless Die Grinder,18V,20000rpm
  • BOSCH
  • Cordless Die Grinder, 18V, 20000rpm Cordless Die Grinder,18V,20000rpm
  • Item # 19TT15
  • Mfr. Model # DGSH181BL
  • Cordless Die Grinder, Bare Tool (No Battery), Voltage 18.0, 20,000 No Load RPM, Collet Capacity 8 In., Handle...More

Air Random Orbital Sander,0.30HP,5 In.
  • INGERSOLL-RAND
  • Air Random Orbital Sander, 0.30HP, 5 In. Air Random Orbital Sander with 5" Vinyl Pad
  • Item # 5Z345
  • Mfr. Model # 8446-B5C-V
  • Air Random Orbital Sander, 0.30 HP, Pad Size 5 In., Orbit Dia. 3/16 In., Vinyl Pad Face Type, Free Speed...More

Finish Sander,1/4 in. Sheet,2.4A
  • DEWALT
  • Finish Sander, 1/4 in. Sheet, 2.4A Finish Sander,1/4 in. Sheet,2.4A
  • Item # 39RW26
  • Mfr. Model # DWE6411
  • Finish Sander, Pad Size 1/4 In., Amps @ 120V 2.4, Orbits per Minute 12,000, Orbit Dia. 1/8 In., Type of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More