Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

1,258 Results Found that Include 3,448 Products

Results per page: 16 | 32 | 48
  • WINTERS
  • GaugeGauge
  • Multiple product options available

    Multiple product options available

Pressure Gauge,0 to 100 psi,2In,1/4In
  • ASHCROFT
  • GaugeGauge
  • Multiple product options available

    Multiple product options available

Boiler Gauge,Round,0-75 PSI,60 to 260 F
  • GRAINGER APPROVED
  • Boiler Gauge, Round, 0-75 PSI, 60 to 260 FBoiler Gauge,Round,0-75 PSI,60 to 260 F
  • Item # 4CFC3
  • Mfr. Model # 4CFC3
  • Boiler Gauge, Case Round, Dial Size 2 1/2 In, Connection Location Back, Connection Size 1/4 In NPT, Pressure...More

Drum Gauge-5" Length
BLUE MAGNIFYING RAIN GAUGE
Gauge,Pressure,2in.,0 to 160 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 160 psiGauge,Pressure,2in.,0 to 160 psi
  • Item # 36TV71
  • Mfr. Model # PEM1409LF
  • Gauge, Pressure, 2 In., 0 to 160 psi, Connection Size 1/4 In. NPT, Connection Location Center Back, Accuracy...More

Gauge,Pressure,1-1/2in.,0 to 160 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 160 psiGauge,Pressure,1-1/2in.,0 to 160 psi
  • Item # 36TV75
  • Mfr. Model # PEM1421LF
  • Gauge, Pressure, 1-1/2 In., 0 to 160 psi, Connection Size 1/8 In. NPT, Connection Location Center Back,...More

Rain Gauge,0 to 5 in.,Polycarbonate
Vertical Drum Level Gauge,11 In L
Gauge,Pressure,1-1/2in.,0 to 160 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 160 psiGauge,Pressure,1-1/2in.,0 to 160 psi
  • Item # 36TV55
  • Mfr. Model # PEM1321LF
  • Gauge, Pressure, 1-1/2 In., 0 to 160 psi, Connection Size 1/8 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,1-1/2in.,0 to 30 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 30 psiGauge,Pressure,1-1/2in.,0 to 30 psi
  • Item # 36TV62
  • Mfr. Model # PEM1400LF
  • Gauge, Pressure, 1-1/2 In., 0 to 30 psi, Connection Size 1/8 In. NPT, Connection Location Center Back,...More

Barrel Level Gauge, 55 Gallon, 3/4" NPT
  • AT-A-GLANCE
  • Barrel Level Gauge, 55 Gallon, 3/4" NPTBarrel Level Gauge, 55 Gallon, 3/4" NPT
  • Item # 5CYV3
  • Mfr. Model # B-55-.75
  • Level Gauge, Barrel, Drum Capacity 55 Gallon, Tank Depth 33.5 In, Connection Size 3/4 In NPT, Calibration...More

Drum Gauge Stick,48 In L
Boiler Gauge,Square,0-200PSI,80 to 320 F
  • GRAINGER APPROVED
  • Boiler Gauge, Square, 0-200PSI, 80 to 320 FBoiler Gauge,Square,0-200PSI,80 to 320 F
  • Item # 4CFD1
  • Mfr. Model # 4CFD1
  • Boiler Gauge, Case Square, Case Height 3-11/16In, Case Width 3-11/16 In, Connection Location Lower,...More

Gauge,Pressure,2-1/2in.,0 to 15 psi
  • WINTERS
  • Gauge, Pressure, 2-1/2in., 0 to 15 psiGauge,Pressure,2-1/2in.,0 to 15 psi
  • Item # 36TW02
  • Mfr. Model # PEM211LF
  • Gauge, Pressure, 2-1/2 In., 0 to 15 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,2in.,30in. Hg Vac to 0
  • WINTERS
  • Gauge, Pressure, 2in., 30in. Hg Vac to 0Gauge,Pressure,2in.,30in. Hg Vac to 0
  • Item # 36TV58
  • Mfr. Model # PEM135LF
  • Gauge, Pressure, 2 In., 30 In. Hg Vac to 0, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,2in.,0 to 30 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 30 psiGauge,Pressure,2in.,0 to 30 psi
  • Item # 36TV65
  • Mfr. Model # PEM1403LF
  • Gauge, Pressure, 2 In., 0 to 30 psi, Connection Size 1/4 In. NPT, Connection Location Center Back, Accuracy...More

Results per page: 16 | 32 | 48