Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

151 Results Found that Include 361 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Timer,Percent Cycle,NEMA3R,20A,3Hrs52Min
Preset 5-Button Timer Switch,30 Minute
  • LEVITON
  • Preset 5-Button Timer Switch, 30 MinutePreset 5-Button Timer Switch,30 Minute
  • Item # 5DXW9
  • Mfr. Model # LTB30-1LZ
  • TIMER, Electronic, Min. Time Setting 30 Minutes, Max. Time Setting 30 Minutes, Max. On/Off Cycles 1, Voltage...More

Timer,Digital,1 Min.,7 Days
  • DAYTON
  • Timer, Digital, 1 Min., 7 DaysTimer,Digital,1 Min.,7 Days
  • Item # 23YU32
  • Mfr. Model # 23YU32
  • Timer, Indoor Lamp and Appliance, Min. Time Setting 1 min., Max. Time Setting 7 days, Max. On/Off Cycles...More

Digital Timer,7-Day,SPST,120 V,White
  • INTERMATIC
  • Digital Timer, 7-Day, SPST, 120 V, WhiteDigital Timer,7-Day,SPST,120 V,White
  • Item # 3FWZ1
  • Mfr. Model # EI500WC
  • Wall Switch Timer, Decorator Digital, Number of Channels 1, Number of Poles 1, Contact Form SPST, Voltage...More

Preset 5-Button Timer Switch,15 Minute
  • LEVITON
  • Preset 5-Button Timer Switch, 15 MinutePreset 5-Button Timer Switch,15 Minute
  • Item # 5DXW8
  • Mfr. Model # LTB15-1LZ
  • TIMER, Electronic, Min. Time Setting 2 Minutes, Max. Time Setting 15 Minutes, Max. On/Off Cycles 1, Voltage...More

Timer,Auto Off,0-60min,SPDT
  • MARKTIME
  • Timer, Auto Off, 0-60min, SPDTTimer,Auto Off,0-60min,SPDT
  • Item # 4VMG7
  • Mfr. Model # 74112AB
  • Mechanical Timer, Spring Wound, Auto Off, Timing Range 0 to 60 min., Contact Form SPDT, HP @ 120V 1, HP @...More

Timer,Cycle,1 Pole
  • INTERMATIC
  • Timer, Cycle, 1 PoleTimer,Cycle,1 Pole
  • Item # 2E130
  • Mfr. Model # C8835
  • Cycle Timer, Number of Poles 1, Contact Form SPDT, Timer Voltage 125 Volts, Enclosure Indoor, Power Rating @...More

Dial Timer Mechanism
  • INTERMATIC
  • Dial Timer MechanismDial Timer Mechanism
  • Item # 2E354
  • Mfr. Model # T101M
  • 24 Hour Dial Timer Mechanism, Contact Form SPST, Voltage Rating 125 Volts, For Timer Numbers 2E021, 2E258 and...More

60 Minute Wall Timer,Ivory
Electronic Timer,Astro 7 Days,(2) SPST
  • TORK
  • Electronic Timer, Astro 7 Days, (2) SPSTElectronic Timer,Astro 7 Days,(2) SPST
  • Item # 4JNF7
  • Mfr. Model # EWZ201
  • Electronic Timer, Operation Mode Astro 7 Days, Number of Channels 2, Contact Form (2) SPST, Voltage 120 to...More

Digital Timer,Programmable,SPST,1 Pole
  • DAYTON
  • Digital Timer, Programmable, SPST, 1 PoleDigital Timer,Programmable,SPST,1 Pole
  • Item # 23YU35
  • Mfr. Model # 23YU35
  • Digital Timer, Programmable, Number of Channels 1, Number of Poles 1, Contact Form SPST, Voltage 115, Watts...More

Timer,Cycle,1 Pole
  • INTERMATIC
  • Timer, Cycle, 1 PoleTimer,Cycle,1 Pole
  • Item # 2E357
  • Mfr. Model # C8865
  • Cycle Timer, Number of Poles 1, Contact Form SPDT, Timer Voltage 125 Volts, Enclosure Indoor, Power Rating @...More

Digital Timer,7-Day,SPST,120V,Ivory
  • INTERMATIC
  • Digital Timer, 7-Day, SPST, 120V, IvoryDigital Timer,7-Day,SPST,120V,Ivory
  • Item # 3FWY9
  • Mfr. Model # EI500C
  • Wall Switch Timer, Decorator Digital, Number of Channels 1, Number of Poles 1, Contact Form SPST, Voltage...More

Electromechanical Timer,120V,DPST-NO
  • TORK
  • Electromechanical Timer, 120V, DPST-NOElectromechanical Timer,120V,DPST-NO
  • Item # 30YJ38
  • Mfr. Model # 1103B
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Electronic Timer,7-Day,SPDT,120-277 V
  • INTERMATIC
  • Electronic Timer, 7-Day, SPDT, 120-277 VElectronic Timer,7-Day,SPDT,120-277 V
  • Item # 3FWZ4
  • Mfr. Model # EI600WC
  • Wall Switch Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPDT, Voltage...More

Timer,Cycle,1 Pole
  • INTERMATIC
  • Timer, Cycle, 1 PoleTimer,Cycle,1 Pole
  • Item # 2E131
  • Mfr. Model # C8845
  • Cycle Timer, Number of Poles 1, Contact Form SPDT, Timer Voltage 125 Volts, Enclosure Indoor, Power Rating @...More

Electronic Timer,7-Day,SPDT,120-277 V
  • INTERMATIC
  • Electronic Timer, 7-Day, SPDT, 120-277 VElectronic Timer,7-Day,SPDT,120-277 V
  • Item # 3FWZ5
  • Mfr. Model # EI600LAC
  • Wall Switch Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPDT, Voltage...More

Electromechanical Timer,208 to 277V
  • TORK
  • Electromechanical Timer, 208 to 277VElectromechanical Timer,208 to 277V
  • Item # 30YJ42
  • Mfr. Model # 1104B-P
  • Electromechanical Timer,24 hr.,Number of Poles 2,Contact Form DPST-NO,Voltage 208 to 277,Amps 40,Contact HP @...More

Auto Shut Off Timer,White,1/4 HP
  • INTERMATIC
  • Auto Shut Off Timer, White, 1/4 HPAuto Shut Off Timer,White,1/4 HP
  • Item # 1JLF7
  • Mfr. Model # EI200W
  • Auto Shut Off Timer, Voltage 120, 1800 Watts, 1/4 HP @ 120V, White, Length 2.75 In, Width 1.75 In, Depth 1.5...More

Timer,14 Days,2 HP
  • INTERMATIC
  • Timer, 14 Days, 2 HPTimer,14 Days,2 HP
  • Item # 2A206
  • Mfr. Model # R8806R108C
  • Irrigation/Sprinkler Timer, Maximum Time Cycle 14 Days, Power Rating 2 HP, Timer Input Voltage 208-277 Volts...More

Electronic Water Heater Timer,24 hr,DPDT
  • TORK
  • Electronic Water Heater Timer, 24 hr, DPDTElectronic Water Heater Timer,24 hr,DPDT
  • Item # 31A073
  • Mfr. Model # DTWH40
  • Electronic Water Heater Timer, Operation Mode 24 hr., Number of Channels 1, Contact Form DPDT, Voltage 120 to...More

Electronic Timer,24 hr/7 Days,SPST
  • INTERMATIC
  • Electronic Timer, 24 hr/7 Days, SPSTElectronic Timer,24 hr/7 Days,SPST
  • Item # 20XE67
  • Mfr. Model # EH10
  • Electronic Timer, Operation Mode 24 hr./7 Days, Number of Channels 1, Contact Form SPST, Voltage 120VAC, Amps...More

Timer,Elect.,Wall Switch,120-277V,20A,WH
  • INTERMATIC
  • Timer, Elect., Wall Switch, 120-277V, 20A, WHTimer,Elect.,Wall Switch,120-277V,20A,WH
  • Item # 4XGV7
  • Mfr. Model # EI400WC
  • Timer,Electronic,Min. Time Setting 1 sec.,Max. Time Setting 24 hr.,Max. On/Off Cycles Countdown,Voltage...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More