Skip Content

Filter Results By

Flashing Lights

255 Results Found that Include 890 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Safety Light,LED Color Red/Amber
  • GRAINGER APPROVED
  • LED Safety Light, LED Color Red/Amber LED Safety Light
  • Item # 3UYK4
  • Mfr. Model # PF210-RA-Y
  • LED Safety Light, LED Color Red/Amber, Shell Color Yellow, Number of LEDs 16, Flashes per Minute Variable,...More

Solar Barricade Light,LED,7-1/2 In.
  • CORTINA
  • Solar Barricade Light, LED, 7-1/2 In. Solar Barricade Light,LED,7-1/2 In.
  • Item # 26K992
  • Mfr. Model # 03-10-SBLG
  • Solar Barricade Light, Color Yellow/Amber, Lamp Type LED, Lamp Life 20,000 Hours, Flashes per Minute 55, Head...More

Warning Light,LED,Ambr,Mag,Fresnel,5 Dia
  • WOLO
  • Warning Light, LED, Ambr, Mag, Fresnel, 5 Dia Warning Light,LED,Ambr,Mag,Fresnel,5 Dia
  • Item # 13A535
  • Mfr. Model # 3050-A
  • Warning Light, GEN 3 LED, Amber Color, Mounting Magnetic, Flash Type Double, Flashes per Minute 80, Power...More

Strobe Light,Perm Mt.,Amber
  • FEDERAL SIGNAL
  • Strobe Light, Perm Mt., Amber Strobe Light, Strobe, 12 to 72VDC
  • Item # 3TDR1
  • Mfr. Model # 220100-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 60, Light Output 2 Joules, 2 Watt, Lens...More

Beacon Light,Amber,Magnetic
  • REESE
  • Beacon Light, Amber, Magnetic Beacon Light,Amber,Magnetic
  • Item # 2ZPW2
  • Mfr. Model # 7381442
  • Beacon Light, Amber, Mounting Magnetic, Lamp Type Flash Tube, Flash Type Single, Flashes per Minute 70,...More

Rotating Beacon,Yellow,Mag,Incandescent
  • GROTE
  • Rotating Beacon, Yellow, Mag, Incandescent Rotating Beacon,Yellow,Mag,Incandescent
  • Item # 2FDL3
  • Mfr. Model # 76033
  • Rotating Beacon, Amber, Mounting Magnetic, Lamp Type Flash Tube, Flash Type Rotating, Flashes per Minute 80,...More

Clear Work Light, LED Lamp Type, Bracket Mounting, Number&#
Cone Light,LED,3",6V Lantern Battery
  • GRAINGER APPROVED
  • Cone Light, LED, 3", 6V Lantern Battery Cone Light,LED,3",6V Lantern Battery
  • Item # 6FGY5
  • Mfr. Model # 6FGY5
  • Cone Light, Color Amber, Lamp Type LED, Lamp Life 50,000 hr., Flashes per Minute 120 to 150, Head Dia. 3 In.,...More

Flashing Light,Plastic,Red
Signaling Device,Revolving,12VDC,Amber
  • GRAINGER APPROVED
  • Signaling Device, Revolving, 12VDC, Amber Beacon Light
  • Item # 2ERT5
  • Mfr. Model # 2ERT5
  • Beacon Light, Amber, Mounting Magnetic, Flash Type Rotating, Flashes per Minute 130, Length 8 In., Width...More

Tactical Hands Free Light,LED,Silver,PK2
  • Tactical Hands Free Light, LED, Silver, PK2 Tactical Hands Free Light,LED,Silver,PK2
  • Item # 20LK35
  • Mfr. Model # AA-WHITE-2
  • Tactical Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 25, Battery Size CR2016,...More

FIREBOLT STROBE-2J AMBER MAG
  • FEDERAL SIGNAL
  • FIREBOLT STROBE-2J AMBER MAG Strobe Light, Strobe, 12 to 72 VDC
  • Item # 3TDR2
  • Mfr. Model # 210873-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 60, Light Output 2 Joules, 2 watt, Lens...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More