Skip Content

Filter Results By

Strobe Lights

121 Results Found that Include 440 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
FIREBOLT STROBE-2J AMBER MAG
  • FEDERAL SIGNAL
  • FIREBOLT STROBE-2J AMBER MAG Strobe Light, Strobe, 12 to 72 VDC
  • Item # 3TDR2
  • Mfr. Model # 210873-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 60, Light Output 2 Joules, 2 watt, Lens...More

  • Category : Strobe and Flashing Lights
Forklift Strobe Light, Amber
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Forklift Strobe Light, Amber Forklift Strobe Light, Amber
  • Item # 19ND84
  • Mfr. Model # 16TA12157
  • Forklift Red Strobe Light,Material Plastic, Metal,Color Amber,For Use With Forklift Trucks,Width 4 In.,Height...More

  • Category : Forklift Accessories
Strobe Light,Perm Mt.,Amber
  • FEDERAL SIGNAL
  • Strobe Light, Perm Mt., Amber Strobe Light, Strobe, 12 to 72VDC
  • Item # 3TDR1
  • Mfr. Model # 220100-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 60, Light Output 2 Joules, 2 Watt, Lens...More

  • Category : Strobe and Flashing Lights
Hotel Room Annunciator Kit, Horn/Strobe Current Draw:
Heavy Duty LED Strobe,Amber
Warning Light,Strobe Tube,Amber,12VDC
  • FEDERAL SIGNAL
  • Warning Light, Strobe Tube, Amber, 12VDC Warning Light,Strobe Tube,Amber,12VDC
  • Item # 3T944
  • Mfr. Model # 141ST-012A
  • Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 100,000 Candela, Lamp...More

  • Category : Strobe and Flashing Lights
Outdoor H/S,Wall,2-Wire,Std Candela,Red
  • SYSTEM SENSOR
  • Outdoor H/S, Wall, 2-Wire, Std Candela, Red Outdoor Horn Strobe
  • Item # 14N225
  • Mfr. Model # P2RK
  • Outdoor Horn Strobe, Two-Wire, Finish Red, Wall Mounting, Alarm Current 88ma-218ma (DC Max), Peak Output...More

  • Category : Fire Alarm System Components
Smoke and Carbon Monoxide Alarm
  • KIDDE
  • Smoke and Carbon Monoxide Alarm Smoke and Carbon Monoxide Alarm
  • Item # 1XTH3
  • Mfr. Model # KN-COSM-IBA
  • Smoke and Carbon Monoxide Alarm, Detection Method Ionization, Electrochemical, Up to 24 Units Interconnection...More

  • Category : Carbon Monoxide and Smoke Detectors
Lo Profile Strobe,Amber,Perm,Strobe Tube
  • TRUCK LITE CO INC
  • Lo Profile Strobe, Amber, Perm, Strobe Tube Lo Profile Strobe,Amber,Perm,Strobe Tube
  • Item # 5LLG1
  • Mfr. Model # 307A
  • Low Profile Strobe Light, Amber, Mounting Permanent, Lamp Type Flash Tube, Flash Type Single, Flashes per...More

  • Category : Vehicle Strobes and Beacons
Waterproof Multitone Horn,24VDC,Red
  • WHEELOCK
  • Waterproof Multitone Horn, 24VDC, Red Waterproof Multitone Horn,24VDC,Red
  • Item # 38GV10
  • Mfr. Model # CN121073
  • Waterproof Multitone Horn, Lens Color Clear, Voltage 24VDC, Current Drawn 0.33 A, Sound Level 76-94dB @ 10...More

  • Category : Horn Strobes
Smoke Alarm, Strobe,120V AC/DC
  • FIRST ALERT
  • Smoke Alarm, Strobe, 120V AC/DC Smoke Alarm
  • Item # 48Z666
  • Mfr. Model # 7010BSL
  • Smoke Alarm, Detection Method Photoelectric, Yes Interconnection Capability, Power Source 110V, Audible Alert...More

  • Category : Carbon Monoxide and Smoke Detectors
Warning Light, Strobe, Perm Mt, Amber
  • FEDERAL SIGNAL
  • Warning Light, Strobe, Perm Mt, Amber Strobe Light, Strobe, 12 to 24 VDC
  • Item # 3TDP9
  • Mfr. Model # 211694-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 120, Light Output 8 Joules, 16 Watt, Lens...More

  • Category : Strobe and Flashing Lights
Strobe,Battery Powered
  • FEDERAL SIGNAL
  • Strobe, Battery Powered Strobe,Battery Powered
  • Item # 5WF83
  • Mfr. Model # BPL26ST-A
  • Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 65, Lamp Life 4000 hrs., Lens Design...More

  • Category : Strobe and Flashing Lights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More