Skip Content

Filter Results By

Current Transformers

41 Results Found that Include 175 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
12 Volt DC Transformer
  • WINLAND ELECTRONICS
  • 12 Volt DC Transformer 12 Volt DC Transformer
  • Item # 20G305
  • Mfr. Model # 12-VDCT
  • Vehicle Alert Power Supply, Input Voltage 100 to 130VAC, Voltage Output 12VDC, VA Rating 6W, Phase 1, Hz...More

Access Control Keypad Power Supply
  • ESSEX
  • Access Control Keypad Power Supply Access Control Keypad Power Supply
  • Item # 4TXX4
  • Mfr. Model # PS-12DC
  • Access Control Keypad Power Supply, Finish Black, Height 3 1/8 In., Width 2 1/8 In., Depth 1 7/8 In., Voltage...More

Transformer, 18 Volt/40VA UL Only
Transformer,Plastic,24VAC Voltage Output
Transformer,Steel,24VDC Voltage Output
Control Transformer, 300VA VA Rating, 115VAC Input Voltage,
Control Transformer, 300VA VA Rating, 115VAC Input Voltage,
Power Meter,50/60 Hz,5 to 4000A,LED
  • SIEMENS
  • Power Meter, 50/60 Hz, 5 to 4000A, LED Power Meter,50/60 Hz,5 to 4000A,LED
  • Item # 45KC23
  • Mfr. Model # MD-BMED-3-RC-36
  • Power Meter, LED Display, Mounting DIN Rail, Input Voltage 80/346VAC, Amps 4000, +/- 0.20 Percent Accuracy,...More

Class 2 Transformer, 50 VA Rating, 120/208/240/277
Transformer, AC/DC
  • OTC
  • Transformer, AC/DC Transformer, AC/DC
  • Item # 19XY48
  • Mfr. Model # 3421-04
  • Item Transformer, For Use With Mfr. Model Number Mfr. No. 3421, Fits Brand Genisys, AC/DC, For Use With OTC...More

Transformer,F/7060-001-110-G
Transformer,Plastic,24VDC Voltage Output
Transformer,Plastic,12VDC Voltage Output
Class 2 Transformer,28VAC,56 VA
  • ALTRONIX
  • Class 2 Transformer, 28VAC, 56 VA Class 2 Transformer,28VAC,56 VA
  • Item # 4WCC4
  • Mfr. Model # T2856C
  • Transformer 28Vac/56Va, 115Vac, Type Transformer W/Enclosure, Material Steel, Finish Gray, Enclosure Depth...More

Class 2 Transformer,24/28VAC,100 VA
  • ALTRONIX
  • Class 2 Transformer, 24/28VAC, 100 VA Class 2 Transformer,24/28VAC,100 VA
  • Item # 4WCA3
  • Mfr. Model # T2428100C
  • Transformer 24Vac/100Va, 115Vac, Type Transformer W/Enclosure, Material Steel, Finish Gray, Enclosure Depth...More

Power Meter,8 to 520A,50/60 Hz
  • SIEMENS
  • Power Meter, 8 to 520A, 50/60 Hz Power Meter,8 to 520A,50/60 Hz
  • Item # 45KC14
  • Mfr. Model # MD-BMS-3-CTSC-400A
  • Power Meter, No Display Display, Mounting DIN Rail, Input Voltage 80/346VAC, Amps 4000, +/- 0.20 Percent...More

Power Meter,80/346VAC,1.0 to 300A,LED
  • SIEMENS
  • Power Meter, 80/346VAC, 1.0 to 300A, LED Power Meter,80/346VAC,1.0 to 300A,LED
  • Item # 45KC19
  • Mfr. Model # MD-BMED-3-CTSC-200
  • Power Meter, LED Display, Mounting DIN Rail, Input Voltage 80/346VAC, Amps 4000, +/- 0.20 Percent Accuracy,...More

Power Meter,30 to 780A,50/60 Hz
  • SIEMENS
  • Power Meter, 30 to 780A, 50/60 Hz Power Meter,30 to 780A,50/60 Hz
  • Item # 45KC15
  • Mfr. Model # MD-BMS-3-CTSC-600A
  • Power Meter, No Display Display, Mounting DIN Rail, Input Voltage 80/346VAC, Amps 4000, +/- 0.20 Percent...More

Power Meter,1.0 to 150A,50/60 Hz
  • SIEMENS
  • Power Meter, 1.0 to 150A, 50/60 Hz Power Meter,1.0 to 150A,50/60 Hz
  • Item # 45KC12
  • Mfr. Model # MD-BMS-3-CTSC-100A
  • Power Meter, No Display Display, Mounting DIN Rail, Input Voltage 80/346VAC, Amps 4000, +/- 0.20 Percent...More

Power Meter,5 to 4000A,LED
  • SIEMENS
  • Power Meter, 5 to 4000A, LED Power Meter,5 to 4000A,LED
  • Item # 45KC22
  • Mfr. Model # MD-BMED-3-RC-16
  • Power Meter, LED Display, Mounting DIN Rail, Input Voltage 80/346VAC, Amps 4000, +/- 0.20 Percent Accuracy,...More

Power Meter,80/346VAC,8 to 520A,LED
  • SIEMENS
  • Power Meter, 80/346VAC, 8 to 520A, LED Power Meter,80/346VAC,8 to 520A,LED
  • Item # 45KC20
  • Mfr. Model # MD-BMED-3-CTSC-400
  • Power Meter, LED Display, Mounting DIN Rail, Input Voltage 80/346VAC, Amps 4000, +/- 0.20 Percent Accuracy,...More

Power Meter,80/346VAC,No Display
  • SIEMENS
  • Power Meter, 80/346VAC, No Display Power Meter,80/346VAC,No Display
  • Item # 45KC16
  • Mfr. Model # MD-BMS-3-RC-16
  • Power Meter, No Display Display, Mounting DIN Rail, Input Voltage 80/346VAC, Amps 4000, +/- 0.20 Percent...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More