Skip Content

Filter Results By

Quick-Disconnect Connectors

25 Results Found that Include 160 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Butt Splice Connector,6 AWG,Blue,PK20
  • Butt Splice Connector, 6 AWG, Blue, PK20 6 AWG Butt Splice Connectors
  • Item # 3KF26
  • Mfr. Model # 2RE6
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Blue, Connection Type...More

Yellow Female Flag Disconnect, Nylon Insulation Type, 12 to
Displacement Connector,18-14 AWG,PK50
  • Displacement Connector, 18-14 AWG, PK50 Dry Environment Insulation Displacement Connectors
  • Item # 1A074
  • Mfr. Model # 952
  • Insulation Displacement Connector, Dry Environment, Connector Type T-Tap Disconnect, Color Blue, Solid Wire...More

Empty Metal Terminal Box,Red,PK6
  • 3M
  • Empty Metal Terminal Box, Red, PK6 Empty Metal Terminal Box,Red,PK6
  • Item # 2JLH2
  • Mfr. Model # 11900
  • Metal Terminal Box, Empty, Number of Compartments 17, Material Metal, Color Red, Includes Plastic Insert Tray...More

Straight Terminal,All Gauge,Copper/Brass
  • QUICK CABLE
  • Straight Terminal, All Gauge, Copper/Brass Straight Terminal,All Gauge,Copper/Brass
  • Item # 2FDX8
  • Mfr. Model # 850112-360-001N
  • Quick Disconnect, -, Copper/Brass Material, - Gauge, Length (In.) -, Width (In.) -, Depth (In.) -, Stud Size...More

Butt Splice Connector,8 AWG,Red,PK25
  • Butt Splice Connector, 8 AWG, Red, PK25 8 AWG Butt Splice Connectors
  • Item # 3KF25
  • Mfr. Model # 2RD8
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Red, Connection Type...More

  • IDEAL
  • Y-Tap Street Light Disconnects Y-Tap Street Light Disconnects
  • Multiple product options available

    Street Light Disconnect, Connection Type Set Screw, Breakaway, Style In-Line, Primary Connections/Pole 1, Primary Wire Range 2 to 14 AWG, Secondary Wire Range 2 to 14...More

Butt Splice Connector,4 AWG,Yel,PK15
  • Butt Splice Connector, 4 AWG, Yel, PK15 4 AWG Butt Splice Connectors
  • Item # 3KF27
  • Mfr. Model # 2RF4
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Yellow, Connection Type...More

  • IDEAL
  • Dual In-Line Street Light Disconnects Dual In-Line Street Light Disconnects
  • Multiple product options available

    Street Light Disconnect, Connection Type Crimp, Breakaway, Style Dual In-Line, Primary Connections/Pole 1, Secondary Connections/Pole 1, Color Orange, Max. Temp. 105°C,...More

Installation Kit  7 15 30 Units Only
  • ELGA
  • Installation Kit 7 15 30 Units Only Installation Kit 7 15 30 Units Only
  • Item # 16D213
  • Mfr. Model # LA506
  • Installation Kit, Pipe Size (In.) 1/2, Connection Quick Disconnect, Cartridges Required No, Service Life...More

Splice Kits,14 to 8 AWG,230F,Blk,PK6
  • Splice Kits, 14 to 8 AWG, 230F, Blk, PK6 Splice Kits
  • Item # 2DVD9
  • Mfr. Model # UF1
  • Splice Kits, Wire Range 14 to 8 AWG, Overall Length 8.0 In., Voltage Rating 600V, Material Rubber, Vinyl...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More