Skip Content

Filter Results By

31 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Linemans Pliers,9-3/8 In,Dipped Handle
    • KLEIN TOOLS
    • Linemans Pliers, 9-3/8 In, Dipped HandleLinemans Pliers,9-3/8 In,Dipped Handle
    • Item # 4A835
    • Mfr. Model # D213-9NE-CR
    • Linemans Pliers, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

    Insulated Crimper,22-10 AWG,9-1/2 In L
    • CHANNELLOCK
    • Insulated Crimper, 22-10 AWG, 9-1/2 In LInsulated Crimper
    • Item # 5LJ55
    • Mfr. Model # 909
    • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-1/2 In., For Use With Electrical wire, Cuts Yes,...More

    Ratcheting Crimper,28-22 AWG,7-1/2 In L
    • KLEIN TOOLS
    • Ratcheting Crimper, 28-22 AWG, 7-1/2 In LRatcheting Crimper
    • Item # 6LFT9
    • Mfr. Model # VDV226-011-SEN
    • Ratcheting Crimper, Capacity 28 to 22 AWG, Overall Length 7-1/2 In., For Use With Crimps 4, 6, and 8 Position...More

    Ratcheting Crimper,Manual
    • IDEAL
    • Ratcheting Crimper, ManualRatcheting Crimper
    • Item # 5LH82
    • Mfr. Model # 30-696
    • Ratcheting Crimper, For Use With For RJ11, RJ45 Connector, Multi Function Tool, Cuts Yes, Strips Yes,...More

    Wire Stripper8" Overall Length,24 to 10 AWG Capacity,Solid&
    • KLEIN TOOLS
    • CrimperCrimper
    • Multiple product options available

      Multiple product options available

    Mut Multi-Tool,Berry Black,16 Tools
    • LEATHERMAN
    • Mut Multi-Tool, Berry Black, 16 ToolsMulti-Tool
    • Item # 6XDT0
    • Mfr. Model # 850312
    • Multi-Tool, Handle Color Berry Black, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of...More

    Insulated Crimper,13 In L
    • IDEAL
    • Insulated Crimper, 13 In LInsulated Crimper
    • Item # 5LH73
    • Mfr. Model # 30-496
    • Insulated Crimper, Overall Length 13 In., For Use With For RJ-11/12/14 (6 Position-1,2,3 Pair) and RJ-45 (8...More

    Electronics Pliers,6-1/4 In,1-3/4 In Jaw
    • KNIPEX
    • Electronics Pliers, 6-1/4 In, 1-3/4 In JawElectronics Pliers
    • Item # 2DYW3
    • Mfr. Model # 13 01 614 SBA
    • Electronics Pliers, Overall Length 6-1/4 In., Jaw Length 1-3/4 In., Jaw Width 1/2 In., Handle Type Dipped,...More

    Modular Plug Kit
    Insulated Crimper,22-10 AWG,7-3/4 In L
    • DOLPHIN COMPONENTS CORP
    • Insulated Crimper, 22-10 AWG, 7-3/4 In LInsulated Crimper,22-10 AWG,7-3/4 In L
    • Item # 4KEC4
    • Mfr. Model # DC-500F
    • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 7-3/4 In., For Use With Dolphin Displacement...More

    Plug Crimper Kit
    • IDEAL
    • Plug Crimper KitPlug Crimper Kit
    • Item # 5LH89
    • Mfr. Model # 33-750
    • Telephone Modular Plug Crimper Kit, Die Included One 5LJ07 Stripper, One 5LH73 Crimper, Fifty RJ45 Modular...More

    Ratcheting Crimper,22-10 AWG,8-1/2 In L
    • DOLPHIN COMPONENTS CORP
    • Ratcheting Crimper, 22-10 AWG, 8-1/2 In LRatcheting Crimper
    • Item # 4KEC3
    • Mfr. Model # DC-4141
    • Ratcheting Crimper, Capacity 22 to 10 AWG, Overall Length 8-1/2 In., For Use With Dolphin Displacement...More

    Crimping tool 8-1 AWG
    • GREENLEE
    • Crimping tool 8-1 AWGCrimping tool 8-1 AWG
    • Item # 1ED63
    • Mfr. Model # K111
    • Insulated Crimper, Capacity 8 to 1/0 AWG Copper, Overall Length 10 In., For Use With Small Copper Connectors,...More

    Dieless Crimper,26-16 AWG,10 In L
    • 3M
    • Dieless Crimper, 26-16 AWG, 10 In LDieless Crimper
    • Item # 4DYX1
    • Mfr. Model # E9BM
    • Dieless Crimper, Capacity 26 to 16 AWG, Overall Length 10 In., For Use With 3M 211, 557TG2, U1B, U1R, UAL,...More

    Insulated Crimper,22-10 AWG,9-19/32In L
    • STA-KON
    • Insulated Crimper, 22-10 AWG, 9-19/32In LCrimping Plier
    • Item # 3KH52
    • Mfr. Model # WT2000
    • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-19/32 In., For Use With Installing A, B, C: AB,...More

    Insulated Linemans Pliers,8-1/2 In
    • KLEIN TOOLS
    • Insulated Linemans Pliers, 8-1/2 InInsulated Linemans Pliers,8-1/2 In
    • Item # 1N043
    • Mfr. Model # 12098-INS
    • Insulated Linemans Pliers, Overall Length 8-1/2 In., Handle Type High Dielectric White Inner Layer, Flame...More

    Semiauto Crimp Tool,20 to 14 AWG,8-1/4In
    • PANDUIT
    • Semiauto Crimp Tool, 20 to 14 AWG, 8-1/4InSemiauto Crimp Tool,20 to 14 AWG,8-1/4In
    • Item # 38YU68
    • Mfr. Model # CT-1000
    • Semiautomatic Crimping Tool, Capacity 20 to 14 AWG, Overall Length 8-1/4 In., For Use With Crimps Panduit #20...More

    Insulated Linemans Pliers,9-1/4 In
    • KLEIN TOOLS
    • Insulated Linemans Pliers, 9-1/4 InInsulated Linemans Pliers,9-1/4 In
    • Item # 1N089
    • Mfr. Model # D213-9NE-CR-INS
    • Insulated Linemans Pliers, Overall Length 9-1/4 In., Handle Type High Dielectric White Inner Layer, Flame...More

    Long Nose Plier,6-7/8 In L,3/4 In Jaw
    • JONARD TOOLS
    • Long Nose Plier, 6-7/8 In L, 3/4 In JawLong Nose Plier,6-7/8 In L,3/4 In Jaw
    • Item # 2RZT4
    • Mfr. Model # JIC-842
    • Long Nose Pliers, Overall Length 6-7/8 In., Jaw Length 1-7/8 In., Jaw Width 3/4 In., Tip Width 1/4 In., Max....More

    Long Nose Plier,6-7/8 In L,7/8 In Jaw
    • JONARD TOOLS
    • Long Nose Plier, 6-7/8 In L, 7/8 In JawLong Nose Plier,6-7/8 In L,7/8 In Jaw
    • Item # 2RZT2
    • Mfr. Model # JIC-21257
    • Telecom Long Nose Pliers, Overall Length 6-7/8 In., Jaw Type Smooth, Nose Shape Straight, Jaw Length 1-3/4...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More