Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

39 Results Found that Include 63 Products

Results per page: 16 | 32 | 48
  • KLEIN TOOLS
  • CrimperCrimper
  • Multiple product options available

    Multiple product options available

Insulated Crimper,22-10 AWG,9-1/2 In L
  • CHANNELLOCK
  • Insulated Crimper, 22-10 AWG, 9-1/2 In LInsulated Crimper
  • Item # 5LJ55
  • Mfr. Model # 909
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-1/2 In., For Use With Electrical wire, Cuts Yes,...More

Wire Terminal Kit
Wire Stripper,24 to 10 AWG,8 In
  • IRWIN VISE-GRIP
  • Wire Stripper, 24 to 10 AWG, 8 InWire Stripper,24 to 10 AWG,8 In
  • Item # 1XFZ6
  • Mfr. Model # 2078300
  • Wire Stripper, Insulated No, Overall Length 8 In., Capacity 24 to 10 AWG, Cable Type Solid and Stranded,...More

Ratcheting Crimper,28-22 AWG,7-1/2 In L
  • KLEIN TOOLS
  • Ratcheting Crimper, 28-22 AWG, 7-1/2 In LRatcheting Crimper
  • Item # 6LFT9
  • Mfr. Model # VDV226-011-SEN
  • Ratcheting Crimper, Capacity 28 to 22 AWG, Overall Length 7-1/2 In., For Use With Crimps 4, 6, and 8 Position...More

Linemans Pliers,9-1/2 In,Erg Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-1/2 In, Erg HandleLinemans Pliers,9-1/2 In,Erg Handle
  • Item # 3LY14
  • Mfr. Model # J213-9NECR
  • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

Linemans Pliers,9-3/8 In,Dipped Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-3/8 In, Dipped HandleLinemans Pliers,9-3/8 In,Dipped Handle
  • Item # 4A835
  • Mfr. Model # D213-9NE-CR
  • Linemans Pliers, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Insulated Crimper,22-10 AWG,9-19/32In L
  • STA-KON
  • Insulated Crimper, 22-10 AWG, 9-19/32In LCrimping Plier
  • Item # 3KH52
  • Mfr. Model # WT2000
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-19/32 In., For Use With Installing A, B, C: AB,...More

Electricians Tool Set, 28-Piece
Data/Phone Crimper,Ratchet,Manual
  • WESTWARD
  • Data/Phone Crimper, Ratchet, ManualData/Phone Crimper,Ratchet,Manual
  • Item # 13H881
  • Mfr. Model # 13H881
  • Data And Phone Crimper, Capacity 8P8C/RJ45, 6P6C/RJ-12, 6P4C/RJ-11, Overall Length 7-1/4 In., For Use With...More

Insulated Crimper,22-10 AWG,7-3/4 In L
  • DOLPHIN COMPONENTS CORP
  • Insulated Crimper, 22-10 AWG, 7-3/4 In LInsulated Crimper,22-10 AWG,7-3/4 In L
  • Item # 4KEC4
  • Mfr. Model # DC-500F
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 7-3/4 In., For Use With Dolphin Displacement...More

Insulated Crimper,13 In L
  • IDEAL
  • Insulated Crimper, 13 In LInsulated Crimper
  • Item # 5LH73
  • Mfr. Model # 30-496
  • Insulated Crimper, Overall Length 13 In., For Use With For RJ-11/12/14 (6 Position-1,2,3 Pair) and RJ-45 (8...More

Plug Crimper Kit
  • IDEAL
  • Plug Crimper KitPlug Crimper Kit
  • Item # 5LH89
  • Mfr. Model # 33-750
  • Telephone Modular Plug Crimper Kit, Die Included One 5LJ07 Stripper, One 5LH73 Crimper, Fifty RJ45 Modular...More

Wire Terminal Kit
Crimping tool 8-1 AWG
  • GREENLEE
  • Crimping tool 8-1 AWGInsulated Crimper
  • Item # 1ED63
  • Mfr. Model # K111
  • Insulated Crimper, Capacity 8 to 1/0 AWG Copper, Overall Length 10 In., For Use With Small Copper Connectors,...More

Modular Plug Kit
Linemans Pliers,9 In,Ergonomic Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9 In, Ergonomic HandleLinemans Pliers,9 In,Ergonomic Handle
  • Item # 2DHB5
  • Mfr. Model # J2000-9NECR
  • Linemans Pliers, Overall Length 9 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for Tethering),...More

Electronics Pliers,6-1/4 In,1-3/4 In Jaw
  • KNIPEX
  • Electronics Pliers, 6-1/4 In, 1-3/4 In JawElectronics Pliers
  • Item # 2DYW3
  • Mfr. Model # 13 01 614 SBA
  • Electronics Pliers, Overall Length 6-1/4 In., Jaw Length 1-3/4 In., Jaw Width 1/2 In., Handle Type Dipped,...More

Wire Terminal Kit
Linemans Pliers,9-1/2 In,Dipped Handle
  • WESTWARD
  • Linemans Pliers, 9-1/2 In, Dipped HandleLinemans Pliers,9-1/2 In,Dipped Handle
  • Item # 10Z809
  • Mfr. Model # 10Z809
  • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Mut Multi-Tool,Berry Black,16 Tools
  • LEATHERMAN
  • Mut Multi-Tool, Berry Black, 16 ToolsMulti-Tool
  • Item # 6XDT0
  • Mfr. Model # 850312
  • Multi-Tool, Handle Color Berry Black, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of...More

Dieless Crimper,26-16 AWG,10 In L
  • 3M
  • Dieless Crimper, 26-16 AWG, 10 In LDieless Crimper
  • Item # 4DYX1
  • Mfr. Model # E9BM
  • Dieless Crimper, Capacity 26 to 16 AWG, Overall Length 10 In., For Use With 3M 211, 557TG2, U1B, U1R, UAL,...More

Installer Kit, Network Service
Ratcheting Crimper,22-10 AWG,8-1/2 In L
  • DOLPHIN COMPONENTS CORP
  • Ratcheting Crimper, 22-10 AWG, 8-1/2 In LRatcheting Crimper
  • Item # 4KEC3
  • Mfr. Model # DC-4141
  • Ratcheting Crimper, Capacity 22 to 10 AWG, Overall Length 8-1/2 In., For Use With Dolphin Displacement...More

Results per page: 16 | 32 | 48