Skip Content

Filter Results By

Brand
Price
Shop By

816 Results Found that Include 1,665 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Linear Sleeve Flange Bearing,ID 1/4 In
  • PBC Linear
  • Linear Sleeve Flange Bearing, ID 1/4 InLinear Sleeve Flange Bearing,ID 1/4 In
  • Item # 2CPV1
  • Mfr. Model # PSF0406-03
  • Linear Sleeve Flange Bearing, Precision Flange, Inside Dia 1/4 In, Outside Dia 3/8 In, Length 3/8 In, Flange...More

Flange Mnt Brng,2in dia,54.6Hx143Wx200L
  • TRITAN
  • Flange Mnt Brng, 2in dia, 54.6Hx143Wx200LFlange Mnt Brng,2in dia,54.6Hx143Wx200L
  • Item # 36UY36
  • Mfr. Model # UCF210-32
  • Flange Mount Bearing, Number of Bolts 4, UCF Series, Bore Dia. 2 In., Flange Mount Bearing Type, 52100 Steel...More

Flange,4 Bolt,Bore Dia 0.2500 In
  • IGUS
  • Flange, 4 Bolt, Bore Dia 0.2500 InFlange,4 Bolt,Bore Dia 0.2500 In
  • Item # 4LFP7
  • Mfr. Model # EFSI-04 R
  • Flange, 4 Bolt, Bore Dia. (In.) 0.2500, Bore Dia. (mm) -, Flange Length (In.) 0.984, Flange Length (mm) -,...More

Linear Bearing,2.937 In W,1.875 In L
  • 80/20
  • Linear Bearing, 2.937 In W, 1.875 In LLinear Bearing,2.937 In W,1.875 In L
  • Item # 2RCJ7
  • Mfr. Model # 6425
  • Linear Bearing, Double Flange, Overall Width 2.937 In, Overall Length 1.875 In, Overall Height 1.218 In, Body...More

Flange Mnt Brng,2in dia,58.4Hx162Wx220L
  • TRITAN
  • Flange Mnt Brng, 2in dia, 58.4Hx162Wx220LFlange Mnt Brng,2in dia,58.4Hx162Wx220L
  • Item # 36UY38
  • Mfr. Model # UCF211-32
  • Flange Mount Bearing, Number of Bolts 4, UCF Series, Bore Dia. 2 In., Flange Mount Bearing Type, 52100 Steel...More

Flange Mnt Brng,20mm dia,33.3Hx60Wx188L
  • TRITAN
  • Flange Mnt Brng, 20mm dia, 33.3Hx60Wx188LFlange Mnt Brng,20mm dia,33.3Hx60Wx188L
  • Item # 36UY65
  • Mfr. Model # UCFL204-20MM
  • Flange Mount Bearing, Number of Bolts 2, UCFL Series, Bore Dia. 20mm, Flange Mount Bearing Type, 52100 Steel...More

Mini Ball Bearing,Flanged,Bore 0.5000 In
  • DAYTON
  • Mini Ball Bearing, Flanged, Bore 0.5000 InMini Ball Bearing,Flanged,Bore 0.5000 In
  • Item # 1ZEL6
  • Mfr. Model # 1ZEL6
  • Miniature Ball Bearing, Shielded, Flanged, Bore Dia 0.5000 In, Outside Dia 1.1250 In, Width 0.3125 In, Flange...More

Mini Ball Bearing,Flanged,Bore 0.3750 In
  • DAYTON
  • Mini Ball Bearing, Flanged, Bore 0.3750 InMini Ball Bearing,Flanged,Bore 0.3750 In
  • Item # 1ZEL5
  • Mfr. Model # 1ZEL5
  • Miniature Ball Bearing, Shielded, Flanged, Bore Dia 0.3750 In, Outside Dia 0.8750 In, Width 0.2812 In, Flange...More

Mini Ball Bearing,Flanged,Bore 0.2500 In
  • DAYTON
  • Mini Ball Bearing, Flanged, Bore 0.2500 InMini Ball Bearing,Flanged,Bore 0.2500 In
  • Item # 1ZEL2
  • Mfr. Model # 1ZEL2
  • Miniature Ball Bearing, Shielded, Flanged, Bore Dia 0.2500 In, Outside Dia 0.5000 In, Width 0.1875 In, Flange...More

Collar Bearing,Flanged,Bore 0.5000 In
  • DAYTON
  • Collar Bearing, Flanged, Bore 0.5000 InCollar Bearing,Flanged,Bore 0.5000 In
  • Item # 1ZGL8
  • Mfr. Model # 1ZGL8
  • Collar Bearing, Snap Ring Flanged, Clamp Type, Bore Dia 0.5000 In, Bearing Outside Dia 1.1250 In, Collar Dia...More

Linear Bearing,2.062 In H,1.875 In L
  • 80/20
  • Linear Bearing, 2.062 In H, 1.875 In LLinear Bearing,2.062 In H,1.875 In L
  • Item # 2RCN3
  • Mfr. Model # 6730
  • Linear Bearing, Single Flange Assembly, Overall Width 1.624 In, Overall Length 1.875 In, Overall Height 2.062...More

Flanged Bearing,I.D. 3/8,L 1/2,PK3
  • BUNTING BEARINGS
  • Flanged Bearing, I.D. 3/8, L 1/2, PK3Flanged Bearing,I.D. 3/8,L 1/2,PK3
  • Item # 12R659
  • Mfr. Model # EF060808
  • Flanged Sleeve Bearing, Inside Dia. (In.) 3/8, Outside Dia. (In.) 1/2, Length (In.) 1/2, Flange Dia. (In.)...More

Flange,2 Bolt,Bore Dia 0.3750 In
  • IGUS
  • Flange, 2 Bolt, Bore Dia 0.3750 InFlange,2 Bolt,Bore Dia 0.3750 In
  • Item # 4LFP1
  • Mfr. Model # EFOI-06 R
  • Flange, 2 Bolt, Bore Dia 0.3750 In, Flange Length 2.047 In, Flange Width 1.024 In, Collar Dia 0.866 In,...More

Flanged Bearing,3/8 IDx3/4 In L,PK5
  • IGUS
  • Flanged Bearing, 3/8 IDx3/4 In L, PK5Flanged Bearing,3/8 IDx3/4 In L,PK5
  • Item # 2NCK4
  • Mfr. Model # RFI-0608-12
  • Flanged Bearing, Inside Dia 3/8 In, Outside Dia 1/2 In, Length 3/4 In, Flange Dia 0.625 In, Flange Thickness...More

Flange,2 Bolt,Bore Dia 0.5000 In
  • IGUS
  • Flange, 2 Bolt, Bore Dia 0.5000 InFlange,2 Bolt,Bore Dia 0.5000 In
  • Item # 4LFP2
  • Mfr. Model # EFOI-08 R
  • Flange, 2 Bolt, Bore Dia 0.5000 In, Flange Length 2.232 In, Flange Width 1.220 In, Collar Dia 0.984 In,...More

Flanged Bearing,1/2 IDx1/2 In L,PK5
  • IGUS
  • Flanged Bearing, 1/2 IDx1/2 In L, PK5Flanged Bearing,1/2 IDx1/2 In L,PK5
  • Item # 2NCK5
  • Mfr. Model # RFI-0810-08
  • Flanged Bearing, Inside Dia 1/2 In, Outside Dia 5/8 In, Length 1/2 In, Flange Dia 0.875 In, Flange Thickness...More

Flange,2 Bolt,Bore Dia 0.6250 In
  • IGUS
  • Flange, 2 Bolt, Bore Dia 0.6250 InFlange,2 Bolt,Bore Dia 0.6250 In
  • Item # 4LFP3
  • Mfr. Model # EFOI-10 R
  • Flange, 2 Bolt, Bore Dia 0.6250 In, Flange Length 2.858 In, Flange Width 1.496 In, Collar Dia 1.260 In,...More

Flanged Bearing,I.D. 5/16,L 3/8,PK3
  • BUNTING BEARINGS
  • Flanged Bearing, I.D. 5/16, L 3/8, PK3Flanged Bearing,I.D. 5/16,L 3/8,PK3
  • Item # 12R656
  • Mfr. Model # EF050806
  • Flanged Sleeve Bearing, Inside Dia. (In.) 5/16, Outside Dia. (In.) 1/2, Length (In.) 3/8, Flange Dia. (In.)...More

Flange Mnt Brng,1in dia,35.8Hx95Wx137L
  • TRITAN
  • Flange Mnt Brng, 1in dia, 35.8Hx95Wx137LFlange Mnt Brng,1in dia,35.8Hx95Wx137L
  • Item # 36UY15
  • Mfr. Model # UCF205-16
  • Flange Mount Bearing, Number of Bolts 4, UCF Series, Bore Dia. 1 In., Flange Mount Bearing Type, 52100 Steel...More

Linear Bearing,1.625 In W,1.875 In L
  • 80/20
  • Linear Bearing, 1.625 In W, 1.875 In LLinear Bearing,1.625 In W,1.875 In L
  • Item # 2RCJ3
  • Mfr. Model # 6415
  • Linear Bearing, Single Flange, Overall Width 1.625 In, Overall Length 1.875 In, Overall Height 1.968 In, Body...More

Flange,2 Bolt,Bore Dia 1.0000 In
  • IGUS
  • Flange, 2 Bolt, Bore Dia 1.0000 InFlange,2 Bolt,Bore Dia 1.0000 In
  • Item # 4LFP5
  • Mfr. Model # EFOI-16 R
  • Flange, 2 Bolt, Bore Dia 1.0000 In, Flange Length 3.976 In, Flange Width 2.303 In, Collar Dia 1.909 In,...More

Flange Bearing,Dia. 1.000 In,2.250 In,Sq
  • NB
  • Flange Bearing, Dia. 1.000 In, 2.250 In, SqFlange Bearing,Dia. 1.000 In,2.250 In,Sq
  • Item # 24C537
  • Mfr. Model # SWK16GUU
  • Linear Square Flange Bearing, Closed, Bore Dia. 1.000 In., Overall Width 1.5625 In., Overall Length 2.250...More

Flange Mnt Brng,1in dia,35.8Hx68Wx188L
  • TRITAN
  • Flange Mnt Brng, 1in dia, 35.8Hx68Wx188LFlange Mnt Brng,1in dia,35.8Hx68Wx188L
  • Item # 36UY68
  • Mfr. Model # UCFL205-16
  • Flange Mount Bearing, Number of Bolts 2, UCFL Series, Bore Dia. 1 In., Flange Mount Bearing Type, 52100 Steel...More

Flange,2 Bolt,Bore Dia 0.7500 In
  • IGUS
  • Flange, 2 Bolt, Bore Dia 0.7500 InFlange,2 Bolt,Bore Dia 0.7500 In
  • Item # 4LFP4
  • Mfr. Model # EFOI-12 R
  • Flange, 2 Bolt, Bore Dia 0.7500 In, Flange Length 3.504 In, Flange Width 1.850 In, Collar Dia 1.575 In,...More

Flanged Bearing,I.D. 1/2,L 1/2,PK3
  • BUNTING BEARINGS
  • Flanged Bearing, I.D. 1/2, L 1/2, PK3Flanged Bearing,I.D. 1/2,L 1/2,PK3
  • Item # 12R666
  • Mfr. Model # EF081008
  • Flanged Sleeve Bearing, Inside Dia. (In.) 1/2, Outside Dia. (In.) 5/8, Length (In.) 1/2, Flange Dia. (In.)...More

Flangette Bearing,Clamp,Bore 0.3125 In
  • DAYTON
  • Flangette Bearing, Clamp, Bore 0.3125 InFlangette Bearing,Clamp,Bore 0.3125 In
  • Item # 1ZGN1
  • Mfr. Model # 1ZGN1
  • Flangette Collar Bearing, Clamp Type, Bore Dia 0.3125 In, Flange Length 2 3/32 In, Flange Width 1 3/16 In,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More