Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

260 Results Found that Include 797 Products 

Results per page: 16 | 32 | 48
Putty Knife,1-1/4 In. W,Brass
  • HYDE
  • Putty Knife, 1-1/4 In. W, BrassPutty Knife
  • Item # 5LL91
  • Mfr. Model # 02080
  • Nonsparking Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Full Tang, Blade Width 1-1/4 In., Blade...More

Precision Screwdriver (2-in-1)
Drum Wrench,Non Sparking,Aluminum
  • DAYTON
  • Drum Wrench, Non Sparking, AluminumDrum Wrench,Non Sparking,Aluminum
  • Item # 12F737
  • Mfr. Model # 12F737
  • Drum Wrench, Non Sparking, Length 10-1/2 In., For Use With Opening both 2 In. and 3/4 In. Drum Plugs,...More

Flange Wedge,Nonsparking,6 x 1 In
  • AMPCO
  • Flange Wedge, Nonsparking, 6 x 1 InFlange Wedge,Nonsparking,6 x 1 In
  • Item # 4DC13
  • Mfr. Model # W-3
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 6, Width (In.) 1, Height (In.) 1/2,...More

Drum Plug Wrench,9 In. L,Offset
  • GRAINGER APPROVED VENDOR
  • Drum Plug Wrench, 9 In. L, OffsetDrum Plug Wrenches
  • Item # 3AY71
  • Mfr. Model # 3AY71G
  • Drum Plug Wrench, Overall Length 9 In., Material Brass Alloy, Fits Hexagonal Or Square Plugs, Male Or Female...More

Flange Wedge,Nonsparking,4 x 3/4 In
  • AMPCO
  • Flange Wedge, Nonsparking, 4 x 3/4 InFlange Wedge,Nonsparking,4 x 3/4 In
  • Item # 4DC05
  • Mfr. Model # W-2
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 3-3/4, Width (In.) 3/4, Height...More

Drum Plug Wrench,Offset,Bronze Alloy
  • GRAINGER APPROVED VENDOR
  • Drum Plug Wrench, Offset, Bronze AlloyDrum Plug Wrench,Offset,Bronze Alloy
  • Item # 3AY72
  • Mfr. Model # 3AY72G
  • Drum Plug Wrench, Overall Length 12 In., Material Brass Alloy, Fits Built In 1-1/4 In. Wrench for Tightening...More

Multi-Bit Screwdriver Set,10-In-1,7.5 L
  • WESTWARD
  • Multi-Bit Screwdriver Set, 10-In-1,7.5 LMulti-Bit Screwdriver Set
  • Item # 1CLP3
  • Mfr. Model # 1CLP3
  • Multi-Bit Screwdriver Set, 10-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes...More

  • AMPCO
  • ScraperScraper
  • Multiple product options available

    Multiple product options available

  • VAUGHAN
  • MalletMallet
  • Multiple product options available

    Multiple product options available

Flange Wedge,Nonsparking,1/4 x 3 1/4 In
Flange Wedge,Nonsparking,8 1/2 x 2 In
  • AMPCO
  • Flange Wedge, Nonsparking, 8 1/2 x 2 InFlange Wedge,Nonsparking,8 1/2 x 2 In
  • Item # 4DC04
  • Mfr. Model # W-10
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 8-1/2, Width (In.) 2, Height (In.)...More

Scoop Shovel,40 In L
  • AMPCO
  • Scoop Shovel, 40 In LScoop Shovel,40 In L
  • Item # 6WU19
  • Mfr. Model # S-80FG
  • Scoop Shovel, Nonsparking, Nonmagnetic, Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

Flange Wedge,Nonsparking,8 x 1 1/2 In
  • AMPCO
  • Flange Wedge, Nonsparking, 8 x 1 1/2 InFlange Wedge,Nonsparking,8 x 1 1/2 In
  • Item # 4DC28
  • Mfr. Model # W-8
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 8, Width (In.) 1-1/2, Height (In.)...More

Spatula,Stiff,1 In. W,Nickel Copper
  • AMPCO
  • Spatula, Stiff, 1 In. W, Nickel CopperSpatula,Stiff,1 In. W,Nickel Copper
  • Item # 2VJ18
  • Mfr. Model # S-90
  • Nonsparking Scrapers, Spray Booth Scraper, Blade Type Stiff, Blade Width 1 In., Blade Material Aluminum...More

Flange Wedge,1-1/2 Wx3/4 H,Nonsparking
  • AMPCO
  • Flange Wedge, 1-1/2 Wx3/4 H, NonsparkingFlange Wedge,1-1/2 Wx3/4 H,Nonsparking
  • Item # 2VJ19
  • Mfr. Model # W-4
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 6, Width (In.) 1-1/2, Height (In.)...More

Engineers Hammer,14 In.L,Nonsparking
  • AMPCO
  • Engineers Hammer, 14 In.L, NonsparkingEngineers Hammer,14 In.L,Nonsparking
  • Item # 2VE99
  • Mfr. Model # H-15FG
  • Engineers Hammer, Nonsparking, Nonmagnetic, Corrosion Resistant, Head Weight 2-1/4 lb., Overall Length 14...More

Flange Wedge,Nonsparking,7 x 2 In
  • AMPCO
  • Flange Wedge, Nonsparking, 7 x 2 InFlange Wedge,Nonsparking,7 x 2 In
  • Item # 4DC16
  • Mfr. Model # W-6
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 7, Width (In.) 2, Height (In.) 3/4,...More

  • AMPCO
  • MalletMallet
  • Multiple product options available

    Multiple product options available

Non sparking Slip Joint Plier,6-1/2 In
  • AMPCO
  • Non sparking Slip Joint Plier, 6-1/2 InNon sparking Slip Joint Plier,6-1/2 In
  • Item # 4RPK2
  • Mfr. Model # P-30
  • Nonsparking Slip Joint Plier, Wire Cutter No, Overall Length 6-1/2 In., Max. Jaw Opening 5/16 In., Handle...More

Results per page: 16 | 32 | 48