Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

143 Results Found that Include 209 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Clamp Light,75W,Incandescent
  • BAYCO
  • Clamp Light, 75W, IncandescentClamp Light,75W,Incandescent
  • Item # 38W587
  • Mfr. Model # SL-201PDQ6
  • Clamp Light, Lamp Type Incandescent, Cord Length 6 ft., Gauge/Conductor 18/2, Amps 10, Housing Material...More

Cord Reel Light,7 A
  • LUMAPRO
  • Cord Reel Light, 7 ACord Reel Light,7 A
  • Item # 6X756
  • Mfr. Model # 6X756
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 50 ft., Gauge/Conductor...More

Hand Lamp,LED,(3) AAA Batteries
  • KLEIN TOOLS
  • Hand Lamp, LED, (3) AAA BatteriesHand Lamp,LED,(3) AAA Batteries
  • Item # 35HU87
  • Mfr. Model # 55437
  • Hand Lamp, Lamp Type LED, Power Source (3) AAA Batteries, Cord Length Cordless, Housing Material ABS, Handle...More

Spotlight,Halogen,1047lm,12V,Black/Green
  • Q-BEAM
  • Spotlight, Halogen, 1047lm, 12V, Black/GreenSpotlight,Halogen,1047lm,12V,Black/Green
  • Item # 31LA99
  • Mfr. Model # 800-2655-4
  • Rechargeable Spotlight, Lamp Type Halogen, 1047 Lumens, Battery Type Sealed Lead Acid, Number of Batteries 1,...More

Cord Reel Light,Fluorescent Hand Lamp
  • LUMAPRO
  • Cord Reel Light, Fluorescent Hand LampCord Reel Light,Fluorescent Hand Lamp
  • Item # 4XP66
  • Mfr. Model # 4XP66
  • Cord Reel Light, Compact Fluorescent Lamp Type, 13 Lamp Watts, Voltage 120VAC, Cord Length 30 ft.,...More

Rechargeable Flashlight,Ylw/Blk,LED
  • WESTWARD
  • Rechargeable Flashlight, Ylw/Blk, LEDRechargeable Flashlight,Ylw/Blk,LED
  • Item # 5RHR7
  • Mfr. Model # 5RHR7
  • Rechargeable Spotlight, Lamp Type LED, Battery Type Lead Acid, Number of Batteries 1, 500 Candle Power,...More

Rechargeable Flashlight,Yellow,LED,400Lm
Cord Reel Light,LED,5W,25Ft Cord
  • LUMAPRO
  • Cord Reel Light, LED, 5W, 25Ft CordCord Reel Light,LED,5W,25Ft Cord
  • Item # 2YKP8
  • Mfr. Model # 2YKP8
  • Cord Reel Light, LED Lamp Type, 3.2 Lamp Watts, Voltage 120VAC, Cord Length 25 ft., Gauge/Conductor 18/2,...More

Cord Reel Light,Hand Lamp
  • LUMAPRO
  • Cord Reel Light, Hand LampCord Reel Light,Hand Lamp
  • Item # 6VW59
  • Mfr. Model # 6VW59
  • Cord Reel Light, Fluorescent Lamp Type, 15 Lamp Watts, Voltage 125VAC, Cord Length 40 ft., Gauge/Conductor...More

Cord Reel Light,Fluorescent Hand Lamp
  • LUMAPRO
  • Cord Reel Light, Fluorescent Hand LampCord Reel Light,Fluorescent Hand Lamp
  • Item # 6VW58
  • Mfr. Model # 6VW58
  • Cord Reel Light, Compact Fluorescent Lamp Type, 13 Lamp Watts, Voltage 120VAC, Cord Length 20 ft.,...More

Rechargeable Hand Lamp,9.6V
  • NATIONAL ELECTRIC USA, LLC.
  • Rechargeable Hand Lamp, 9.6VRechargeable Hand Lamp,9.6V
  • Item # 14N906
  • Mfr. Model # 75033
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Cord Length Cordless, Handle Cushion Grip, Color...More

Rechargeable Hand Lamp,Fluorescent,13W
  • BAYCO
  • Rechargeable Hand Lamp, Fluorescent, 13WRechargeable Hand Lamp,Fluorescent,13W
  • Item # 39AM85
  • Mfr. Model # SLR-9000CPDQ
  • Rechargeable Hand Lamp, Lamp Type Fluorescent, Power Source 7.2VDC, Lamp Watts 13, Cord Length Cordless,...More

Rechargeable Hand Lamp,1W,5V
  • DEFENDER
  • Rechargeable Hand Lamp, 1W, 5VRechargeable Hand Lamp,1W,5V
  • Item # 46T439
  • Mfr. Model # E712810
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Lamp Watts 1.0, Cord Length Cordless, Housing...More

Spotlight,Black/Dark Gray,LED,150/500 lm
  • ENERGIZER
  • Spotlight, Black/Dark Gray, LED, 150/500 lmSpotlight,Black/Dark Gray,LED,150/500 lm
  • Item # 1LEF1
  • Mfr. Model # HCSP61E
  • Spotlight, Lamp Type LED, 150/500 Lumens, Battery Type Alkaline, Number of Batteries 4, 32,000 Candle Power,...More

LED 5-Stage Safety Baton,White/Red/Blue
  • EMI
  • LED 5-Stage Safety Baton, White/Red/BlueLED 5-Stage Safety Baton
  • Item # 15U922
  • Mfr. Model # 2090
  • LED 5-Stage Safety Baton, LED Color White/Red/Blue, Shell Color White/Clear, Number of LEDs 20, Flashes per...More

Rechargeable Hand Lamp,Clear
  • PODLIGHT
  • Rechargeable Hand Lamp, ClearRechargeable Hand Lamp,Clear
  • Item # 3JYT9
  • Mfr. Model # 3002
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 12VDC or 120VAC, Cord Length Cordless, Housing Material...More

Rechargeable Hand Lamp
  • BAYCO PRODUCTS INC
  • Rechargeable Hand LampRechargeable Hand Lamp
  • Item # 9TVF6
  • Mfr. Model # NSR-2482
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Cord Length Cordless, Housing Material Polymer,...More

Cord Reel Light,7 A
  • LUMAPRO
  • Cord Reel Light, 7 ACord Reel Light,7 A
  • Item # 1A135
  • Mfr. Model # 1A135
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 20 ft., Gauge/Conductor...More

Cord Reel Light,5 A
  • LUMAPRO
  • Cord Reel Light, 5 ACord Reel Light,5 A
  • Item # 6X755
  • Mfr. Model # 6X755
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 35 ft., Gauge/Conductor...More

Cord Reel Light,Hand Lamp
  • LUMAPRO
  • Cord Reel Light, Hand LampCord Reel Light,Hand Lamp
  • Item # 6X972
  • Mfr. Model # 6X972
  • Cord Reel Light, Compact Fluorescent Lamp Type, 15 Lamp Watts, Voltage 125VAC, Cord Length 25 ft.,...More

Cord Reel Light,SJT Cord
  • LUMAPRO
  • Cord Reel Light, SJT CordCord Reel Light,SJT Cord
  • Item # 1W943
  • Mfr. Model # 1W943
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 25 ft., Gauge/Conductor...More

Cord Reel Light,LED,2.5W,40Ft Cord
  • LUMAPRO
  • Cord Reel Light, LED, 2.5W, 40Ft CordCord Reel Light,LED,2.5W,40Ft Cord
  • Item # 2YKP7
  • Mfr. Model # 2YKP7
  • Cord Reel Light, LED Lamp Type, 2.4 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor 18/2,...More

  • WESTWARD
  • Light WandLight Wand
  • Multiple product options available

    Light Wand, Lamp Type LED, Battery Size D, Number of Batteries 2, Batteries Included No, Battery Burn Time 100 hr., Lamp Life 100,000 hr., Body Color Black/Red, Body...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More