Skip Content

Filter Results By

34 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cord Reel Light,7 A
  • LUMAPRO
  • Cord Reel Light, 7 ACord Reel Light,7 A
  • Item # 6X756
  • Mfr. Model # 6X756
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 50 ft., Gauge/Conductor...More

Hand Lamp,Magnetic Swivel Base,100W
  • LUMAPRO
  • Hand Lamp, Magnetic Swivel Base, 100WMagnetic Hand Lamp
  • Item # 5NKR2
  • Mfr. Model # 5NKR2
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 25 ft., NEC Cord...More

Cord Reel Light,7 A
  • LUMAPRO
  • Cord Reel Light, 7 ACord Reel Light,7 A
  • Item # 1A135
  • Mfr. Model # 1A135
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 20 ft., Gauge/Conductor...More

Cord Reel Light,SJT Cord
  • LUMAPRO
  • Cord Reel Light, SJT CordCord Reel Light,SJT Cord
  • Item # 1W943
  • Mfr. Model # 1W943
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 25 ft., Gauge/Conductor...More

Hazardous Location Hand Lamp Head,100W
  • DANIEL WOODHEAD
  • Hazardous Location Hand Lamp Head, 100WHazardous Location Hand Lamp Head,100W
  • Item # 4V362
  • Mfr. Model # 61430
  • Hazardous Location Hand Lamp Head, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

Hazardous Location Hand Lamp,100W,50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 100W, 50 ftHazardous Location Hand Lamp,100W,50 ft
  • Item # 5WYA7
  • Mfr. Model # EP410-16N-Y16K-M
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

Cord Reel Light,Magnetic,100W
  • LUMAPRO
  • Cord Reel Light, Magnetic, 100WCord Reel Light,Magnetic,100W
  • Item # 5NKR7
  • Mfr. Model # 5NKR7
  • Cord Reel Light, Incandescent Lamp Type, 100 Lamp Watts, Voltage 125VAC, Cord Length 25 ft., Gauge/Conductor...More

Hazardous Location Hand Lamp,100W,50 ft
  • DANIEL WOODHEAD
  • Hazardous Location Hand Lamp, 100W, 50 ftHazardous Location Hand Lamp,100W,50 ft
  • Item # 1PJK9
  • Mfr. Model # 61430B163
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120 to 240VAC, Lamp Watts 100, Replacement...More

Hazardous Location Hand Lamp,100W,50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 100W, 50 ftHazardous Location Hand Lamp,100W,50 ft
  • Item # 5WYA6
  • Mfr. Model # EP410-12V-Y16K-M
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

Hazardous Location Hand Lamp Head,100W
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp Head, 100WHazardous Location Hand Lamp Head,100W
  • Item # 5WYA8
  • Mfr. Model # EP410-16N
  • Hazardous Location Hand Lamp Head, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

Cord Reel Light,SJT,75W,25 ft,14/3
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Reel Light, SJT, 75W, 25 ft, 14/3Cord Reel Light,SJT,75W,25 ft,14/3
  • Item # 1TRC7
  • Mfr. Model # HBLC25143IN
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 25 ft., Gauge/Conductor...More

Cord Reel Light,SJT,75W,25 ft,16/3
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Reel Light, SJT, 75W, 25 ft, 16/3Cord Reel Light,SJT,75W,25 ft,16/3
  • Item # 1TRC6
  • Mfr. Model # HBLC25163AIN
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 25 ft., Gauge/Conductor...More

Cord Reel Light,SJEO,100W,50 ft,16/3
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Reel Light, SJEO, 100W, 50 ft, 16/3Cord Reel Light,SJEO,100W,50 ft,16/3
  • Item # 1TRB3
  • Mfr. Model # HBL50163IN
  • Cord Reel Light, Incandescent Lamp Type, 100 Lamp Watts, Voltage 125VAC, Cord Length 50 ft., Gauge/Conductor...More

Hazardous Location Hand Lamp,75W,50 ft
  • DANIEL WOODHEAD
  • Hazardous Location Hand Lamp, 75W, 50 ftHazardous Location Hand Lamp,75W,50 ft
  • Item # 1PJL1
  • Mfr. Model # 1635-12B
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 75, Replacement Lamps 2V563,...More

Spotlight,,Sealed Beam,1,000,000 CP
Cord Reel Light,5 A
  • LUMAPRO
  • Cord Reel Light, 5 ACord Reel Light,5 A
  • Item # 6X755
  • Mfr. Model # 6X755
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 35 ft., Gauge/Conductor...More

Magnetic Trouble Light,Swivel Base,100W
  • LUMAPRO
  • Magnetic Trouble Light, Swivel Base, 100WMagnetic Trouble Light,Swivel Base,100W
  • Item # 5NKR3
  • Mfr. Model # 5NKR3
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 50 ft., NEC Cord...More

Cord Reel Light,Incan,75W,50Ft Cord
  • LUMAPRO
  • Cord Reel Light, Incan, 75W, 50Ft CordCord Reel Light,Incan,75W,50Ft Cord
  • Item # 2YKT2
  • Mfr. Model # 2YKT2
  • Cord Reel Light, Incandescent Lamp Type, 100 Lamp Watts, Voltage 125VAC, Cord Length 50 ft., Gauge/Conductor...More

Hand Lamp,50 ft.,75W,110-115V
  • STANDARD PORTABLE
  • Hand Lamp, 50 ft., 75W, 110-115VHand Lamp,50 ft.,75W,110-115V
  • Item # 4DU80
  • Mfr. Model # ML-50-C3
  • Hand Lamp, Lamp Type Incandescent, Power Source 110 to 115VAC, Lamp Watts 75, Cord Length 50 ft., NEC Cord...More

Cord Reel Light,SJTOW,75W,50 ft,16/3
  • REELCRAFT
  • Cord Reel Light, SJTOW, 75W, 50 ft, 16/3Cord Reel Light,SJTOW,75W,50 ft,16/3
  • Item # 2XJA4
  • Mfr. Model # L 4050 163 1 1
  • Heavy Duty Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 50 ft.,...More

Cord Reel Light,SJEOOW,75W,50 ft,16/3
  • REELCRAFT
  • Cord Reel Light, SJEOOW, 75W, 50 ft, 16/3Cord Reel Light,SJEOOW,75W,50 ft,16/3
  • Item # 2XJC1
  • Mfr. Model # L 4050 A 163 5 1
  • Heavy Duty Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 50 ft.,...More

Hand Lamp,50 ft.,100W,120V
  • DANIEL WOODHEAD
  • Hand Lamp, 50 ft., 100W, 120VHand Lamp,50 ft.,100W,120V
  • Item # 1PJL3
  • Mfr. Model # 1203B163
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 50 ft., NEC Cord...More

Cord Reel Light,SJTOW,75W,35 ft,16/3
  • REELCRAFT
  • Cord Reel Light, SJTOW, 75W, 35 ft, 16/3Cord Reel Light,SJTOW,75W,35 ft,16/3
  • Item # 2XJA3
  • Mfr. Model # L 4035 163 1 1
  • Heavy Duty Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 35 ft.,...More

Cord Reel Light,SJTOW,75W,50 ft,16/3
  • REELCRAFT
  • Cord Reel Light, SJTOW, 75W, 50 ft, 16/3Cord Reel Light,SJTOW,75W,50 ft,16/3
  • Item # 2XJD3
  • Mfr. Model # L 4050 163 1SB 1
  • Heavy Duty Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 50 ft.,...More

Cord Reel Light,SJTOW,75W,35 ft,16/3
  • REELCRAFT
  • Cord Reel Light, SJTOW, 75W, 35 ft, 16/3Cord Reel Light,SJTOW,75W,35 ft,16/3
  • Item # 2XJD2
  • Mfr. Model # L 4035 163 1SB 1
  • Heavy Duty Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 35 ft.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More