Skip Content

Filter Results By

Lamps

270 Results Found that Include 509 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Task Light,Low Prof,LED,14.4W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 14.4W, 24VDC Task Light,Low Prof,LED,14.4W,24VDC
  • Item # 6PYH2
  • Mfr. Model # 112544002-00011082
  • Task Light, Low Profile, LED Lamp Type, 14.4 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

Hand Lamp,LED,(3) AAA Batteries
  • KLEIN TOOLS
  • Hand Lamp, LED, (3) AAA Batteries Hand Lamp,LED,(3) AAA Batteries
  • Item # 35HU87
  • Mfr. Model # 55437
  • Hand Lamp, Lamp Type LED, Power Source (3) AAA Batteries, Cord Length Cordless, Housing Material ABS, Handle...More

Clamp On Light,300 W
  • LUMAPRO
  • Clamp On Light, 300 W Clamp On Light,300 W
  • Item # 5AY60
  • Mfr. Model # 5AY60
  • Incandescent Clamp Light, Heavy Duty, Incandescent Lamp Type, 300 Watts, 120 Voltage, 18/3 Gauge/Conductor,...More

Round Magnifier Light,2.25,Fluor,White
  • LUMAPRO
  • Round Magnifier Light, 2.25, Fluor, White Round Magnifier Light,2.25,Fluor,White
  • Item # 6MNU2
  • Mfr. Model # 6MNU2
  • Round Magnifier Light, Articulating Arm, Magnification 2.25, Cord Conductor 2, Color White, Diopter 5, Arm...More

Clamp On Light,150 W
  • LUMAPRO
  • Clamp On Light, 150 W Clamp On Light,150 W
  • Item # 2V647
  • Mfr. Model # 2V647
  • Incandescent Clamp Light, Heavy Duty Clamp, 150 Watts, 120 Voltage, Description/Special Features Incandescent...More

Magnifier Lamp,Rnd,Clamp,2.25X,5D,White
  • ECLIPSE
  • Magnifier Lamp, Rnd, Clamp, 2.25X, 5D, White Magnifier Lamp,Rnd,Clamp,2.25X,5D,White
  • Item # 22C728
  • Mfr. Model # 902-109
  • Round Magnifier Lamp, Workbench, Magnification 2.25, Cord Conductor 14, Color White, Diopter 5, Arm Length 35...More

Round Magnifier Light,1.75,Fluor,Black
  • LUMAPRO
  • Round Magnifier Light, 1.75, Fluor, Black Round Magnifier Light,1.75,Fluor,Black
  • Item # 6MNT9
  • Mfr. Model # 6MNT9
  • Round Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3, Arm...More

  • BAYCO PRODUCTS INC
  • Work Light Work Light
  • Multiple product options available

    Multiple product options available

Magnifier Light,5In,LED,6 ft.,White,2.25
  • LUMAPRO
  • Magnifier Light, 5In, LED, 6 ft., White, 2.25 Magnifier Light,5In,LED,6 ft.,White,2.25
  • Item # 32PE55
  • Mfr. Model # 32PE55
  • Magnifier Light, LED, Magnification 2.25, Color White, Diopter 5, Arm Length 16 In., Overall Length 32", Cord...More

Hand Lamp,Incandescent,75W,Hook
  • BAYCO
  • Hand Lamp, Incandescent, 75W, Hook Hand Lamp,Incandescent,75W,Hook
  • Item # 39AM81
  • Mfr. Model # SL-425A
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 25 ft., NEC Cord...More

Rechargeable Hand Lamp,10W,110V
  • K&E SAFETY
  • Rechargeable Hand Lamp, 10W, 110V Rechargeable Hand Lamp,10W,110V
  • Item # 20KL13
  • Mfr. Model # KE-WL500
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 110VAC, Lamp Watts 10, Cord Length Cordless, Housing...More

Magnifier Lamp,Rnd,Clamp,2.25X,5D,Black
  • ECLIPSE
  • Magnifier Lamp, Rnd, Clamp, 2.25X, 5D, Black Magnifier Lamp,Rnd,Clamp,2.25X,5D,Black
  • Item # 22C727
  • Mfr. Model # MA-1205CA-B
  • Round Magnifier Lamp, Workbench, Magnification 2.25, Cord Conductor 14, Color Black, Diopter 5, Arm Length 39...More

Rechargeable Lantern,LED,Black/Red
Magnifier Lamp,Rnd,Clamp,2.25X,5D,White
  • ECLIPSE
  • Magnifier Lamp, Rnd, Clamp, 2.25X, 5D, White Magnifier Lamp,Rnd,Clamp,2.25X,5D,White
  • Item # 22C726
  • Mfr. Model # 900-061
  • Round Magnifier Lamp, Workbench, Magnification 2.25, Cord Conductor 14, Color White, Diopter 5, Arm Length 39...More

Hand Lamp,25 ft.,13W,120VAC
  • KH INDUSTRIES
  • Hand Lamp, 25 ft., 13W, 120VAC Hand Lamp,25 ft.,13W,120VAC
  • Item # 5WYC3
  • Mfr. Model # 1325-650
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More