Skip Content

Filter Results By

Trouble Lights

39 Results Found that Include 134 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LUMAPRO
  • General Purpose Hand Lamp General Purpose Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
  • TM

    Grainger Choice

  • Hook Mounting Hook Mounting
  • Multiple product options available

    Multiple product options available

  • Category : Cord Reels with Hand Lamps
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnetic Hand Lamp Magnetic Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
Stand Light,150 W,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Stand Light, 150 W, 120V Temporary Job Site Light
  • Item # 4VM77
  • Mfr. Model # 4VM77
  • Temporary Job Site Light, Lamp Type Halogen, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 150, Color...More

  • Category : Temporary Job Site Lights
  • TM

    Grainger Choice

  • LUMAPRO
  • Hook Hand Lamp Hook Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
Cordless Fluorescent Area Light,Yellow
  • Cordless Fluorescent Area Light, Yellow Cordless Fluorescent Area Light,Yellow
  • Item # 5TB95
  • Mfr. Model # DC527
  • Rechargeable Area Light, Lamp Type Fluorescent, Battery Size 18V, Battery Type NiCad/Lithium-Ion, Number of...More

  • Category : Cordless Work Lights
Hazardous Location Hand Lamp,100W,50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 100W, 50 ft Hazardous Location Hand Lamp,100W,50 ft
  • Item # 5WYA7
  • Mfr. Model # EP410-16N-Y16K-M
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

  • Category : Hazardous Location Hand Lamps
Hand Lamp,25 ft.,13W,120VAC
  • KH INDUSTRIES
  • Hand Lamp, 25 ft., 13W, 120VAC Hand Lamp,25 ft.,13W,120VAC
  • Item # 5WYC3
  • Mfr. Model # 1325-650
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord...More

  • Category : Hand Lamps
Hand Lamp,25 ft.,13W
  • BAYCO
  • Hand Lamp, 25 ft., 13W Work Light
  • Item # 3LGX2
  • Mfr. Model # SL-935
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord...More

  • Category : Hand Lamps
Hazardous Location Hand Lamp Head,100W
Cordless Flashlight,Teal,Fluorescent
Hazardous Location Hand Lamp Head,100W
Hazardous Location Hand Lamp,26W, 50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 26W, 50 ft Hazardous Location Hand Lamp,26W, 50 ft
  • Item # 5WYA4
  • Mfr. Model # EP326-16E-50-M
  • Hazardous Location Hand Lamp, Lamp Type Fluorescent, Voltage 120VAC, Lamp Watts 26, Replacement Lamps 1PGY3,...More

  • Category : Hazardous Location Hand Lamps
Hazardous Location Hand Lamp,26W,25 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 26W, 25 ft Hazardous Location Hand Lamp,26W,25 ft
  • Item # 5WYA3
  • Mfr. Model # EP326-16E-25-M
  • Hazardous Location Hand Lamp, Lamp Type Fluorescent, Voltage 120VAC, Lamp Watts 26, Replacement Lamps 1PGY7,...More

  • Category : Hazardous Location Hand Lamps
Hand Lamp,26W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Lamp, 26W Hand Lamp,26W
  • Item # 9T012
  • Mfr. Model # XP87B
  • Hand Lamp, Lamp Type Fluorescent, Lamp Watts 26, Handle Plastic, Color Black/Silver, Housing Dia. 4 In.,...More

  • Category : Hazardous Location Hand Lamps
Explosion Proof Reel Light,13W,45 ft
  • REELCRAFT
  • Explosion Proof Reel Light, 13W, 45 ft Explosion Proof Reel Light,13W,45 ft
  • Item # 2XJC2
  • Mfr. Model # L 5245 A 163 6X 1
  • Explosion Proof Reel Light, Lamp Type Fluorescent, Voltage 125VAC, Lamp Watts 13, Replacement Lamps Standard...More

  • Category : Hazardous Location Hand Lamps
  • TM

    Grainger Choice

  • LUMAPRO
  • Job Site Light Job Site Light
  • Multiple product options available

    Multiple product options available

  • Category : Task Lighting
Hand Lamp,50 ft.,26W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Lamp, 50 ft., 26W Hand Lamp,50 ft.,26W
  • Item # 8AYM3
  • Mfr. Model # XP87B-50P
  • Hand Lamp, Lamp Type Fluorescent, Lamp Watts 26, Cord Length 50 ft., Handle Plastic, Color Black/Silver,...More

  • Category : Hazardous Location Hand Lamps
Hazardous Location Hand Lamp,100W,50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 100W, 50 ft Hazardous Location Hand Lamp,100W,50 ft
  • Item # 5WYA6
  • Mfr. Model # EP410-12V-Y16K-M
  • Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps...More

  • Category : Hazardous Location Hand Lamps
Hazardous Location Hand Lamp,15W,50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 15W, 50 ft Hazardous Location Hand Lamp,15W,50 ft
  • Item # 5WYC0
  • Mfr. Model # EP215-16I-50-M
  • Hazardous Location Hand Lamp, Lamp Type Fluorescent, Voltage 120VAC, Lamp Watts 15, Replacement Lamps 1V173,...More

  • Category : Hazardous Location Hand Lamps
Hand Lamp,50 ft.,26W,12V
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Lamp, 50 ft., 26W, 12V Hand Lamp,50 ft.,26W,12V
  • Item # 9LDU8
  • Mfr. Model # GSFB
  • Hand Lamp, Lamp Type Fluorescent, Voltage 12, Lamp Watts 26, Cord Length 50 ft., Color Black/Silver, Length...More

  • Category : Hazardous Location Hand Lamps
Hazardous Location Hand Lamp,26W,50 ft
  • KH INDUSTRIES
  • Hazardous Location Hand Lamp, 26W, 50 ft Hazardous Location Hand Lamp,26W,50 ft
  • Item # 5WYA5
  • Mfr. Model # EP726-16V-Y16K-M
  • Hazardous Location Hand Lamp, Lamp Type Fluorescent, Voltage 120VAC, Lamp Watts 26, Cord Length 50 ft., NEC...More

  • Category : Hazardous Location Hand Lamps
Hazardous Location Cord Reel Light,26W
  • KH INDUSTRIES
  • Hazardous Location Cord Reel Light, 26W Hazardous Location Cord Reel Light,26W
  • Item # 13V230
  • Mfr. Model # RTSD3L-HEP326-B16K
  • Hazardous Location Cord Reel Light, Lamp Type Fluorescent, Voltage 125VAC, Lamp Watts 26, Replacement Lamps...More

  • Category : Hazardous Location Hand Lamps
Hazardous Location Hand Lamp,75W,50 ft
Hazardous Location Floodlight,150W,50 ft
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More