Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

42 Results Found that Include 211 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Digital Timer,7-Day,SPST,120 V,White
  • INTERMATIC
  • Digital Timer, 7-Day, SPST, 120 V, WhiteDigital Timer,7-Day,SPST,120 V,White
  • Item # 3FWZ1
  • Mfr. Model # EI500WC
  • Wall Switch Timer, Decorator Digital, Number of Channels 1, Number of Poles 1, Contact Form SPST, Voltage...More

Electronic Timer,Astro 7 Days,(2) SPST
  • TORK
  • Electronic Timer, Astro 7 Days, (2) SPSTElectronic Timer,Astro 7 Days,(2) SPST
  • Item # 4JNF7
  • Mfr. Model # EWZ201
  • Electronic Timer, Operation Mode Astro 7 Days, Number of Channels 2, Contact Form (2) SPST, Voltage 120 to...More

Digital Timer,7-Day,SPST,120V,Ivory
  • INTERMATIC
  • Digital Timer, 7-Day, SPST, 120V, IvoryDigital Timer,7-Day,SPST,120V,Ivory
  • Item # 3FWY9
  • Mfr. Model # EI500C
  • Wall Switch Timer, Decorator Digital, Number of Channels 1, Number of Poles 1, Contact Form SPST, Voltage...More

Electronic Timer,7-Day,SPDT,120-277 V
  • INTERMATIC
  • Electronic Timer, 7-Day, SPDT, 120-277 VElectronic Timer,7-Day,SPDT,120-277 V
  • Item # 3FWZ4
  • Mfr. Model # EI600WC
  • Wall Switch Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPDT, Voltage...More

Electronic Timer,7-Day,SPDT,120-277 V
  • INTERMATIC
  • Electronic Timer, 7-Day, SPDT, 120-277 VElectronic Timer,7-Day,SPDT,120-277 V
  • Item # 3FWZ5
  • Mfr. Model # EI600LAC
  • Wall Switch Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPDT, Voltage...More

Timer,Elect.,Wall Switch,120-277V,20A,WH
  • INTERMATIC
  • Timer, Elect., Wall Switch, 120-277V, 20A, WHTimer,Elect.,Wall Switch,120-277V,20A,WH
  • Item # 4XGV7
  • Mfr. Model # EI400WC
  • Timer,Electronic,Min. Time Setting 1 sec.,Max. Time Setting 24 hr.,Max. On/Off Cycles Countdown,Voltage...More

Auto Shut Off Timer,White,1/4 HP
  • INTERMATIC
  • Auto Shut Off Timer, White, 1/4 HPAuto Shut Off Timer,White,1/4 HP
  • Item # 1JLF7
  • Mfr. Model # EI200W
  • Auto Shut Off Timer, Voltage 120, 1800 Watts, 1/4 HP @ 120V, White, Length 2.75 In, Width 1.75 In, Depth 1.5...More

Electronic Timer,24 hr/7 Days,SPST
  • INTERMATIC
  • Electronic Timer, 24 hr/7 Days, SPSTElectronic Timer,24 hr/7 Days,SPST
  • Item # 20XE67
  • Mfr. Model # EH10
  • Electronic Timer, Operation Mode 24 hr./7 Days, Number of Channels 1, Contact Form SPST, Voltage 120VAC, Amps...More

Electronic Timer,7 Days,SPST
  • TORK
  • Electronic Timer, 7 Days, SPSTElectronic Timer,7 Days,SPST
  • Item # 2YMV9
  • Mfr. Model # SA300
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120VAC, Amps 40, HP...More

Timer,7-Day,SPST,120 to 277VAC,30A
  • INTERMATIC
  • Timer, 7-Day, SPST, 120 to 277VAC, 30ATimer,7-Day,SPST,120 to 277VAC,30A
  • Item # 20XE79
  • Mfr. Model # ET8215CR
  • Timer,7-Day,Number of Poles 2,Contact Form SPST,Voltage 120 to 277VAC,Amps 30,Contact HP @ 120V 1,Contact HP...More

Electronic Timer,1-2-4-8-Hr,SPST,120 V
  • INTERMATIC
  • Electronic Timer, 1-2-4-8-Hr, SPST, 120 VElectronic Timer,1-2-4-8-Hr,SPST,120 V
  • Item # 3FWZ6
  • Mfr. Model # EI220
  • Auto Shut-Off Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPST,...More

Electronic Timer,7 Days,SPST
  • TORK
  • Electronic Timer, 7 Days, SPSTElectronic Timer,7 Days,SPST
  • Item # 11N740
  • Mfr. Model # SA400
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120 to 277VAC, Amps...More

Timer,Mechanical,120V,20A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 120V, 20A, Plug InTimer,Mechanical,120V,20A,Plug In
  • Item # 20XE85
  • Mfr. Model # HB113
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 2,Voltage...More

Electronic Timer,1-2-4-8-Hr,SPST,120 V
  • INTERMATIC
  • Electronic Timer, 1-2-4-8-Hr, SPST, 120 VElectronic Timer,1-2-4-8-Hr,SPST,120 V
  • Item # 3FWZ7
  • Mfr. Model # EI220W
  • Auto Shut-Off Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPST,...More

Timer,Mechanical,240V,20A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 240V, 20A, Plug InTimer,Mechanical,240V,20A,Plug In
  • Item # 20XE86
  • Mfr. Model # HB114
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 2,Voltage...More

Digital Timer,7-Day,SPST,120 V,Almond
  • INTERMATIC
  • Digital Timer, 7-Day, SPST, 120 V, AlmondDigital Timer,7-Day,SPST,120 V,Almond
  • Item # 3FWZ2
  • Mfr. Model # EI500LAC
  • Wall Switch Timer, Decorator Digital, Number of Channels 1, Number of Poles 1, Contact Form SPST, Voltage...More

Electronic Timer,7 Days,DPST
  • TORK
  • Electronic Timer, 7 Days, DPSTElectronic Timer,7 Days,DPST
  • Item # 2YMW1
  • Mfr. Model # SA306
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form DPST, Voltage 120VAC, Amps 40, HP...More

Timer,Elect.,Wall Switch,120-277V,20A,IV
  • INTERMATIC
  • Timer, Elect., Wall Switch, 120-277V, 20A, IVTimer,Elect.,Wall Switch,120-277V,20A,IV
  • Item # 4XGV5
  • Mfr. Model # EI400C
  • Timer, Electronic, Min. Time Setting 1 sec., Max. Time Setting 24 hr., Max. On/Off Cycles Countdown, Voltage...More

Auto Shut Off Timer,White,1/4 HP
  • INTERMATIC
  • Auto Shut Off Timer, White, 1/4 HPAuto Shut Off Timer,White,1/4 HP
  • Item # 1JLF9
  • Mfr. Model # EI210W
  • Auto Shut Off Timer, Voltage 120, 1800 Watts, 1/4 HP @ 120V, White, Length 2.75 In, Width 1.75 In, Depth 1.5...More

Electronic Timer,24 hr/7 Days,DPDT
  • INTERMATIC
  • Electronic Timer, 24 hr/7 Days, DPDTElectronic Timer,24 hr/7 Days,DPDT
  • Item # 6KFG4
  • Mfr. Model # GM40AVE
  • Electronic Timer, Operation Mode 24 hr./7 Days, Number of Channels 1, Contact Form DPDT, Voltage 120 to...More

Timer, Wall Switch, 120V, 960W, White
  • CRAMER
  • Timer, Wall Switch, 120V, 960W, WhiteTimer, Wall Switch, 120V, 960W, White
  • Item # 24WH46
  • Mfr. Model # 42E724A-W
  • Timer, Electrical, Min. Time Setting 1 min., Max. Time Setting 7 days, Max. On/Off Cycles 20, Voltage 120,...More

Electronic Timer,1-2-4-8-Hr,SPST,120 V
  • INTERMATIC
  • Electronic Timer, 1-2-4-8-Hr, SPST, 120 VElectronic Timer,1-2-4-8-Hr,SPST,120 V
  • Item # 3FWZ8
  • Mfr. Model # EI220LA
  • Auto Shut-Off Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPST,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More