Skip Content

Filter Results By

Control Relays

187 Results Found that Include 1,215 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Relay,Switching,24 Vac
  • HONEYWELL
  • Relay, Switching, 24 Vac Relay,Switching,24 Vac
  • Item # 2E682
  • Mfr. Model # R8222D1014
  • General Purpose Switching Relay, Coil Voltage 24 VAC, Switch Action DPDT, Height 1 7/8 Inches, Depth 2 3/8...More

Ovrload Rely,2.50 to 4A,3P,Class 10,690V
  • Ovrload Rely, 2.50 to 4A, 3P, Class 10,690V Ovrload Rely,2.50 to 4A,3P,Class 10,690V
  • Item # 3EA44
  • Mfr. Model # LRD08
  • Overload Relay, Starter Type IEC, Current Range 2.50 to 4.00A, For Use With LC1D09 thru LC1D32 Contactor,...More

Overload Relay,1.80 to 2.60A,Class 10,3P
  • Overload Relay, 1.80 to 2.60A, Class 10,3P Overload Relay,1.80 to 2.60A,Class 10,3P
  • Item # 6B189
  • Mfr. Model # LR2K0308
  • Overload Relay, Starter Type IEC, NEMA Size 10, Current Range 1.80 to 2.60A, For Use With TeSys K AC or DC...More

Relay,Switching,24 Vac
  • HONEYWELL
  • Relay, Switching, 24 Vac Relay,Switching,24 Vac
  • Item # 2E681
  • Mfr. Model # R8222B1067
  • General Purpose Switching Relay, Coil Voltage 24 VAC, Switch Action SPDT, Height 1 7/8 Inches, Depth 2 3/8...More

Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 4E658
  • Mfr. Model # 90-290Q
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

Ovrload Relay,4 to 6A,3P,Class 10,690VAC
  • Ovrload Relay, 4 to 6A, 3P, Class 10,690VAC Ovrload Relay,4 to 6A,3P,Class 10,690VAC
  • Item # 3EA45
  • Mfr. Model # LRD10
  • Overload Relay, Starter Type IEC, Current Range 4.00 to 6.00A, For Use With LC1D09 thru LC1D32 Contactor,...More

Relay,Electric Heat
  • WHITE-RODGERS
  • Relay, Electric Heat Relay,Electric Heat
  • Item # 2E346
  • Mfr. Model # 24A01G-3
  • Electric Heat Relay, Contact Current Rating 12 Amps, Coil Voltage Rating @ 50/60 Hz 240 VAC, Resistive Power...More

Ovrload Rely,1 to 1.60A,3P,Class 10,690V
  • Ovrload Rely, 1 to 1.60A, 3P, Class 10,690V Ovrload Rely,1 to 1.60A,3P,Class 10,690V
  • Item # 3EA42
  • Mfr. Model # LRD06
  • Overload Relay, Starter Type IEC, Current Range 1.00 to 1.60A, For Use With LC1D09 thru LC1D32 Contactor,...More

Ovrload Relay,23 to 32A,3P,Class 10,690V
  • Ovrload Relay, 23 to 32A, 3P, Class 10,690V Ovrload Relay,23 to 32A,3P,Class 10,690V
  • Item # 3EA13
  • Mfr. Model # LRD32
  • Overload Relay, Starter Type IEC, Current Range 23.0 to 32.0A, For Use With LC1D25 thru LC1D32 Contactor,...More

Overload Relay,7 to 10A,Class 10,3P,690V
  • Overload Relay, 7 to 10A, Class 10,3P, 690V Overload Relay,7 to 10A,Class 10,3P,690V
  • Item # 3DY99
  • Mfr. Model # LRD14
  • Overload Relay, Starter Type IEC, Current Range 7.00 to 10.0A, For Use With LC1D09 thru LC1D32 Contactor,...More

  • Single Function Time Delay Relays, Off Delay I Single Function Time Delay Relays, Off Delay I
  • Multiple product options available

    "OFF DELAY I: Power is applied to the coil at all times. Upon CLOSURE of the start switch (a "dry" external contact), the contacts transfer, either connecting (normally...More

Ovrload Relay,63 to 80A,Class 10,3P,690V
  • Ovrload Relay, 63 to 80A, Class 10,3P, 690V Ovrload Relay,63 to 80A,Class 10,3P,690V
  • Item # 3DE31
  • Mfr. Model # LRD3363
  • Overload Relay, Starter Type IEC, Current Range 63.0 to 80.0A, For Use With LC1D65 thru LC1D80 Contactor,...More

Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 1N185
  • Mfr. Model # 90-380
  • Heavy Duty Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 14 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

Ovrload Relay,37 to 50A,Class 10,3P,690V
  • Ovrload Relay, 37 to 50A, Class 10,3P, 690V Ovrload Relay,37 to 50A,Class 10,3P,690V
  • Item # 3DE28
  • Mfr. Model # LRD3357
  • Overload Relay, Starter Type IEC, Current Range 37.0 to 50.0A, For Use With LC1D50 thru LC1D80 Contactor,...More

Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 1N184
  • Mfr. Model # 90-370
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 14 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

Ovrload Rely,5.50 to 8A,3P,Class 10,690V
  • Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V Ovrload Rely,5.50 to 8A,3P,Class 10,690V
  • Item # 3EA46
  • Mfr. Model # LRD12
  • Overload Relay, Starter Type IEC, Current Range 5.50 to 8.00A, For Use With LC1D09 thru LC1D32 Contactor,...More

Ovrload Relay,12 to 18A,3P,Class 10,690V
  • Ovrload Relay, 12 to 18A, 3P, Class 10,690V Ovrload Relay,12 to 18A,3P,Class 10,690V
  • Item # 3EA11
  • Mfr. Model # LRD21
  • Overload Relay, Starter Type IEC, Current Range 12.0 to 18.0A, For Use With LC1D18 thru LC1D32 Contactor,...More

Ovrload Rely,9 to 13A,3P,Class 10,690VAC
  • Ovrload Rely, 9 to 13A, 3P, Class 10,690VAC Ovrload Rely,9 to 13A,3P,Class 10,690VAC
  • Item # 3EA10
  • Mfr. Model # LRD16
  • Overload Relay, Starter Type IEC, Current Range 9.00 to 13.0A, For Use With LC1D12 thru LC1D32 Contactor,...More

Ovrload Rely,80 to 104A,Class 10,3P,690V
  • Ovrload Rely, 80 to 104A, Class 10,3P, 690V Ovrload Rely,80 to 104A,Class 10,3P,690V
  • Item # 2MMY1
  • Mfr. Model # LRD4365
  • Overload Relay, Starter Type IEC, Current Range 80.0 to 104A, For Use With LC1D115 thru LC1D150 IEC...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More