Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

495 Results Found that Include 495 Products 

Results per page: 16 | 32 | 48
Surge Suppressor,15A,7 Outlet,7 ft,Gray
  • TRIPP LITE
  • Surge Suppressor, 15A, 7 Outlet, 7 ft, Gray7 Outlet Surge Suppressor
  • Item # 5JK49
  • Mfr. Model # S7 (SUPER 7)
  • Surge Protection Outlet Strip, Residential/Office Grade, Number of Outlets 7, Cord Length 7 ft., Rated Joules...More

SPD 1 Phase
  • SQUARE D
  • SPD 1 PhaseSPD 1 Phase
  • Item # 3XB86
  • Mfr. Model # SDSA1175
  • Surge Protection Device, Hard-Wired, Location Type 1, Nominal Discharge Current 10kA, Voltage 120/240, Phase...More

Surge Protector,120-240V,150,000 Amps
  • SUPCO
  • Surge Protector, 120-240V, 150,000 AmpsSurge Protector,120-240V,150,000 Amps
  • Item # 5TDG2
  • Mfr. Model # SCM150
  • Surge Protection Device, Arrestor, Location Type 2, Nominal Discharge Current 10kA, Voltage 120/240, Phase...More

SPD 3 Phase
  • SQUARE D
  • SPD 3 PhaseSPD 3 Phase
  • Item # 3XB87
  • Mfr. Model # SDSA3650
  • Surge Protection Device, Hard-Wired, Location Type 1, Nominal Discharge Current 10kA, Voltage 120/240,...More

Surge Suppressor,15A,7 Outlet,4 ft,Gray
  • APC BY SCHNEIDER ELECTRIC
  • Surge Suppressor, 15A, 7 Outlet, 4 ft, GraySurge Suppressor,15A,7 Outlet,4 ft,Gray
  • Item # 43Y975
  • Mfr. Model # P7GB
  • Surge Protection Outlet Strip, Computer Networks Grade, Number of Outlets 7, Cord Length 4 ft., Rated Joules...More

Surge Suppressor,15A,8 Outlet,8 ft,White
  • TRIPP LITE
  • Surge Suppressor, 15A, 8 Outlet, 8 ft, White8, Surge Protection Outlet Strip Surge Supressor
  • Item # 5JK47
  • Mfr. Model # TLP808TEL
  • Surge Protection Outlet Strip, Residential Grade, Number of Outlets 8, Cord Length 8 ft., Rated Joules 2160,...More

Suppressor,Surge
  • SOLA/HEVI-DUTY
  • Suppressor, SurgeSuppressor,Surge
  • Item # 6NN78
  • Mfr. Model # STV25K-10S
  • Surge Suppressor, SPD, Location Type 2, Nominal Discharge Current 3kA, Voltage 120, Phase 1, Wire L-N-G, Max....More

Power Strip,3 Outlet,10 ft,Black
  • RUBBERMAID
  • Power Strip, 3 Outlet, 10 ft, BlackPower Strip,3 Outlet,10 ft,Black
  • Item # 4FA72
  • Mfr. Model # FG459000BLA
  • Outlet Strip, Number of Outlets 3, NEMA Receptacle Configuration 5-15R, Max. Amps 15, Voltage 120, Power...More

Surge Protector 120 to 240V,24000 Amps
  • ICM
  • Surge Protector 120 to 240V, 24000 AmpsSurge Protector 120 to 240V,24000 Amps
  • Item # 1ECD1
  • Mfr. Model # ICM515
  • Surge Protection Device, Arrestor, Location Type 2Voltage 120/240, Phase 1S, Wire 8 In., 600V, UL1015Max....More

Surge Suppressor,120V,20kA,2 Wire,1 Pole
  • MERSEN
  • Surge Suppressor, 120V, 20kA, 2 Wire, 1 PoleSurge Suppressor,120V,20kA,2 Wire,1 Pole
  • Item # 5FXW1
  • Mfr. Model # ST1201PG
  • Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage 120,...More

Surge Protector,AV,120V,8 Outlet
  • APC BY SCHNEIDER ELECTRIC
  • Surge Protector, AV, 120V, 8 OutletSurge Protector,AV,120V,8 Outlet
  • Item # 43Y960
  • Mfr. Model # P8V
  • Surge Protector, Audio/VideoVoltage 120, Phase 1Max. Surge Current Per Phase 120, Max. Surge Current Per Mode...More

Surge Protection,Type 1 and 2,40kA,3P
  • SQUARE D
  • Surge Protection, Type 1 and 2,40kA, 3PSurge Protection,Type 1 and 2,40kA,3P
  • Item # 19H479
  • Mfr. Model # SDSA3650D
  • Surge Protection Device, Hard-Wired, Location Type Type 1 and 2, Nominal Discharge Current 10kA, Voltage...More

Surge Suppressor,120V,20A,2 Wire,1 Pole
  • MERSEN
  • Surge Suppressor, 120V, 20A, 2 Wire, 1 PoleSurge Suppressor,120V,20A,2 Wire,1 Pole
  • Item # 5FXV3
  • Mfr. Model # STT21201PG
  • Surge Protection Device, Type 1 SPD, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120, Phase...More

Surge Suppressor,1900 Joules,3Ph
  • LEGRAND
  • Surge Suppressor, 1900 Joules, 3PhSurge Suppressor,1900 Joules,3Ph
  • Item # 1EC61
  • Mfr. Model # PA277Y
  • Hardwired Surge Protection, Panel, Location Type 2, Nominal Discharge Current 5kA, Voltage 277/480, Phase 3Y,...More

Transient Surge Suppress,24-120V,Sz00-2
Surge Protector,AV,120V,4 Outlet
  • APC BY SCHNEIDER ELECTRIC
  • Surge Protector, AV, 120V, 4 OutletSurge Protector,AV,120V,4 Outlet
  • Item # 43Y958
  • Mfr. Model # P4V
  • Surge Protector, Audio/VideoVoltage 120, Phase 1Max. Surge Current Per Phase 120, Max. Surge Current Per Mode...More

SPD T1 HEPD 80KA 120/240V1P3W
  • SQUARE D
  • SPD T1 HEPD 80KA 120/240V1P3WSPD T1 HEPD 80KA 120/240V1P3W
  • Item # 22P065
  • Mfr. Model # HEPD80
  • Hardwired Surge Protection, Hard Wired, Location Type 2, Nominal Discharge Current 10kA, Voltage 120/240,...More

SPD 2 Pole
  • SQUARE D
  • SPD 2 PoleSPD 2 Pole
  • Item # 3XB84
  • Mfr. Model # QO2175SB
  • Panel Mount Surge Suppressor, Plug In, Location Type 2, Nominal Discharge Current 5kA, Voltage 120/240, Phase...More

Surge Arrester,120/240V,1 Phase
  • LEVITON
  • Surge Arrester, 120/240V, 1 PhaseSurge Arrester,120/240V,1 Phase
  • Item # 6RHK1
  • Mfr. Model # 55240-ASA
  • Surge Arrestor, Panel Mount, Location Type 1, Nominal Discharge Current 20kA, Voltage 120/240, Phase 1S, Wire...More

Surge Suppressor,120V,20A,2 Wire,1 Pole
  • MERSEN
  • Surge Suppressor, 120V, 20A, 2 Wire, 1 PoleSurge Suppressor,120V,20A,2 Wire,1 Pole
  • Item # 5FXW2
  • Mfr. Model # ST1201PGM
  • Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage 120,...More

UL SPD 1Pole, 120V, Remote
  • BUSSMANN
  • UL SPD 1Pole, 120V, RemoteUL SPD 1Pole, 120V, Remote
  • Item # 19D510
  • Mfr. Model # BSPM1120S2GR
  • Surge Protection Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Voltage 120, Phase 1,...More

Surge Suppressor,810 Joules,1Ph
  • LEGRAND
  • Surge Suppressor, 810 Joules, 1PhSurge Suppressor,810 Joules,1Ph
  • Item # 1EC58
  • Mfr. Model # PA120T
  • Hardwired Surge Protection, Panel, Location Type 2, Nominal Discharge Current 5kA, Voltage 120/240, Phase 1S,...More

Surge Protector,3P,10kA,Type1
  • MERSEN
  • Surge Protector, 3P, 10kA, Type1Surge Protector,3P,10kA,Type1
  • Item # 19D585
  • Mfr. Model # STXR480V3D50
  • Surge Protection Device, Compact, Location Type Type 1, Nominal Discharge Current 10kA, Voltage 480, Phase...More

Suppressor For Contactor,24 VDC
Surge Module,1P,5A,120V,Din Rail
  • LEVITON
  • Surge Module, 1P, 5A, 120V, Din RailSurge Module,1P,5A,120V,Din Rail
  • Item # 18K899
  • Mfr. Model # 51005-DIN
  • Surge Protection Device, Din-Rail ModuleVoltage 120, Phase 1Max. Surge Current Per Phase 39kAMax. Continuing...More

Hard Wired Surge Protector,3P,277/480V
  • LEGRAND
  • Hard Wired Surge Protector, 3P, 277/480VHard Wired Surge Protector,3P,277/480V
  • Item # 19D594
  • Mfr. Model # PB277Y
  • Hardwired Surge Protection, Type 2, Location Type Panelboard, Nominal Discharge Current 5kA, Voltage 277/480,...More

Low Voltage SPD 24V,Hybrid,Remote
  • BUSSMANN
  • Low Voltage SPD 24V, Hybrid, RemoteLow Voltage SPD 24V,Hybrid,Remote
  • Item # 19D538
  • Mfr. Model # BSPH2A24D24LVR
  • Surge Protection Device, Type 4, Location Type Type 3, Nominal Discharge Current 1kA, Voltage 24VAC/24VDC,...More

Surge Suppressor,120/208V,4 Wire,3 Pole
  • MERSEN
  • Surge Suppressor, 120/208V, 4 Wire, 3 PoleSurge Suppressor,120/208V,4 Wire,3 Pole
  • Item # 5FXV6
  • Mfr. Model # STT22083PYG
  • Surge Protection Device, Type 1 SPD, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/208,...More

SPD 2 Pole
  • SQUARE D
  • SPD 2 PoleSPD 2 Pole
  • Item # 3XB85
  • Mfr. Model # HOM2175SB
  • Panel Mount Surge Suppressor, Plug In, Location Type 2, Nominal Discharge Current 5kA, Voltage 120/240, Phase...More

SPD,Low Voltage,POE Telephone Line
  • SIEMENS
  • SPD, Low Voltage, POE Telephone LineSPD,Low Voltage,POE Telephone Line
  • Item # 19T321
  • Mfr. Model # SPD4tel
  • Surge Protection Device, Low Voltage, Location Type Type 1Mounting Style ExternalLength 1.52 In., Width 1.4...More

Surge Mod 20A,1P,120V,Din Rail
  • LEVITON
  • Surge Mod 20A, 1P, 120V, Din RailSurge Mod 20A,1P,120V,Din Rail
  • Item # 18K902
  • Mfr. Model # 51020-DIN
  • Surge Protection Device, Din-Rail ModuleVoltage 120, Phase 1Max. Surge Current Per Phase 72kAMax. Continuing...More

Surge Protection Device,Type 2,50kA,1P
  • BUSSMANN
  • Surge Protection Device, Type 2,50kA, 1PSurge Protection Device,Type 2,50kA,1P
  • Item # 20AZ23
  • Mfr. Model # SPH50SP1120SN
  • Surge Protection Device, Type 1 SPD, Location Type 2, Nominal Discharge Current 20kA, Voltage 120, Phase 1,...More

Results per page: 16 | 32 | 48