Skip Content

Filter Results By

Hazardous Location Switches

27 Results Found that Include 485 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • LINEMASTER
  • Linemaster Foot Switches Linemaster Foot Switches
  • Multiple product options available

    General Purpose Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Voltage Rating, Color, Length, Width, Depth, Current...More

  • Hazardous Location Manual Motor Starter Hazardous Location Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Factory Sealed, Amps AC Thermal Unit Required, NEMA Type 3, 7CD, 9EFG, Number of Required Thermals 1, Starter Type Manual, Width 3.72", HP @ 120V...More

  • Hazardous Location Manual Motor Switches Hazardous Location Manual Motor Switches
  • Multiple product options available

    Motor Rated Switch, Factory Sealed, Max. Voltage 600VAC, NEMA Type 3, 7CD, 9EFG, Starter Type Manual, Width 3.72" and Standards UL508, UL 698,UL 1203, C22.2 No. 14-M,...More

Tumbler Switch, Series EDS, Rocker Arm Type of Operator,&#x
  • APPLETON ELECTRIC
  • SPDT Emergency Cable Pull Switches SPDT Emergency Cable Pull Switches
  • Multiple product options available

    Emergency Cable Pull Switch, Switch Function Maintained, Contact Form SPDT, AC Contact Rating 20A @ 125, 250, 480VAC, DC Contact Rating 0.5A @125VDC, 0.25A @ 250VDC, HP...More

  • APPLETON ELECTRIC
  • NO/NC-DB Emergency Cable Pull Switches NO/NC-DB Emergency Cable Pull Switches
  • Multiple product options available

    Emergency Cable Pull Switch, Switch Function Maintained, Contact Form NO/NC-DB, AC Contact Rating 15A @ 120, 240, 480, 600VAC, DC Contact Rating 0.8A @ 115VDC, 0.4A @...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More