Skip Content

Filter Results By

Industrial Pressure Switches

46 Results Found that Include 128 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Press Switch,Range 450-250 PSIG
Fan Cycling Control,Opens 200 PSI
Press Switch,Range 15-35 PSIG
High Pressure Switch,Opens 600 PSI
Single Pressure Control,Low Pressure
  • JOHNSON CONTROLS
  • Single Pressure Control, Low Pressure Single Pressure Control,Low Pressure
  • Item # 2HYV6
  • Mfr. Model # P100AP-201C
  • Single Pressure Control, Low Pressure, Pressure Connection 1/4 In Female Flare Fitting, Switch Action Open...More

  • Category : Single Pressure Controls
Press Switch,Open On Fall 5 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Fall 5 PSI Press Switch,Open On Fall 5 PSI
  • Item # 6ALA2
  • Mfr. Model # 6ALA2
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 20, Open...More

  • Category : Single Pressure Controls
Press Switch,Manual 410 PSIG
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Manual 410 PSIG Press Switch,Manual 410 PSIG
  • Item # 6ALC4
  • Mfr. Model # 6ALC4
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Open (PSI) 410,...More

  • Category : Single Pressure Controls
Press Switch,Range 350-250 PSIG
Low Pressure Switch,Open 75 PSI
Press Switch,Range 25-50 PSIG
Press Switch,Range 375-265 PSIG
Press Switch, Open On Fall 200 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Fall 200 PSI Press Switch, Open On Fall 200 PSI
  • Item # 6ALD1
  • Mfr. Model # 6ALD1
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 365,...More

  • Category : Single Pressure Controls
Press Switch,Open On Fall 10 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Fall 10 PSI Press Switch,Open On Fall 10 PSI
  • Item # 6ALA3
  • Mfr. Model # 6ALA3
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 25, Open...More

  • Category : Single Pressure Controls
Press Switch,Open On Rise 300 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Rise 300 PSI Press Switch,Open On Rise 300 PSI
  • Item # 6ALC0
  • Mfr. Model # 6ALC0
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 200,...More

  • Category : Single Pressure Controls
Press Switch,Open On Rise 200 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Rise 200 PSI Press Switch,Open On Rise 200 PSI
  • Item # 6ALA7
  • Mfr. Model # 6ALA7
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 150,...More

  • Category : Single Pressure Controls
Press Switch,Range 425-300 PSIG
Single Pressure Control,Low Pressure
  • JOHNSON CONTROLS
  • Single Pressure Control, Low Pressure Single Pressure Control,Low Pressure
  • Item # 2HYV5
  • Mfr. Model # P100AP-332C
  • Single Pressure Control, Low Pressure, Pressure Connection 1/4 In Female Flare Fitting, Switch Action Open...More

  • Category : Single Pressure Controls
Pressure Sensor,7/16-20 Port,3000PSI
  • PARKER
  • Pressure Sensor, 7/16-20 Port, 3000PSI Pressure Sensor,7/16-20 Port,3000PSI
  • Item # 3FET4
  • Mfr. Model # SCPSD-3000P-1727
  • Electronic Pressure Sensor, High Pressure Stainless Steel, Max. Pressure (PSI) 3000, Adjustment Range (PSI) 0...More

  • Category : Electronic Proportional Regulators
Press Switch,Open On Fall 50 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Fall 50 PSI Press Switch,Open On Fall 50 PSI
  • Item # 6ALA6
  • Mfr. Model # 6ALA6
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 90, Open...More

  • Category : Single Pressure Controls
Press Switch,Open On Rise 610 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Rise 610 PSI Press Switch,Open On Rise 610 PSI
  • Item # 6ALD0
  • Mfr. Model # 6ALD0
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 420,...More

  • Category : Single Pressure Controls
Press Switch, Open On Fall 170 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Fall 170 PSI Press Switch, Open On Fall 170 PSI
  • Item # 6ALC8
  • Mfr. Model # 6ALC8
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 250,...More

  • Category : Single Pressure Controls
Press Switch, Open On Fall 35 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Fall 35 PSI Press Switch, Open On Fall 35 PSI
  • Item # 6ALC3
  • Mfr. Model # 6ALC3
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 60, Open...More

  • Category : Single Pressure Controls
Press Switch,Range 400-300 PSIG
Press Switch,Open 40-80 PSIG
Press Switch,Range 400-200 PSIG
Press Switch, Open On Rise 425 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Rise 425 PSI Press Switch, Open On Rise 425 PSI
  • Item # 6ALC9
  • Mfr. Model # 6ALC9
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 325,...More

  • Category : Single Pressure Controls
Press Switch, Open On Fall 155 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Fall 155 PSI Press Switch, Open On Fall 155 PSI
  • Item # 6ALC7
  • Mfr. Model # 6ALC7
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 225,...More

  • Category : Single Pressure Controls
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More