Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

50 Results Found that Include 602 Products 

Results per page: 16 | 32 | 48
Press Switch,Range 25-50 PSIG
Press Switch,Range 400-200 PSIG
Press Switch,Open On Fall 50 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Fall 50 PSIPress Switch,Open On Fall 50 PSI
  • Item # 6ALA6
  • Mfr. Model # 6ALA6
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 90, Open...More

Fan Cycling Control,Opens 200 PSI
  • SUPCO
  • Fan Cycling Control, Opens 200 PSIFan Cycling Control,Opens 200 PSI
  • Item # 4LWY2
  • Mfr. Model # SFC200240
  • Fan Cycling Control, SPST, Switch Action Opens Low, Range 0 to 650 PSI, Close 240 PSI, Open 200 PSI, Auto...More

Press Switch,Range 350-250 PSIG
Press Switch,Range 15-35 PSIG
Press Switch,Open On Fall 5 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Fall 5 PSIPress Switch,Open On Fall 5 PSI
  • Item # 6ALA2
  • Mfr. Model # 6ALA2
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 20, Open...More

Press Switch,Range 400-300 PSIG
Press Switch,Open On Rise 610 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Rise 610 PSIPress Switch,Open On Rise 610 PSI
  • Item # 6ALD0
  • Mfr. Model # 6ALD0
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 420,...More

Press Switch,Open 40-80 PSIG
High Pressure Switch,Opens 600 PSI
  • SUPCO
  • High Pressure Switch, Opens 600 PSIHigh Pressure Switch,Opens 600 PSI
  • Item # 4LWY1
  • Mfr. Model # SHP600475
  • High Pressure Switch, SPST, Switch Action Opens High, Range 0 to 650 PSI, Close 475 PSI, Open 600 PSI, Auto...More

  • ASHCROFT
  • Diaphragm Pressure SwitchDiaphragm Pressure Switch
  • Multiple product options available

    Pressure Switch, Diaphragm Actuation Type, Standard Action, Contact Form SPDT, 1/4 HP @ 1 Phase - 120V, 0.5A @ 125V, 4X, Varies by: Application, Range, Differential,...More

Press Switch, Open On Fall 35 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Fall 35 PSIPress Switch, Open On Fall 35 PSI
  • Item # 6ALC3
  • Mfr. Model # 6ALC3
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 60, Open...More

Press Switch,Range 375-265 PSIG
Press Switch,Manual 410 PSIG
  • GRAINGER APPROVED VENDOR
  • Press Switch, Manual 410 PSIGPress Switch,Manual 410 PSIG
  • Item # 6ALC4
  • Mfr. Model # 6ALC4
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Open (PSI) 410,...More

Press Switch, Open On Fall 170 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Fall 170 PSIPress Switch, Open On Fall 170 PSI
  • Item # 6ALC8
  • Mfr. Model # 6ALC8
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 250,...More

  • CONDOR USA, INC
  • Single/Three Phase Pressure SwitchSingle/Three Phase Pressure Switch
  • Multiple product options available

    Pressure Switch, Air Compressor, Diaphragm Actuation Type, Standard Action, Contact Form 3PST, Single/Three Phase, 30A AC Contact Rating, Varies by: Range, Differential,...More

Vacuum Switch,1/4 In. FNPT
Press Switch,Range 450-250 PSIG
Press Switch,Open On Rise 275 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Rise 275 PSIPress Switch,Open On Rise 275 PSI
  • Item # 6ALA9
  • Mfr. Model # 6ALA9
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 195,...More

Low Pressure Switch,Open 75 PSI
  • SUPCO
  • Low Pressure Switch, Open 75 PSILow Pressure Switch,Open 75 PSI
  • Item # 4LWX9
  • Mfr. Model # SLP75100
  • Low Pressure Switch, SPST, Switch Action Opens Low, Range 0 to 650 PSI, Close 100 PSI, Open 75 PSI, Auto...More

Press Switch, Open On Fall 155 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Fall 155 PSIPress Switch, Open On Fall 155 PSI
  • Item # 6ALC7
  • Mfr. Model # 6ALC7
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 225,...More

Press Switch,Range 425-300 PSIG
Press Switch, Open On Rise 425 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Rise 425 PSIPress Switch, Open On Rise 425 PSI
  • Item # 6ALC9
  • Mfr. Model # 6ALC9
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 325,...More

Press Switch, Open On Fall 200 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Fall 200 PSIPress Switch, Open On Fall 200 PSI
  • Item # 6ALD1
  • Mfr. Model # 6ALD1
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 365,...More

Results per page: 16 | 32 | 48