Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

186 Results Found that Include 660 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Dual Pressure Control,36 In Capillary
  • JOHNSON CONTROLS
  • Dual Pressure Control, 36 In CapillaryDual Pressure Control,36 In Capillary
  • Item # 4E042
  • Mfr. Model # P70LB-1E
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range 20-100 PSIG, High Pressure Range 100-500 PSIG,...More

Press Switch,Range 25-50 PSIG
  • CONDOR USA, INC
  • Single/Three Phase Pressure SwitchSingle/Three Phase Pressure Switch
  • Multiple product options available

    Pressure Switch, Air Compressor, Diaphragm Actuation Type, Standard Action, Contact Form 3PST, Single/Three Phase, 30A AC Contact Rating, Varies by: Range, Differential,...More

Single Pressure Control,Low Pressure
  • JOHNSON CONTROLS
  • Single Pressure Control, Low PressureSingle Pressure Control,Low Pressure
  • Item # 2HYU8
  • Mfr. Model # P70AA-400E
  • Single Pressure Control, Low Pressure, Pressure Connection 1/4 In Flare Nut, Switch Action Open Low, Auto...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 3XL03
  • Mfr. Model # O20-7006
  • Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with Flare Nut, Range 100-400...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E981
  • Mfr. Model # O10-1402
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Dif Pressure Switch,Adjustable
  • DWYER INSTRUMENTS
  • Dif Pressure Switch, AdjustableDif Pressure Switch,Adjustable
  • Item # 24Z008
  • Mfr. Model # ADPS-08-2-N
  • Differential Pressure Switch, Air, Pressure Setting Range (In. WC) .002888 to .04332 psi, Sample Line...More

Dual Pressure Control,1/4 In Male Flare
  • JOHNSON CONTROLS
  • Dual Pressure Control, 1/4 In Male FlareDual Pressure Control,1/4 In Male Flare
  • Item # 4E888
  • Mfr. Model # P170LB-1E
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 to 100, High Pressure Range (PSIG) 100...More

Press Switch, Open On Fall 170 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 170 PSIPress Switch, Open On Fall 170 PSI
  • Item # 6ALC8
  • Mfr. Model # 6ALC8
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 250,...More

Press Switch,Open On Rise 610 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Rise 610 PSIPress Switch,Open On Rise 610 PSI
  • Item # 6ALD0
  • Mfr. Model # 6ALD0
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 420,...More

Press Switch,Open On Fall 5 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 5 PSIPress Switch,Open On Fall 5 PSI
  • Item # 6ALA2
  • Mfr. Model # 6ALA2
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 20, Open...More

Press Switch,Open On Fall 50 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 50 PSIPress Switch,Open On Fall 50 PSI
  • Item # 6ALA6
  • Mfr. Model # 6ALA6
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 90, Open...More

Press Switch,Manual 410 PSIG
  • GRAINGER APPROVED
  • Press Switch, Manual 410 PSIGPress Switch,Manual 410 PSIG
  • Item # 6ALC4
  • Mfr. Model # 6ALC4
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Open (PSI) 410,...More

Press Switch, Open On Fall 35 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 35 PSIPress Switch, Open On Fall 35 PSI
  • Item # 6ALC3
  • Mfr. Model # 6ALC3
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 60, Open...More

Compact Dual Pressure Control,24/240 V
  • RANCO
  • Compact Dual Pressure Control, 24/240 VCompact Dual Pressure Control,24/240 V
  • Item # 2E989
  • Mfr. Model # O12-1549
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 10 to 100, High Pressure Range (PSIG) 150...More

Fan Cycling Control,Opens 200 PSI
  • SUPCO
  • Fan Cycling Control, Opens 200 PSIFan Cycling Control,Opens 200 PSI
  • Item # 4LWY2
  • Mfr. Model # SFC200240
  • Fan Cycling Control, SPST, Switch Action Opens Low, Range 0 to 650 PSI, Close 240 PSI, Open 200 PSI, Auto...More

Compact Dual Pressure Control,24/240 V
  • RANCO
  • Compact Dual Pressure Control, 24/240 VCompact Dual Pressure Control,24/240 V
  • Item # 2E990
  • Mfr. Model # O12-4834
  • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 10-100 PSIG, High Pressure Range 150-450...More

Control,Pressure
  • JOHNSON CONTROLS
  • Control, PressureControl,Pressure
  • Item # 4E039
  • Mfr. Model # P70AB-12E
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with 1/4 Inch Flare Nut,...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E980
  • Mfr. Model # O10-1401
  • Single Pressure Control, Pressure Type Low, Pressure Connection Male Flare, Range 12-50 PSIG, Differential...More

Control,Pressure
  • JOHNSON CONTROLS
  • Control, PressureControl,Pressure
  • Item # 4E041
  • Mfr. Model # P70DA-1E
  • Single Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with 1/4 Inch Flare Nut,...More

Single Pressure Control,Low Pressure
  • JOHNSON CONTROLS
  • Single Pressure Control, Low PressureSingle Pressure Control,Low Pressure
  • Item # 2HYV6
  • Mfr. Model # P100AP-201C
  • Single Pressure Control, Low Pressure, Pressure Connection 1/4 In Female Flare Fitting, Switch Action Open...More

Controller,Receiver
  • SIEMENS
  • Controller, ReceiverController,Receiver
  • Item # 4E685
  • Mfr. Model # 195-0003
  • Pneumatic Receiver Controller, Pressure Rating Operating 22, Maximum 30 PSI, Air Consumption 60 SCIM, Input...More

Press Switch,Range 350-250 PSIG
Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E982
  • Mfr. Model # O10-1483
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Press Switch,Range 400-300 PSIG
Dual Pressure Control,1/4 In Flare Nut
  • JOHNSON CONTROLS
  • Dual Pressure Control, 1/4 In Flare NutDual Pressure Control,1/4 In Flare Nut
  • Item # 4E043
  • Mfr. Model # P70MA-1E
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range 20-100 PSIG, High Pressure Range 100-500 PSIG,...More

Pressure Switch,Differential,0.2to 2InWC
  • DWYER INSTRUMENTS
  • Pressure Switch, Differential, 0.2to 2InWCPressure Switch,Differential,0.2to 2InWC
  • Item # 4FTP1
  • Mfr. Model # ADPS-03-2-N
  • Pressure Switch, Differential, 0.2 to 2.0 In WC Differential, Burst Pressure 40 In WC, Port Type 1/4 In Slip...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More