Skip Content

Filter Results By

Solid-State Relays

45 Results Found that Include 426 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
4-Function Time Delay Relay, 120 to 240VAC, 5A Contact
Time Delay Relay, 120VAC Coil Volts, 5A Contact Amp Ra
Electronic NEMA Overload Relay, Current Range: 15.0 to
Electronic NEMA Overload Relay, Current Range: 6.0 to
Electronic NEMA Overload Relay, Current Range: 15.0 to
3-Function Time Delay Relay, 24 to 48VAC/12 to 48VDC,&
Electronic NEMA Overload Relay, Current Range: 9.0 to
24VDC Connection Module, Plastic
  • SCHNEIDER ELECTRIC
  • 24VDC Connection Module, Plastic 24VDC Connection Module, Plastic
  • Item # 14C826
  • Mfr. Model # XPSLCM1
  • Connection Module, Input Power 24VDC, Safety Output Configuration Not Specified, Aux. Contact Configuration...More

  • Category : Light Curtain Resource Modules and Accessories
Electronic NEMA Overload Relay, Current Range: 45.0 to
Encapsulated Timer Relay, Function: Off Delay, Status Indic
Alternating Relay,   Pins, SPDT
  • TM

    Grainger Choice

  • DAYTON
  • Alternating Relay, Pins, SPDT Alternating Relay, Pins, SPDT
  • Item # 1EJF2
  • Mfr. Model # 1EJF2
  • Relay, Voltage Sensing, Contact Form SPDT, Base Type DIN-Mount, Number of Contacts 1, Contact Amp Rating 15...More

  • Category : Alternating Relays
Encapsulated Timer Relay, Function: On Delay, Status Indica
Expansion Module, Metal Oxide Varistor, 120VAC/VDC Type
Electronic NEMA Overload Relay, Current Range: 30.0 to
Expansion Module, Metal Oxide Varistor, 240VAC/VDC Type
Not Specified Programming and Diagnostic Module Holder, Plastic
Electronic NEMA Overload Relay, Current Range: 30.0 to
Thermal NEMA Overload Relay, Current Range: 13.0 to 27
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More