Skip Content

Filter Results By

Cable Ties

283 Results Found that Include 796 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • VELCRO BRAND
  • Self Gripping Strap Self Gripping Strap
  • Multiple product options available

    Back-to-Back Strap, Hook and Loop, Shape Cut to Length Roll, Backing Material Polypropylene, Nylon and Flame Retardant No; Varies by Length, Width and Color

  • VELCRO BRAND
  • Perforated Straps Perforated Straps
  • Multiple product options available

    Perforated Back-to-Back Straps, Hook and Loop, Shape Strap, Width 3/4", Characteristics Re-usable, Backing Material Polypropylene, Nylon, Shear Strength 23 psi and Flame...More

Cable Organizer,4 In,Holds UpTo 150 lbs
  • GARDNER BENDER
  • Cable Organizer, 4 In, Holds UpTo 150 lbs Cable Organizer,4 In,Holds UpTo 150 lbs
  • Item # 5YNJ9
  • Mfr. Model # CWT4RR20
  • Cable and Wire Organizer, Size 4 In., Color Red/Black, For Use With Cables, Cords, Chargers, Lights,...More

Cable Organizer,2 In,Holds Up To 50 lbs
  • GARDNER BENDER
  • Cable Organizer, 2 In, Holds Up To 50 lbs Cable Organizer,2 In,Holds Up To 50 lbs
  • Item # 5NPN0
  • Mfr. Model # CWT2RR25
  • Cable and Wire Organizer, Size 2 In., Color Red/Black, For Use With Cables, Cords, Chargers, Lights,...More

Cable Organizer,3 In,Holds Up To 100 lbs
  • GARDNER BENDER
  • Cable Organizer, 3 In, Holds Up To 100 lbs Cable Organizer,3 In,Holds Up To 100 lbs
  • Item # 5NPN1
  • Mfr. Model # CWT3RR25
  • Cable and Wire Organizer, Size 3 In., Color Red/Black, For Use With Cables, Cords, Chargers, Lights,...More

Gear Band,Med,7x19/32 In,Black,PK15
Tie,304 SS,5/16 x 14.2 In,PK50
5/8" Twist Lock, Length 1.260", Bundle Dia. 0.55&
Tie,304 SS,5/16 x 26.8 In,PK50
Tie,304 SS,5/16 x 20.4 In,PK50
Tie,304 SS,5/16 x 7.9 In,PK50
Tie,Nylon,Black,8in.L,PK100
Zip Tie,304 SS,3/8 x 17.5 In,PK50
Tie,SS,3/8 In,9 In L,PK50
  • BAND-IT
  • Tie, SS, 3/8 In, 9 In L, PK50 Tie,SS,3/8 In,9 In L,PK50
  • Item # 16P338
  • Mfr. Model # GRH312
  • Zip Tie, Stainless Cable Tie, Material 200-300 Stainless Steel, Width (In.) 3/8, Length (In.) 9, Thickness...More

Hook-and-Loop Cable Tie, Wrap Design, 14 lb. Tensile Streng
Hook-and-Loop Cinch Strap, Buckle Design, 90 lb. Tensile St
Cable Management Tie,Assorted,Nylon,PK6
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More