Skip Content

Filter Results By

Wire Ties

64 Results Found that Include 576 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • COASTAL WIRE
  • Bale Ties Bale Ties
  • Multiple product options available

    Multiple product options available

Tie,304 SS,5/16 x 14.2 In,PK50
  • KLEEN GREEN
  • Bale Ties Bale Ties
  • Multiple product options available

    Multiple product options available

1/2" Twist Lock, Length 1.200", Bundle Dia. 0.40&
5/8" Twist Lock, Length 1.260", Bundle Dia. 0.55&
Tie,304 SS,5/16 x 7.9 In,PK50
Wire Coil,1/16 In. W,500 ft. L
Cable Organizer,1/4 In,Red
  • GARDNER BENDER
  • Cable Organizer, 1/4 In, Red Cable Organizer,1/4 In,Red
  • Item # 25D168
  • Mfr. Model # CW-T1RR50
  • Cable and Wire Organizer, Size 1/4 In., Color Red, For Use With Cables, Cords, Chargers, Lights,...More

Tie,304 SS,5/16 x 20.4 In,PK50
Tie,304 SS,5/16 x 26.8 In,PK50
1-3/4" Twist Lock, Length 3.460", Bundle Dia. 1.9
Tie,SS,1/4 In,9 In L,PK50
  • BAND-IT
  • Tie, SS, 1/4 In, 9 In L, PK50 Tie,SS,1/4 In,9 In L,PK50
  • Item # 16P336
  • Mfr. Model # GRH112
  • Zip Tie, Stainless Cable Tie, Material 200-300 Stainless Steel, Width (In.) 1/4, Length (In.) 9, Thickness...More

Zip Tie,304 SS,3/8 x 17.5 In,PK50
  • NITE IZE
  • Gear Tie Gear Tie
  • Multiple product options available

    Multiple product options available

Reusable Tie Hook,L Locking,15-3/4 In. L
Cable Management Tie,Assorted,Nylon,PK6
Reusable Tie Hook,L,15-3/4 In. L,22 Lb.
Reusable Tie Hook,Dbl Belt,15-3/4 In L
Zip Tie,Coated SS ,1/4 x 24 In,PK50
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More