Skip Content

Filter Results By

Bolt Dies

547 Results Found that Include 584 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hex Rethreading Die,Std 3/4In,10 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 3/4In, 10 Pitch Hex Rethreading Die,Std 3/4In,10 Pitch
  • Item # 10M975
  • Mfr. Model # 10M975
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 3/4 In., Pitch 10, NC, Hex Size (In.) 1-7/16,...More

  • Category : Dies
Carbon Steel Tap and Die Set, Metric, Number of Pieces
Tap Wrench Set,#4 to 1/2 In,7 pc
  • IRWIN HANSON
  • Tap Wrench Set, #4 to 1/2 In, 7 pc Tap Wrench Set,#4 to 1/2 In,7 pc
  • Item # 5EWK7
  • Mfr. Model # 4935055
  • Drive Tools Module, Chrome, Number of Pieces 7, Die Tap 1 In Hex Solid, Size/Range #4 - 1/2 In, Meets ASME...More

  • Category : Tap Wrenches
C.Steel L.Hand Dies,1In,3/8In,24 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • C.Steel L.Hand Dies, 1In, 3/8In, 24 Pitch C.Steel L.Hand Dies,1In,3/8In,24 Pitch
  • Item # 10N622
  • Mfr. Model # 10N622
  • Round Adjustable Die, Material Carbon Steel, Thread Direction Left Hand, Size 3/8 In, Pitch 24, Thread Type...More

  • Category : Dies
HSS Thread Die,1 1/2 In,M20, 2.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 1 1/2 In, M20, 2.5 Pitch HSS Thread Die,1 1/2 In,M20, 2.5 Pitch
  • Item # 10T906
  • Mfr. Model # 10T906
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 20 , Pitch 2.5., Thread...More

  • Category : Dies
C.Steel Left Hand Dies,1In,#10,32 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • C.Steel Left Hand Dies, 1In, #10,32 Pitch C.Steel Left Hand Dies,1In,#10,32 Pitch
  • Item # 10N616
  • Mfr. Model # 10N616
  • Round Adjustable Die, Carbon Steel, Left Hand Thread, Size #10, Pitch 32, NF, Outside Dia. (In.) 1 In.,...More

  • Category : Dies
HSS Thread Die,2 In,M22, 1.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 2 In, M22, 1.5 Pitch HSS Thread Die,2 In,M22, 1.5 Pitch
  • Item # 10T909
  • Mfr. Model # 10T909
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 22 , Pitch 1.5, Thread...More

  • Category : Dies
HSS Thread Die,2 In,M24, 1.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 2 In, M24, 1.5 Pitch HSS Thread Die,2 In,M24, 1.5 Pitch
  • Item # 10T911
  • Mfr. Model # 10T911
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 24 , Pitch 1.5, Thread...More

  • Category : Dies
HSS Thread Die,1 1/2 In,M16, 2 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 1 1/2 In, M16, 2 Pitch HSS Thread Die,1 1/2 In,M16, 2 Pitch
  • Item # 10T902
  • Mfr. Model # 10T902
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 16 , Pitch 2, Thread Type...More

  • Category : Dies
HSS Thread Die,2 In,M20, 1.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 2 In, M20, 1.5 Pitch HSS Thread Die,2 In,M20, 1.5 Pitch
  • Item # 10T907
  • Mfr. Model # 10T907
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 20 , Pitch 1.5, Thread...More

  • Category : Dies
HSS Thread Die,1 1/2 In,M12, 1.25 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 1 1/2 In, M12, 1.25 Pitch HSS Thread Die,1 1/2 In,M12, 1.25 Pitch
  • Item # 10T894
  • Mfr. Model # 10T894
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 12 , Pitch 1.25, Thread...More

  • Category : Dies
Rd Solid Die,HSS,5/8-18,1-1/2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 5/8-18,1-1/2 In OD Rd Solid Die,HSS,5/8-18,1-1/2 In OD
  • Item # 2LWZ6
  • Mfr. Model # 2LWZ6
  • Round Solid Die, High Speed Steel, Right, Size 5/8, Pitch 18, NF, Outside Dia 1-1/2 In, Thickness 1/2 In,...More

  • Category : Dies
Carbon Steel Tap and Die Set, SAE, Number of Pieces&#x
High Speed Steel Tap and Die Set, SAE, Number of
Hex Rethreading Die,Std 1/2In,13 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 1/2In, 13 Pitch Hex Rethreading Die,Std 1/2In,13 Pitch
  • Item # 10M967
  • Mfr. Model # 10M967
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1/2 In., Pitch 13, NC, Hex Size (In.) 1-1/16,...More

  • Category : Dies
Carbon Steel Tap and Die Set, SAE, Number of Pieces&#x
Carbon Steel Tap and Die Set, SAE, Number of Pieces&#x
Hex Rethreading Bolt Die,Steel,M10-1.50
Carbon Steel Tap and Die Set, Metric, Number of Pieces
High Speed Steel Tap Set, SAE, Number of Pieces:
HSS Adj Thread Die,2 1/2 In,M27, 3 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Adj Thread Die, 2 1/2 In, M27, 3 Pitch HSS Adj Thread Die,2 1/2 In,M27, 3 Pitch
  • Item # 10T917
  • Mfr. Model # 10T917
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 27 , Pitch 3, Thread Type...More

  • Category : Dies
Rd Adjustable Die,CS,9/16-18,1-1/2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Adjustable Die, CS, 9/16-18,1-1/2 In OD Rd Adjustable Die,CS,9/16-18,1-1/2 In OD
  • Item # 2LWA7
  • Mfr. Model # 2LWA7
  • Round Adjustable Die, Carbon Steel, Right, Size 9/16, Pitch 18, NF, Outside Dia 1-1/2 In, Thickness 1/2 In,...More

  • Category : Dies
Rd Solid Die,HSS,M14x1.25,1-1/2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, M14x1.25,1-1/2 In OD Rd Solid Die,HSS,M14x1.25,1-1/2 In OD
  • Item # 2LXC8
  • Mfr. Model # 2LXC8
  • Round Solid Die, High Speed Steel, Right, Size 14mm, Pitch 1.25mm, Metric, Outside Dia 1-1/2 In, Thickness ...More

  • Category : Dies
Hex Rethreading Die,Std1 1/8In,12 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std1 1/8In, 12 Pitch Hex Rethreading Die,Std1 1/8In,12 Pitch
  • Item # 10M982
  • Mfr. Model # 10M982
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1-1/8 In., Pitch 12, NF, Hex Size (In.) 2,...More

  • Category : Dies
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More