Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

189 Results Found that Include 195 Products

Results per page: 16 | 32 | 48
Hex Die,High Carbon Steel,RH,3/8-16
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 3/8-16Hex Die,High Carbon Steel,RH,3/8-16
  • Item # 19T167
  • Mfr. Model # 6534
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 3/8, Pitch 16, Thread Type NC, Hex Size 1 In.,...More

Hex Rethreading Bolt Die,Steel,3/8,16
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, 3/8,16Hex Rethreading Bolt Die,Steel,3/8,16
  • Item # 20X669
  • Mfr. Model # C65606
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 3/8 Size, 16, UNC, Hex Size 25/32 In., Thickness...More

Hex Die,High Carbon Steel,RH,1/4-20
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1/4-20Hex Die,High Carbon Steel,RH,1/4-20
  • Item # 19T163
  • Mfr. Model # 6520
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1/4, Pitch 20, Thread Type NC, Hex Size 1 In.,...More

Hex Rethreading Die,Std 3/8In,16 Pitch
Hex Rethreading Bolt Die,Steel,1/2-13
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, 1/2-13Hex Rethreading Bolt Die,Steel,1/2-13
  • Item # 20X673
  • Mfr. Model # C65610
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 1/2 Size, 13, UNC, Hex Size 1 1/16 In.,...More

Hexagon Die,Carbon Steel,RH,1/2-13,NC
Hex Die,High Carbon Steel,RH,5/8-11
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 5/8-11Hex Die,High Carbon Steel,RH,5/8-11
  • Item # 19T175
  • Mfr. Model # 6852
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 5/8, Pitch 11, Thread Type NC, Hex Size 1 In.,...More

Hex Rethreading Bolt Die,Steel,5/8-11
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, 5/8-11Hex Rethreading Bolt Die,Steel,5/8-11
  • Item # 20X677
  • Mfr. Model # C65614
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 5/8 Size, 11, UNC, Hex Size 1 1/4 In., Thickness...More

Hexagon Die,Carbon Steel,RH,3/4-10,NC
Hex Die,High Carbon Steel,RH,M8-1.25
Hex Rethreading Bolt Die,Steel,3/4-10
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, 3/4-10Hex Rethreading Bolt Die,Steel,3/4-10
  • Item # 20X679
  • Mfr. Model # C65618
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 3/4 Size, 10, UNC, Hex Size 1 7/16 In.,...More

Hex Rethreading Bolt Die,Steel,1/4-20
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, 1/4-20Hex Rethreading Bolt Die,Steel,1/4-20
  • Item # 20X665
  • Mfr. Model # C65601
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 1/4 Size, 20, UNC, Hex Size 19/32 In., Thickness...More

Hexagon Die,Carbon Steel,RH,1/4-18,NPT
  • VERMONT AMERICAN
  • Hexagon Die, Carbon Steel, RH, 1/4-18, NPTHexagon Die,Carbon Steel,RH,1/4-18,NPT
  • Item # 2NWT6
  • Mfr. Model # 20799
  • Hex Die, Carbon Steel, Right, Size 1/4 In., Pitch 18, NPT, Hex Size (In.) 1, Outside Dia. (In.) -, Thickness...More

Hex Die,High Carbon Steel,RH,10-32
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 10-32Hex Die,High Carbon Steel,RH,10-32
  • Item # 19T161
  • Mfr. Model # 6431
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 10, Pitch 32, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,1/2-13
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1/2-13Hex Die,High Carbon Steel,RH,1/2-13
  • Item # 19T171
  • Mfr. Model # 6544
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1/2, Pitch 13, Thread Type NC, Hex Size 1 In.,...More

Hex Rethreading Bolt Die,Steel,3/4-16
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, 3/4-16Hex Rethreading Bolt Die,Steel,3/4-16
  • Item # 20X680
  • Mfr. Model # C65619
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 3/4 Size, 16, UNF, Hex Size 1 7/16 In.,...More

Hex Die,High Carbon Steel,RH,1/2-20
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1/2-20Hex Die,High Carbon Steel,RH,1/2-20
  • Item # 19T172
  • Mfr. Model # 6545
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1/2, Pitch 20, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,3/4-16
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 3/4-16Hex Die,High Carbon Steel,RH,3/4-16
  • Item # 19T178
  • Mfr. Model # 6860
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 3/4, Pitch 16, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,5/16-18
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 5/16-18Hex Die,High Carbon Steel,RH,5/16-18
  • Item # 19T165
  • Mfr. Model # 6527
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 5/16, Pitch 18, Thread Type NC, Hex Size 1...More

Hexagon Die,Carbon Steel,RH,5/16-18,NC
  • VERMONT AMERICAN
  • Hexagon Die, Carbon Steel, RH, 5/16-18, NCHexagon Die,Carbon Steel,RH,5/16-18,NC
  • Item # 2NWR6
  • Mfr. Model # 20770
  • Hexagon Die, High Carbon Steel, Right, Size 5/16-18 In., Pitch 18, NC, Hex Size (In.) 1, Outside Dia. (In.)...More

Hexagon Die,Carbon Steel,RH,5/8-11,NC
Hex Rethreading Die,Std 1/2In,13 Pitch
Hex Rethreading Die,Std 3/4In,10 Pitch
Hex Die,High Carbon Steel,RH,3/4-10
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 3/4-10Hex Die,High Carbon Steel,RH,3/4-10
  • Item # 19T177
  • Mfr. Model # 6858
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 3/4, Pitch 10, Thread Type NC, Hex Size 1 In.,...More

Hex Rethreading Die,Std 1In,8 Pitch
Hex Die,High Carbon Steel,RH,5/8-18
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 5/8-18Hex Die,High Carbon Steel,RH,5/8-18
  • Item # 19T176
  • Mfr. Model # 6854
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 5/8, Pitch 18, Thread Type NF, Hex Size 1 In.,...More

Hexagon Die,Carbon Steel,RH,1/8-27,NPT
  • VERMONT AMERICAN
  • Hexagon Die, Carbon Steel, RH, 1/8-27, NPTHexagon Die,Carbon Steel,RH,1/8-27,NPT
  • Item # 2NWT5
  • Mfr. Model # 20798
  • Hex Die, Carbon Steel, Right, Size 1/8 In., Pitch 27, NPT, Hex Size (In.) 1, Outside Dia. (In.) -, Thickness...More

Results per page: 16 | 32 | 48