Skip Content

Filter Results By

Brand
Price
Shop By

484 Results Found that Include 487 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Thread Measuring Gauge
  • GRAINGER APPROVED
  • Thread Measuring GaugeThread Measuring Gauge
  • Item # 2EE44
  • Mfr. Model # 2EE44
  • Thread Measuring Gauge, Plastic, Length 9 In., Width 3.8 In., Thickness 0.3 In., Measures Bolts, Nuts, and...More

Thread Identifier,Lanyard,Std And Metric
  • INNOVATIVE COMPONENTS
  • Thread Identifier, Lanyard, Std And MetricThread Identifier,Lanyard,Std And Metric
  • Item # 3JAW6
  • Mfr. Model # 3JAW6
  • Thread Identifier, Wire Lanyard, Steel Zinc Plated, Length 30 In, Wire Dia. 0.063 In, Wire Length 30 In,...More

Thread Measuring Gauge
  • GRAINGER APPROVED
  • Thread Measuring GaugeThread Measuring Gauge
  • Item # 1TU58
  • Mfr. Model # 1TU58
  • Thread Measuring Gauge, Steel, Length 37 In., Width 3.3 In., Thickness 0.9 In., Wire Dia. #0 to #14, Wire...More

Thread Identifier,Std and Metric
Screw Pitch Gage,4 to 42/0.4 to 7mm
  • MITUTOYO
  • Screw Pitch Gage, 4 to 42/0.4 to 7mmScrew Pitch Gage,4 to 42/0.4 to 7mm
  • Item # 1ARB4
  • Mfr. Model # 188-151
  • Screw Pitch Gage, Unified and Metric, Number of Leaves 51, Range of Pitches Per Inch 4 to 42, Range of...More

Thread Measuring Gauge
  • GRAINGER APPROVED
  • Thread Measuring GaugeThread Measuring Gauge
  • Item # 2EE42
  • Mfr. Model # 2EE42
  • Thread Measuring Gauge, Plastic, Length 4.4 In., Width 3.6 In., Thickness 0.1 In., Measures Screws, Range USS...More

Tap and Die Set,40 pc,Carbon Steel
  • GEARWRENCH
  • Tap and Die Set, 40 pc, Carbon SteelTap and Die Set,40 pc,Carbon Steel
  • Item # 3KLR4
  • Mfr. Model # 3886
  • Tap and Die Set, Metric, -, Carbon Steel, Uncoated, Number of Pieces 40, Cutting Sizes 17, Die Type 5/8 In....More

Tap and Die Set,58 pc,High Speed Steel
  • BOSCH
  • Tap and Die Set, 58 pc, High Speed SteelTap and Die Set, Fractional, High Speed Steel
  • Item # 1A520
  • Mfr. Model # 96502
  • Tap and Die Set, SAE, High Speed Steel, Number of Pieces 58, Cutting Sizes 23, Die Type Hex, Sizes Included...More

Screw Pitch Gage,V,Unified,4 to 84
  • MITUTOYO
  • Screw Pitch Gage, V, Unified, 4 to 84Screw Pitch Gage,V,Unified,4 to 84
  • Item # 1ZRV1
  • Mfr. Model # 950-253
  • Screw Pitch Gage, V, Unified, American National, Number of Leaves 51, Range of Pitches Per Inch 4 to 84,...More

Screw Pitch Gauge,U.S. Thread Counts
Thread Plug Gage,6H,M6 x 0.75,Short Cert
Thread Plug Gage,6H,M6 x 1,Short Cert
Thread Measuring Wire Set,3-48TPI,48 Pc
  • BROWN & SHARPE
  • Thread Measuring Wire Set, 3-48TPI, 48 PcThread Measuring Wire Set,3-48TPI,48 Pc
  • Item # 5RCJ7
  • Mfr. Model # 599-4816
  • Thread Measuring Wire Set, Steel, Natural, 48 Wires in 16 Sizes, Also Measures Acme Threads from 3 to 16TPI,...More

Screw Pitch Gage,4 to 56/0.5 to 6mm
  • MITUTOYO
  • Screw Pitch Gage, 4 to 56/0.5 to 6mmScrew Pitch Gage,4 to 56/0.5 to 6mm
  • Item # 1ARB7
  • Mfr. Model # 188-152
  • Screw Pitch Gage, Unified and Metric, Number of Leaves 28, Range of Pitches Per Inch 4 to 56, Range of...More

Screw Pitch Gage,4-42TPI,30 Leaves
  • STARRETT
  • Screw Pitch Gage, 4-42TPI, 30 LeavesScrew Pitch Gage,4-42TPI,30 Leaves
  • Item # 2ZVC6
  • Mfr. Model # 6
  • Screw Pitch Gage, V, Unified, American National, Number of Leaves 30, Range of Pitches per Inch 4 to 42 TPI,...More

Screw Pitch Gage,0.25-2.5/mm,28 Leaves
  • STARRETT
  • Screw Pitch Gage, 0.25-2.5/mm, 28 LeavesScrew Pitch Gage,0.25-2.5/mm,28 Leaves
  • Item # 2ZVC9
  • Mfr. Model # 156M
  • Screw Pitch Gage, V, Unified, American National, Number of Leaves 28, Range of Pitches Per Millimeter...More

Tap and Die Set,40 pc,Carbon Steel
  • GEARWRENCH
  • Tap and Die Set, 40 pc, Carbon SteelTap and Die Set,40 pc,Carbon Steel
  • Item # 3KLR5
  • Mfr. Model # 3885
  • Tap and Die Set, SAE, -, Carbon Steel, Uncoated, Number of Pieces 40, Cutting Sizes 17, Die Type 5/8 In. and...More

Screw Pitch Gage,0.25 to 2.5mm
  • MITUTOYO
  • Screw Pitch Gage, 0.25 to 2.5mmScrew Pitch Gage,0.25 to 2.5mm
  • Item # 1ARB8
  • Mfr. Model # 188-153
  • Screw Pitch Gage, Metric, Number of Leaves 28, Range of Pitches Per Millimeter 0.25 to 2.5mm, Thread Angle 60...More

Screw Pitch Gage,1-11.5/mm,28 Leaves
  • STARRETT
  • Screw Pitch Gage, 1-11.5/mm, 28 LeavesScrew Pitch Gage,1-11.5/mm,28 Leaves
  • Item # 2ZVD1
  • Mfr. Model # 159M
  • Screw Pitch Gage, V, Unified, American National, Number of Leaves 28, Range of Pitches Per Millimeter...More

Tap and Die Set,114 pc,Carbon Steel
Screw Pitch Gage,V,Unified,4 to 42
  • MITUTOYO
  • Screw Pitch Gage, V, Unified, 4 to 42Screw Pitch Gage,V,Unified,4 to 42
  • Item # 1ARB3
  • Mfr. Model # 188-111
  • Screw Pitch Gage, V, Unified, American National, Number of Leaves 30, Range of Pitches Per Inch 4 to 42,...More

Go/No Go Plug Gage Assy,1/4-20 UNC 2B
  • VERMONT GAGE
  • Go/No Go Plug Gage Assy, 1/4-20 UNC 2BGo/No Go Plug Gage Assy,1/4-20 UNC 2B
  • Item # 6DHL1
  • Mfr. Model # 301126040
  • Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size 1/4-20, Thread Type UNC, Material Tool...More

Go/No Go Plug Gage Assy,#6-32 UNC 2B
  • VERMONT GAGE
  • Go/No Go Plug Gage Assy, #6-32 UNC 2BGo/No Go Plug Gage Assy,#6-32 UNC 2B
  • Item # 6DHK3
  • Mfr. Model # 301115040
  • Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size #6-32, Thread Type UNC, Material Tool...More

Go/No Go Plug Gage Assy,3/8-16 UNC 2B
  • VERMONT GAGE
  • Go/No Go Plug Gage Assy, 3/8-16 UNC 2BGo/No Go Plug Gage Assy,3/8-16 UNC 2B
  • Item # 6DHL7
  • Mfr. Model # 301133040
  • Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size 3/8-16, Thread Type UNC, Material Tool...More

Screw Pitch Gage,0.4mm to 7mm,21 Leaves
  • MITUTOYO
  • Screw Pitch Gage, 0.4mm to 7mm, 21 LeavesScrew Pitch Gage,0.4mm to 7mm,21 Leaves
  • Item # 6NRD4
  • Mfr. Model # 188-122
  • Screw Pitch Gage, Metric, Number of Leaves 21, Range of Pitches per Millimeter 0.4mm to 7mm, Thread Angle...More

Screw Pitch Gauge,Metric
  • VERMONT AMERICAN
  • Screw Pitch Gauge, MetricScrew Pitch Gauge,Metric
  • Item # 2NXA5
  • Mfr. Model # 21938
  • Screw Pitch Gauge, Metric Thread Counts, Steel, Measures Screw Pitches on V Threads, Range Metric Thread...More

Screw Pitch Gage,4-84TPI,51 Leaves
  • STARRETT
  • Screw Pitch Gage, 4-84TPI, 51 LeavesScrew Pitch Gage,4-84TPI,51 Leaves
  • Item # 2ZVE2
  • Mfr. Model # 472
  • Screw Pitch Gage, V, Unified, American National, Number of Leaves 51, Range of Pitches per Inch 4 to 84 TPI,...More

Go/No Go Plug Gage Assy,5/8-24 UNEF 2B
  • VERMONT GAGE
  • Go/No Go Plug Gage Assy, 5/8-24 UNEF 2BGo/No Go Plug Gage Assy,5/8-24 UNEF 2B
  • Item # 6DHP1
  • Mfr. Model # 301149040
  • Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size 5/8-24, Thread Type UNEF, Material Tool...More

Go/No Go Plug Gage Assy,3/4-10 UNC 2B
  • VERMONT GAGE
  • Go/No Go Plug Gage Assy, 3/4-10 UNC 2BGo/No Go Plug Gage Assy,3/4-10 UNC 2B
  • Item # 6DHP2
  • Mfr. Model # 301152040
  • Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size 3/4-10, Thread Type UNC, Material Tool...More

Go/No Go Plug Gage Assy,5/16-24 UNF 2B
  • VERMONT GAGE
  • Go/No Go Plug Gage Assy, 5/16-24 UNF 2BGo/No Go Plug Gage Assy,5/16-24 UNF 2B
  • Item # 6DHL5
  • Mfr. Model # 301130540
  • Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size 5/16-24, Thread Type UNF, Material Tool...More

Go/No Go Plug Gage Assy,5/8-11 UNC 2B
  • VERMONT GAGE
  • Go/No Go Plug Gage Assy, 5/8-11 UNC 2BGo/No Go Plug Gage Assy,5/8-11 UNC 2B
  • Item # 6DHN9
  • Mfr. Model # 301147040
  • Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size 5/8-11, Thread Type UNC, Material Tool...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More