Skip Content

Filter Results By

Threading Die Stocks

24 Results Found that Include 62 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
High Carbon Steel Tap and Die Set, SAE, Number of
  • WESTWARD
  • High Carbon Steel Tap and Die Set, SAE, Number of Pieces: 110 High Carbon Steel Tap and Die Set, SAE, Number of Pieces: 110
  • Item # 1PZ54
  • Mfr. Model # 1PZ54
  • Tap and Die Set, SAE, High Carbon Steel, Number of Pieces 110, Cutting Sizes 35, Die Type 1 In. Round, 1-1/2...More

Carbon Tap Set, SAE and Metric, Number of Pieces:
High Speed Steel Tap and Die Set, SAE, Number of
  • WESTWARD
  • High Speed Steel Tap and Die Set, SAE, Number of Pieces: 110 High Speed Steel Tap and Die Set, SAE, Number of Pieces: 110
  • Item # 1PZ38
  • Mfr. Model # 1PZ38
  • Tap and Die Set, SAE, High Speed Steel, Number of Pieces 110, Cutting Sizes 35, Die Type 1 In. and 1-1/2 In....More

Die Wrench,Adjustable,Size 1 In
Tap Wrench Set,#4 to 1/2 In,7 pc
  • IRWIN HANSON
  • Tap Wrench Set, #4 to 1/2 In, 7 pc Tap Wrench Set,#4 to 1/2 In,7 pc
  • Item # 5EWK7
  • Mfr. Model # 4935055
  • Drive Tools Module, Chrome, Number of Pieces 7, Die Tap 1 In Hex Solid, Size/Range #4 - 1/2 In, Meets ASME...More

Carbon Steel Tap and Die Set, Metric, Number of Pieces
Carbon Tap and Die Set, Metric, Number of Pieces:
Carbon Tap and Die Set, SAE, Number of Pieces: 40
Carbon Steel Tap and Die Set, SAE, Number of Pieces&#x
Raw Steel Tap and Die Set, Metric, Number of Pieces&#x
High Speed Steel Tap and Die Set, Metric, Number of&#x
High Speed Steel Tap and Die Set, SAE and Metric,
High Speed Steel Tap and Die Set, Metric, Number of&#x
Round Die Stock
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More