Skip Content

Filter Results By

Brass Pipe Fittings

834 Results Found that Include 1,983 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Nipple,Red Brass,1/2 x Close,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/2 x Close, Threaded Nipple,Red Brass,1/2 x Close,Threaded
  • Item # 1VGP3
  • Mfr. Model # 1VGP3
  • Pipe Nipple, Pipe Size 1/2 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Low Lead Brass Cap, 3/4" FGH Connection
P Trap,17 Gauge,Brass,Pipe Dia 1 1/2 In
P Trap,17 Gauge,Brass,Pipe Dia 1 1/4 In
Nipple,Red Brass,1/2 x 6 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/2 x 6 In, Threaded Nipple,Red Brass,1/2 x 6 In,Threaded
  • Item # 1VGT1
  • Mfr. Model # 1VGT1
  • Pipe Nipple, Pipe Size 1/2 In, 6 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Slip-Nut,1-1/2In,Chrome
Nipple,Red Brass,3/8 x 2 1/2 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 3/8 x 2 1/2 In, Threaded Nipple,Red Brass,3/8 x 2 1/2 In,Threaded
  • Item # 1VGL9
  • Mfr. Model # 1VGL9
  • Pipe Nipple, Pipe Size 3/8 In, 2 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Tailpiece, 12 In L,1 1/2 In Pipe Dia
Nipple,Red Brass,1/4 x 2 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/4 x 2 In, Threaded Nipple,Red Brass,1/4 x 2 In,Threaded
  • Item # 1VGJ7
  • Mfr. Model # 1VGJ7
  • Pipe Nipple, Pipe Size 1/4 In, 2 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,1/2 x 1 1/2 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/2 x 1 1/2 In, Threaded Nipple,Red Brass,1/2 x 1 1/2 In,Threaded
  • Item # 1VGP5
  • Mfr. Model # 1VGP5
  • Pipe Nipple, Pipe Size 1/2 In, 1 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Long Pipe Nipple,1/4 In,2-1/2 In L,Brass
  • PARKER
  • Long Pipe Nipple, 1/4 In, 2-1/2 In L, Brass Long Pipe Nipple,1/4 In,2-1/2 In L,Brass
  • Item # 13Y782
  • Mfr. Model # VS215PNL-4-25
  • Long Pipe Nipple, Pipe Fitting, Pipe Size 1/4 In., Length 2-1/2 In., Pipe Connection Pipe, Material of...More

  • GRAINGER APPROVED
  • Male Tee Male Tee
  • Multiple product options available

    Multiple product options available

Male Close Nipple,Pipe Size 1/4 In
  • PARKER
  • Male Close Nipple, Pipe Size 1/4 In Male Close Nipple,Pipe Size 1/4 In
  • Item # 1DFX5
  • Mfr. Model # 4-4 MCN-B
  • Male Close Nipple, Pipe Size 1/4 In, Threaded Connection, Material of Construction Brass, Thread Size 1/4 In,...More

Nipple,Red Brass,1/8 x 7 In
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/8 x 7 In Nipple,Red Brass,1/8 x 7 In
  • Item # 4GRY8
  • Mfr. Model # 4GRY8
  • Nipple, Schedule 40, Pipe Size 1/8 In, 7 In Length, Connection Threaded On Both End, Material of Construction...More

  • GRAINGER APPROVED
  • Hex Nipple Hex Nipple
  • Multiple product options available

    Multiple product options available

Slip-Nut,1-1/4In,Chrome
Nipple,Red Brass,1 x 4 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1 x 4 In, Threaded Nipple,Red Brass,1 x 4 In,Threaded
  • Item # 1VGW4
  • Mfr. Model # 1VGW4
  • Pipe Nipple, Pipe Size 1 In, 4 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,1/8 x Close,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/8 x Close, Threaded Nipple,Red Brass,1/8 x Close,Threaded
  • Item # 1VGG3
  • Mfr. Model # 1VGG3
  • Pipe Nipple, Pipe Size 1/8 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More