Skip Content

Filter Results By

High-Temperature Thermometers

25 Results Found that Include 86 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mini IR Therm,-4to630 F,1 In@8 In Focus
  • EXTECH
  • Mini IR Therm, -4to630 F, 1 In@8 In Focus Mini IR Therm,-4to630 F,1 In@8 In Focus
  • Item # 6XFV4
  • Mfr. Model # IR400
  • Infrared Thermometer, Temp. Range (F) -4 Degrees to 630 Degrees F, Temp. Range (C) -20 Degrees to 332 Degrees...More

  • Category : Infrared Thermometers
IR Therm,0 to 750F,1 In @ 8 In Focus
  • RAYTEK
  • IR Therm, 0 to 750F, 1 In @ 8 In Focus Infrared Thermometer
  • Item # 4XX07
  • Mfr. Model # RAYMT4U
  • Infrared Thermometer, Temp. Range (F) 0 Degrees to 750 Degrees F, Temp. Range (C) -18 Degrees to 400 Degrees...More

  • Category : Infrared Thermometers
Infrared Thermometer,Alarm,Data Hold
  • UEI TEST INSTRUMENTS
  • Infrared Thermometer, Alarm, Data Hold Infrared Thermometer,Alarm,Data Hold
  • Item # 21CH59
  • Mfr. Model # INF195
  • Infrared Thermometer, Temp. Range (F) -76 Degrees to 1022 Degrees F, Temp. Range (C) -60 Degrees to 550...More

  • Category : Infrared Thermometers
  • TM

    Grainger Choice

  • WESTWARD
  • Infrared Thermometer Infrared Thermometer
  • Multiple product options available

    Multiple product options available

  • Category : Infrared Thermometers
IR Therm,-20 to 932F,1 In@12 In Focus
  • MILWAUKEE
  • IR Therm, -20 to 932F, 1 In@12 In Focus Infrared Thermometer
  • Item # 4NYW8
  • Mfr. Model # 2266-20
  • Infrared Thermometer, Temp. Range (F) -20 Degrees to 932 Degrees F, Temp. Range (C) -30 Degrees to 500...More

  • Category : Infrared Thermometers
Thermocouple Thermometer,1 Input,Type K
  • TM

    Grainger Choice

  • WESTWARD
  • Thermocouple Thermometer, 1 Input, Type K Thermocouple Thermometer,1 Input,Type K
  • Item # 2LTC6
  • Mfr. Model # 2LTC6
  • Thermocouple Thermometer, Thermocouple Type Type K, Number of Inputs 1, Probe Connector Mini-Type, Temp....More

  • Category : Thermocouple Thermometers
Thermocouple Thermometer,2 In,Type J, K
  • AMPROBE
  • Thermocouple Thermometer, 2 In, Type J, K Thermocouple Thermometer
  • Item # 4FKP6
  • Mfr. Model # TMD-10
  • Thermocouple Thermometer, Thermocouple Type Type J, K, Number of Inputs 2, Probe Connector Mini-Type, Temp....More

  • Category : Thermocouple Thermometers
Infrared Thermometer with Type K Input
  • EXTECH
  • Infrared Thermometer with Type K Input Infrared Thermometer with Type K Input
  • Item # 30ZY72
  • Mfr. Model # 42515-T
  • Infrared Thermometer, Temp. Range (F) Infrared -58 Degrees to 1472 Degrees F, Type K -58 Degrees to 2498...More

  • Category : Infrared Thermometers
Laser Distance Meter/IR Thermometer Kit
Digital Thermometer,-20 to 120 Degree F
  • TAYLOR
  • Digital Thermometer, -20 to 120 Degree F Digital Thermometer
  • Item # 3NE56
  • Mfr. Model # 1441E
  • Digital Thermometer, Indoor/Outdoor, Wall, -20 Degrees to 120 Degrees Temp. Range (F), -29 Degrees to 50...More

  • Category : Wall, Desk, and Window Thermometers
IR Thermometer Kit
  • FLUKE
  • IR Thermometer Kit IR Thermometer Kit
  • Item # 46N345
  • Mfr. Model # Fluke62Max+/323/1AC
  • IR Thermometer Kit, Includes Mfg. No. Fluke-62 MAX+, Fluke-323, Fluke 1AC II, Fluke C115 Soft Case, TL175;...More

  • Category : Instrument Combination Kits
Electrical Troubleshooting Kit
IR Therm,1 In @ 12 In Focus
  • RAYNGER
  • IR Therm, 1 In @ 12 In Focus IR Therm,1 In @ 12 In Focus
  • Item # 8NL52
  • Mfr. Model # FI40L
  • Infrared Thermometer, Temp. Range (F) -67 Degrees to 536 Degrees F, Temp. Range (C) -55 Degrees to 280...More

  • Category : Infrared Thermometers
Thermometer,20 to 580DegF
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thermometer, 20 to 580DegF Thermometer,20 to 580DegF
  • Item # 5MYV5
  • Mfr. Model # 5MYV5
  • Thermometer, 20 to 580 Degrees F, For Use With NA

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More