Skip Content

Filter Results By

Blower Fan Switches

38 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • GENERAL ELECTRIC
  • Toggle Manual Motor Starter Toggle Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Toggle, NEMA Style, Amps AC 16, Number of Required Thermals 1, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 1, HP @ 115VDC 1 and Standards UL (508),...More

Variable Speed Control
  • BROAN
  • Variable Speed Control Variable Speed Control
  • Item # 4C331
  • Mfr. Model # 57V
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color Ivory, Height 4 In,...More

  • SQUARE D
  • Toggle Manual Motor Switch Toggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

Airflow Switch,Auto Reset,SPDT
  • SIEMENS
  • Airflow Switch, Auto Reset, SPDT Airflow Switch,Auto Reset,SPDT
  • Item # 2KGR4
  • Mfr. Model # 141-0574
  • Airflow Switch, Auto Reset, Differential 0.06 To 0.6 WC, SPDT Switch Type, Pressure Setting Range 0.05 To 1.0...More

Two Speed Switch
  • DAYTON
  • Two Speed Switch Two Speed Switch
  • Item # 1DGZ9
  • Mfr. Model # 1DGZ9
  • Switch, Toggle, 2 Speed, Timing Range -, 120, Max. Amps 15, Max. Wattage 1500, Fits Standard 4 X 2 In. Single...More

60 Minute Wall Timer,Ivory
15 Minute Wall Timer
  • BROAN
  • 15 Minute Wall Timer 15 Minute Wall Timer
  • Item # 5C191
  • Mfr. Model # 61V
  • 15 Minute Wall Timer, Current Rating 20 Amps, Voltage Rating 120/240 Volts, Plate Color Ivory, With Ivory...More

Fan Speed Control, With Timer,120 Volt
  • FANTECH
  • Fan Speed Control, With Timer, 120 Volt Fan Speed Control, With Timer,120 Volt
  • Item # 2GKG4
  • Mfr. Model # VT 20M
  • Fan Speed Control, With Programmable Timer, Voltage 120, Max Amps 2.5, Max Wattage 300, Height 2 1/2 In,...More

60 Minute Wall Timer,White, SPST
  • BROAN
  • 60 Minute Wall Timer, White, SPST 60 Minute Wall Timer,White, SPST
  • Item # 6E902
  • Mfr. Model # 59W
  • Timer, Adjustable, Timing Range 0 to 60 Minutes, 120/240, Max. Amps 20/10, Fits Single Gang Box Sized to NEC...More

Adj Speed Control,Unit Mount,120 V
  • BROAN
  • Adj Speed Control, Unit Mount, 120 V Adj Speed Control,Unit Mount,120 V
  • Item # 2HYC2
  • Mfr. Model # 80L
  • Adjustable Speed Control, Internal Unit Mount, Voltage 120, Max Amps 3, Galvanized Plate Color, For Use With...More

Wall Control,120 V,White
  • BROAN
  • Wall Control, 120 V, White Wall Control,120 V,White
  • Item # 6E897
  • Mfr. Model # 57W
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color White, Height 4 In,...More

Switch,Three Function,Rocker,120 V
Switch,Wall
  • BROAN
  • Switch, Wall Switch,Wall
  • Item # 2C999
  • Mfr. Model # 66V
  • Wall Switch, 3 Function, Switch Color Ivory, Plate Color Ivory, 3 Rocker Switches, 15 Amps@120 Volts

Switch,Rocker,120 V,White
  • BROAN
  • Switch, Rocker, 120 V, White Switch,Rocker,120 V,White
  • Item # 6E900
  • Mfr. Model # 68W
  • Dual Rocker Switch, Voltage Rating 120 Volts, Maximum Current Rating 20 Amps, Plate Color White, Toggle, Two...More

Switch,Dual Rocker,120 V,Ivory
Fan Only Switch,Unit Mounted
  • DAYTON
  • Fan Only Switch, Unit Mounted Fan Only Switch,Unit Mounted
  • Item # 2YU82
  • Mfr. Model # 2YU82
  • Fan Only Switch, Voltage Range 24 to 277, 1 Phase, Mounting Type Unit Mounted, 6 Amps AC, Fits KW All, 60 Hz,...More

Fan Switch,Unit Mounted
  • QMARK
  • Fan Switch, Unit Mounted Fan Switch,Unit Mounted
  • Item # 25D247
  • Mfr. Model # MCFS
  • Fan Switch, Voltage Range 250 to 600, 1 or 3 Phase, 6 Amps AC, Fits KW 3.0 to 15.0, 60 Hz, Width 3/4 In.,...More

Push Button Timer,24V
  • FANTECH
  • Push Button Timer, 24V Push Button Timer,24V
  • Item # 15W913
  • Mfr. Model # RTS 2*
  • Push Button Timer, Timing Range 20, 24, Fits Wall Mount, Switch Color White, Plate Color White, For Use With...More

Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air Sensing Switch,Air Sensing
  • Item # 3ZM95
  • Mfr. Model # PAS-2100
  • Pneumatic Air Sensing Switch, Switch Action Adjustable Set Point, Pressure Setting Range WC 0.15 to 2.0...More

Switch,Three Function,Rocker,15 A,White
Auxiliary Fan Control,For use With 2GKG4
Timer,Mechanical,120/240 V,Ivory
Switch,Time Delay
  • BROAN
  • Switch, Time Delay Switch,Time Delay
  • Item # 5C209
  • Mfr. Model # 64V
  • Adjustable Time Delay Switch, Voltage Rating 120 Volts, Maximum Current Rating 8 Amps, Plate Color Ivory, Fan...More

HRV And ERV Control,Touch Screen
  • FANTECH
  • HRV And ERV Control, Touch Screen HRV And ERV Control,Touch Screen
  • Item # 22F246
  • Mfr. Model # ECO Touch
  • HRV And ERV Control, Touch Screen, Timing Range Programmable, 24 V, Switch Color White, Plate Color White,...More

Light/Fan Switch,115V
  • FANTECH
  • Light/Fan Switch, 115V Light/Fan Switch,115V
  • Item # 15W818
  • Mfr. Model # FLD 60
  • Light/Fan Switch, Timing Range Up To 60 Minutes, 115, Max. Amps 5, Max. Wattage 575, Fits Standard Gang Box,...More

  • Hazardous Location Manual Motor Starter Hazardous Location Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Factory Sealed, Amps AC Thermal Unit Required, NEMA Type 3, 7CD, 9EFG, Number of Required Thermals 1, Starter Type Manual, Width 3.72", HP @ 120V...More

Switch,Wall,120 V
Wall Control,120 V,Ivory
  • BROAN
  • Wall Control, 120 V, Ivory Wall Control,120 V,Ivory
  • Item # 4C254
  • Mfr. Model # 72V
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 6, Max Wattage 720, Plate Color Ivory, Height 4 1/2...More

Timer,Wall,120/240 V
Wall Control,120 V,6 Amp,White
  • BROAN
  • Wall Control, 120 V, 6 Amp, White Wall Control,120 V,6 Amp,White
  • Item # 6E898
  • Mfr. Model # 72W
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 6, Max Wattage 720, Plate Color White, Height 4 1/2...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More