Skip Content

Filter Results By

Fan Control Switches

109 Results Found that Include 210 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Two Speed Switch
  • DAYTON
  • Two Speed Switch Two Speed Switch
  • Item # 1DGZ9
  • Mfr. Model # 1DGZ9
  • Switch, Toggle, 2 Speed, Timing Range -, 120, Max. Amps 15, Max. Wattage 1500, Fits Standard 4 X 2 In. Single...More

  • SQUARE D
  • Toggle Manual Motor Switch Toggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

Wall Control,120 V,Ivory
  • BROAN
  • Wall Control, 120 V, Ivory Wall Control,120 V,Ivory
  • Item # 4C254
  • Mfr. Model # 72V
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 6, Max Wattage 720, Plate Color Ivory, Height 4 1/2...More

Variable Speed Control
  • BROAN
  • Variable Speed Control Variable Speed Control
  • Item # 4C331
  • Mfr. Model # 57V
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color Ivory, Height 4 In,...More

  • GENERAL ELECTRIC
  • Toggle Manual Motor Starter Toggle Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Toggle, NEMA Style, Amps AC 16, Number of Required Thermals 1, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 1, HP @ 115VDC 1 and Standards UL (508),...More

Electronic 24-Hour Programmable Timer
  • LEVITON
  • Electronic 24-Hour Programmable Timer Leviton Wall Switch Timers
  • Item # 5DXW7
  • Mfr. Model # VPT24-1PZ
  • Wall Switch Timer, Min. Time Setting 30 min., Max. Time Setting 24 hr., Max. On/Off Cycles 48, Voltage...More

Temp Var Spd Control,10 Amp,120/240 V
  • MULTIFAN
  • Temp Var Spd Control, 10 Amp, 120/240 V Temp Var Spd Control,10 Amp,120/240 V
  • Item # 1DGZ6
  • Mfr. Model # VFSA-10S
  • Speed and Temperature Control, Variable, Voltage 120/240, Max Amps 10, Plate Color White, Height 4 1/2 In,...More

15 Minute Wall Timer
  • BROAN
  • 15 Minute Wall Timer 15 Minute Wall Timer
  • Item # 5C191
  • Mfr. Model # 61V
  • 15 Minute Wall Timer, Current Rating 20 Amps, Voltage Rating 120/240 Volts, Plate Color Ivory, With Ivory...More

Timer,Wall,120/240 V
Fan Control Switch,115v,5A
  • DELHI
  • Fan Control Switch, 115v, 5A Fan Control Switch,115v,5A
  • Item # 23N630
  • Mfr. Model # MC5
  • Fan Control Switch, Rotary, 115, Max. Amps 5, Switch Color Silver, Plate Color Silver, Height (In.) 4-1/2,...More

Fan Speed Control, With Timer,120 Volt
  • FANTECH
  • Fan Speed Control, With Timer, 120 Volt Fan Speed Control, With Timer,120 Volt
  • Item # 2GKG4
  • Mfr. Model # VT 20M
  • Fan Speed Control, With Programmable Timer, Voltage 120, Max Amps 2.5, Max Wattage 300, Height 2 1/2 In,...More

60 Minute Wall Timer,White, SPST
  • BROAN
  • 60 Minute Wall Timer, White, SPST 60 Minute Wall Timer,White, SPST
  • Item # 6E902
  • Mfr. Model # 59W
  • Timer, Adjustable, Timing Range 0 to 60 Minutes, 120/240, Max. Amps 20/10, Fits Single Gang Box Sized to NEC...More

Fan Control Switch,115v,2.5A
  • DELHI
  • Fan Control Switch, 115v, 2.5A Fan Control Switch,115v,2.5A
  • Item # 23N628
  • Mfr. Model # MC3
  • Fan Control Switch, Rotary, 115, Max. Amps 2.5, Switch Color Silver, Plate Color Silver, Height (In.) 4-1/2,...More

Wireless RF Switch,120 to 277VAC,White
  • LUTRON
  • Wireless RF Switch, 120 to 277VAC, White Touch, Switch Wireless Wall Switches
  • Item # 32JA28
  • Mfr. Model # PD-5S-DV-WH
  • Installation Type Wall Switch Box, Switch Style Switch, Switch Action On/Off, Switch Function Touch, Amps 5,...More

Adj Speed Control,Unit Mount,120 V
  • BROAN
  • Adj Speed Control, Unit Mount, 120 V Adj Speed Control,Unit Mount,120 V
  • Item # 2HYC2
  • Mfr. Model # 80L
  • Adjustable Speed Control, Internal Unit Mount, Voltage 120, Max Amps 3, Galvanized Plate Color, For Use With...More

Fan Control,Rotary,120V,5 Amp,1 Pole
  • LUTRON
  • Fan Control, Rotary, 120V, 5 Amp, 1 Pole Fan Control,Rotary,120V,5 Amp,1 Pole
  • Item # 5PWJ4
  • Mfr. Model # FS-5E-IV
  • Fan Control, Rotary, Voltage 120, Max. Amps 5, Plate Color Ivory, Height (In.) 4.6, Width (In.) 2.86, Depth...More

Switch,Three Function,Rocker,120 V
60 Minute Wall Timer,Ivory
Control,Fan Speed,5 A
  • LEVITON
  • Control, Fan Speed, 5 A Control,Fan Speed,5 A
  • Item # 5C344
  • Mfr. Model # 6616-1XW
  • Speed Control, Rotary Fan, Voltage 120, Max Amps 5, Plate Color White, Height 2 3/4 In, Width 4 1/2 In, Depth...More

Fan Control,Rotary,120V,5 Amp,1 Pole
  • LUTRON
  • Fan Control, Rotary, 120V, 5 Amp, 1 Pole Fan Control,Rotary,120V,5 Amp,1 Pole
  • Item # 5PWJ3
  • Mfr. Model # FS-5E-WH
  • Fan Control, Rotary, Voltage 120, Max. Amps 5, Plate Color White, Height (In.) 4.6, Width (In.) 2.86, Depth...More

Switch,Dual Rocker,120 V,Ivory
Var Spd Control,10 Amp,120/240 V
Switch,Time Delay
  • BROAN
  • Switch, Time Delay Switch,Time Delay
  • Item # 5C209
  • Mfr. Model # 64V
  • Adjustable Time Delay Switch, Voltage Rating 120 Volts, Maximum Current Rating 8 Amps, Plate Color Ivory, Fan...More

Push Button Timer,24V
  • FANTECH
  • Push Button Timer, 24V Push Button Timer,24V
  • Item # 15W913
  • Mfr. Model # RTS 2*
  • Push Button Timer, Timing Range 20, 24, Fits Wall Mount, Switch Color White, Plate Color White, For Use With...More

Plastic Fan Speed Control,For Use With Hunter Ceiling Fans,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More