Skip Content

Filter Results By

Capacitance Meters

64 Results Found that Include 152 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Modular Cable Tester
Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3LV86
  • Mfr. Model # Fluke-123
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

  • Category : Portable Digital Oscilloscopes
Clamp Meter,Digital,LCD,800 Hz,31 ohm
  • FLUKE
  • Clamp Meter, Digital, LCD, 800 Hz, 31 ohm Clamp Meter
  • Item # 48RH39
  • Mfr. Model # FLUKE-902 FC/WWG
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 200, Max. AC Volts 600,...More

  • Category : Clamp Meters
Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, Li-Ion, 2 CHL, 7 hr.Batt.Life Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • Item # 48JP64
  • Mfr. Model # FLUKE-123B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 20,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Digital Clamp Meter,40 MOhms,600V
  • AMPROBE
  • Digital Clamp Meter, 40 MOhms, 600V Clamp Meter
  • Item # 2AUZ8
  • Mfr. Model # ACDC-100
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 800, Max. DC Amps 1000, Max. AC Volts 600,...More

  • Category : Clamp Meters
Industrial DMM/Clamp On Kit
Handheld Component Tester
  • AMPROBE
  • Handheld Component Tester Handheld Component Tester
  • Item # 1YBT6
  • Mfr. Model # LCR55A
  • Handheld Component Tester, Inductance Range 200 uH To 200 H, Capacitance Range 20 pF To 20 mF, Resistance...More

  • Category : LCR Meter
Passive Component LCR Meter
  • EXTECH
  • Passive Component LCR Meter Passive Component LCR Meter
  • Item # 5WYU1
  • Mfr. Model # 380193
  • Passive Component LCR Meter, Inductance Range 2000.0 uH to 10000 H, Inductance Accuracy +/-0.7 Percent +...More

  • Category : LCR Meter
Electrical Combo Kit
  • MILWAUKEE
  • Electrical Combo Kit Electrical Combo Kit
  • Item # 6JHY5
  • Mfr. Model # 2220-20
  • Electrical Combo Kit, Includes Mfr. No. 2217-20 Digital Multimeter, 2202-20 Voltage Detector with LED,...More

  • Category : Instrument Combination Kits
Handheld Digital Oscilloscope,20 MHz
  • EXTECH
  • Handheld Digital Oscilloscope, 20 MHz Handheld Digital Oscilloscope,20 MHz
  • Item # 4CWP6
  • Mfr. Model # MS420
  • Handheld Digital Oscilloscope, Bandwidth 20 MHz, Display 3.8 In Color LCD, Channels 2, True RMS, Sampling...More

  • Category : Portable Digital Oscilloscopes
LCR Meter
  • EXTECH
  • LCR Meter LCR Meter
  • Item # 13X084
  • Mfr. Model # LCR200
  • LCR Meter, Inductance Range 20microH to 2000H, Inductance Accuracy +/-0.5 Percentrdg +5 digits), Capacitance...More

  • Category : LCR Meter
Handheld Capacitance Meter, 0 to 200 mF Capacitance Range
Deluxe Universal LCR Meter
  • B&K PRECISION
  • Deluxe Universal LCR Meter Deluxe Universal LCR Meter
  • Item # 5YLW5
  • Mfr. Model # 879B
  • Deluxe Universal LCR Meter, Inductance Range 2 uH to 1000 H, Inductance Accuracy +/-0.5 Percent, Capacitance...More

  • Category : LCR Meter
Universal LCR Meter
  • B&K PRECISION
  • Universal LCR Meter Universal LCR Meter
  • Item # 5YLW4
  • Mfr. Model # 878B
  • Universal LCR Meter, Inductance Range 40 uH to 1000 H, Inductance Accuracy +/-0.5 Percent, Capacitance Range...More

  • Category : LCR Meter
Digital Oscilloscope,60MHz
  • EXTECH
  • Digital Oscilloscope, 60MHz Digital Oscilloscope,60MHz
  • Item # 13X080
  • Mfr. Model # MS6060
  • Digital Oscilloscope, Bandwidth (MHz) 60MHz, 5.6 inch Color LCD Display, 2 Channels, True RMS Yes, 7.4V...More

  • Category : Portable Digital Oscilloscopes
Clamp Meter Kit,1-17/64 in. Jaw,Digital
  • OTC
  • Clamp Meter Kit, 1-17/64 in. Jaw, Digital Clamp Meter Kit,1-17/64 in. Jaw,Digital
  • Item # 45NU74
  • Mfr. Model # 3908
  • Clamp Meter Kit, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. DC Amps 1000, Max. AC Volts...More

  • Category : Clamp Meters
Handheld Oscilloscope,40MHz,USB Host
  • KEYSIGHT TECHNOLOGIES
  • Handheld Oscilloscope, 40MHz, USB Host Handheld Oscilloscope,40MHz,USB Host
  • Item # 5RMW9
  • Mfr. Model # U1604B-001
  • Handheld Digital Oscilloscope,Bandwidth (MHz) 40,2 Channels,4.5 In. Color LCD Display,True RMS Yes,Sampling...More

  • Category : Portable Digital Oscilloscopes
Advanced Motor and Drive Troubleshooting Kit
Insulation Tester, 50 to 1000VDC
  • FLUKE
  • Insulation Tester, 50 to 1000VDC Insulation Tester
  • Item # 1BE59
  • Mfr. Model # FLUKE-1587
  • Insulation Tester, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01 megohm to 2...More

  • Category : Insulation Testers
Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3BA17
  • Mfr. Model # FLUKE-124S
  • Portable Digital Oscilloscope, Bandwidth (MHz) 40, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

  • Category : Portable Digital Oscilloscopes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More