Skip Content

Filter Results By

Capacitance Testers

59 Results Found that Include 137 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Insulation Tester, 50 to 1000VDC
  • FLUKE
  • Insulation Tester, 50 to 1000VDC Insulation Tester
  • Item # 1BE59
  • Mfr. Model # FLUKE-1587
  • Insulation Tester, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to 2G...More

Digital Clamp Meter,40 MOhms,600V
  • AMPROBE
  • Digital Clamp Meter, 40 MOhms, 600V Clamp Meter
  • Item # 2AUZ8
  • Mfr. Model # ACDC-100
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 800, Max. DC Amps 1000, Max. AC Volts 600,...More

Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3LV86
  • Mfr. Model # Fluke-123
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

IR Thermometer Kit
  • FLUKE
  • IR Thermometer Kit IR Thermometer Kit
  • Item # 46N344
  • Mfr. Model # Fluke62Max+/T+P/1AC
  • IR Thermometer Kit, Includes Mfg. No. Fluke-62 MAX+, T+PRO, Fluke 1AC-II, Fluke C115 Soft Case, Battery,...More

Modular Cable Tester
Handheld Capacitance Meter, 0 to 200 mF Capacitance Range
Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3LV88
  • Mfr. Model # Fluke-123S
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

Tester,Semiconductor
Electrical Combo Kit
  • MILWAUKEE
  • Electrical Combo Kit Electrical Combo Kit
  • Item # 6JHY5
  • Mfr. Model # 2220-20
  • Electrical Combo Kit, Includes Mfr. No. 2217-20 Digital Multimeter, 2202-20 Voltage Detector with LED,...More

Handheld LCR Meter
  • KEYSIGHT TECHNOLOGIES
  • Handheld LCR Meter Handheld LCR Meter
  • Item # 12U559
  • Mfr. Model # U1731C
  • Handheld LCR Meter, Inductance Range 20micronH to 2000H, Inductance Accuracy 0.2 Percent +3, Capacitance...More

Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3BA15
  • Mfr. Model # FLUKE-124
  • Portable Digital Oscilloscope, Bandwidth (MHz) 40, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

Meter,In-Circuit,Esr
  • B&K PRECISION
  • Meter, In-Circuit, Esr Meter,In-Circuit,Esr
  • Item # 4GA34
  • Mfr. Model # 881
  • In-circuit ESR/DCR Capacitor Tester, Tests Capacitors And Other Component, Display 25 Segment LED Bar Scale,...More

Handheld Digital Oscilloscope,20 MHz
  • EXTECH
  • Handheld Digital Oscilloscope, 20 MHz Handheld Digital Oscilloscope,20 MHz
  • Item # 4CWP6
  • Mfr. Model # MS420
  • Handheld Digital Oscilloscope, Bandwidth 20 MHz, Display 3.8 In Color LCD, Channels 2, True RMS, Sampling...More

Handheld Component Tester
  • AMPROBE
  • Handheld Component Tester Handheld Component Tester
  • Item # 1YBT6
  • Mfr. Model # LCR55A
  • Handheld Component Tester, Inductance Range 200 uH To 200 H, Capacitance Range 20 pF To 20 mF, Resistance...More

Digital Oscilloscope,60MHz
  • EXTECH
  • Digital Oscilloscope, 60MHz Digital Oscilloscope,60MHz
  • Item # 13X080
  • Mfr. Model # MS6060
  • Digital Oscilloscope, Bandwidth (MHz) 60MHz, 5.6 inch Color LCD Display, 2 Channels, True RMS Yes, 7.4V...More

Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3LV87
  • Mfr. Model # FLK-123S-NIST
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, True RMS Yes,...More

Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3LV85
  • Mfr. Model # FLK-123-NIST
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, True RMS Yes,...More

Handheld Oscilloscope,20MHz,USB Host
  • KEYSIGHT TECHNOLOGIES
  • Handheld Oscilloscope, 20MHz, USB Host Handheld Oscilloscope,20MHz,USB Host
  • Item # 5RMW7
  • Mfr. Model # U1602B-001
  • Handheld Digital Oscilloscope,Bandwidth (MHz) 20,2 Channels,4.5 In. Color LCD Display,True RMS Yes,Sampling...More

Advanced Motor and Drive Troubleshooting Kit
Advanced Electrical Troubleshooting Kit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More